Buy more than* S$200* and get FREE SHIPPING

Cord Protector

Purpose
Protect cable from edge side.
Color
Natural
Material
Nylon 6 (UL94-HB flame retardant)
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 3.3 1.3 5 0.6 Thickness: 0.8 to 1.2mm   1Bag(50PC) 1 SCE-012 08528791 94.99 SGD
Shipped after 2018-04-23
1.0 3.7 1.7 5.0 0.9 Thickness: 1.0 to 1.6mm *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SCE-016 08528807 97.99 SGD
Shipped after 2018-04-27
1.0 4.4 2.4 5.0 1.2 Thickness: 1.6 to 2.3mm *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SCE-024 08528816 109.99 SGD
Shipped after 2018-04-27
1.0 5.3 3.3 5.2 1.5 Thickness: 2.3 to 3.2mm *[No return] You cannot return this product. For details, see FAQ. 1Bag(50PC) 1 SCE-032 08528825 109.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products