Buy more than* S$200* and get FREE SHIPPING

Cable Protector SC Lock Screw-Type Flame Retardant SCS

3.00 (1)
Thick Steel Conduit Tube Screw
CTG16
Mounting Hole Diameter (phi mm)
22
Protection Structure
IP67
Operating Temperature Range (deg C)
-30 to 80
...see all>
Product Options
ADD TO CART
Rubber Thickness (mm) Designation Parellel Thread Diameter for Pipe Compatible Cable Outside Diameter (phi mm) Color Caution Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber Thickness (mm) Designation Parellel Thread Diameter for Pipe Compatible Cable Outside Diameter (phi mm) Color Caution Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 G1/2 6.5 to 8.5 Body / gray, sleeve / black - - 1PC 1 SCS-10A 08559564 2.99 SGD
In stock
- - 4.5 to 6.5 Body / gray, sleeve / purple Lock nut are not included. For screwing only. 1PC 1 SCS-10M 32756516 3.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Omron switch code attachment
3
From Japan
On 2016-07-12 07:13:09
I think that it would be nice if there is something with larger rubber diameter size.
This review is about item#32756516.

Related Products