Buy more than* S$200* and get FREE SHIPPING

Rubber Swivel caster

3.96 (176)
Material (Wheel)
Rubber
Brake
None
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter d(mm) Attachment Height H (mm) Boss Width h (mm) Mounting Seat A x B (mm) Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Dimensions XxY (mm) Axle Diameter d (mm) Bore Diameter P (phi mm) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Weight (kg) Wheel Width W(mm) Shape Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter d(mm) Attachment Height H (mm) Boss Width h (mm) Mounting Seat A x B (mm) Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Dimensions XxY (mm) Axle Diameter d (mm) Bore Diameter P (phi mm) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Weight (kg) Wheel Width W(mm) Shape Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 94 33 70x59 54x41 54x41 1.5 8.5 8.5 - 75 75 50 0.32 22 Universal car 28 1PC 1 - 08516392 4.99 SGD
In stock
14 128 39 100*81 80*60(74*54) 80*60 14 13*9 13*9 - 100 100 90 0.8 32 Universal wheel 39 1PC 1 - 08516401 10.99 SGD
In stock
14 150 49 100*81 80*60(74*54) 80*60 14 13*9 13*9 - 125 125 120 1.1 37 Universal wheel 35 1PC 1 - 08516417 12.99 SGD
In stock
20 190 58 140x111 105x79.6 (-x75) - 20 13x11 13x11 - 150 150 170 2.26 37 Universal car 57 1PC 1 - 08516426 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 97
4 star 27
3 star 19
2 star 14
1 star 19
Review Rating: 3.96
176 Customer Reviews
The reviews are automatic translation.
I made a dolly truck.
5
From Japan
On 2018-01-11 21:54:23
Even if you place heavy things, it moves very smoothly feel well.
This review is about item#8516417.
Wire drum casters
5
From Japan
On 2018-01-07 19:01:34
Replacing the wire drum caster with 125 mm, it moves smoothly
This review is about item#8516417.
Self made cart
5
From Japan
On 2017-12-24 22:07:38
It was saved because the price was cheap in the previous order, but recently it has been out of stock for a long time When will it resume selling?
Charge substitution for wood inventory management
5
From Japan
On 2017-12-22 15:53:24
There is considerable weight of wood. Also, the rubber wheels are also stable in degree and are useful.
This review is about item#8516426.
Product transport truck
3
From Japan
On 2017-12-19 16:12:26
Somewhat rubbery smell, but I am satisfied with cost performance.
This review is about item#8516417.
As a dolly caster
3
From Japan
On 2017-12-16 12:27:25
We used four on the concrete floor and used it for the dolly. 170 da N x 4 pcs = 680 da N, but when loading 500 kg it got stuck with human strength. Although it did not break. It is cheap for something other than allowable load and it is saved.
This review is about item#8516426.
I made a bogie using a control panel.
4
From Japan
On 2017-12-13 15:14:09
It was quiet and well rolling. I think I will use it again.
This review is about item#8516401.
Heavy rack casters
5
From Japan
On 2017-10-28 19:57:05
I am very satisfied with very good goods. Since it contains few grease at the time of brand new, it is used after disassembling and replenishing grease.
This review is about item#8516417.
Movement of painted products
4
From Japan
On 2017-10-10 17:49:57
I have just used it but I think that cost performance is high. I hope you can use it for a while even after a while.
This review is about item#8516401.
Movement of shelves has become easier
5
From Japan
On 2017-10-06 14:50:51
It is cheaper than a hammer caster. I am using it without problems.
This review is about item#08516392.

Related Products