Buy more than* S$200* and get FREE SHIPPING

Rubber Swivel Caster with Stopper

4.27 (185)
Material (Wheel)
Rubber
Brake
With
Shape
Swivel Caster S
...see all>
Product Options
ADD TO CART
Axle Diameter d (mm) Bore Diameter P (phi mm) Mounting Hole Diameter P(mm) Hole Diameter (phi mm) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Wheel Diameter (phi mm) Wheel Width W(mm) Weight (kg) Eccentricity E (mm) Shaft Hole Diameter d(mm) Attachment Height H (mm) Boss Width h (mm) Mounting Seat A x B (mm) Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Axle Diameter d (mm) Bore Diameter P (phi mm) Mounting Hole Diameter P(mm) Hole Diameter (phi mm) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Wheel Diameter (phi mm) Wheel Width W(mm) Weight (kg) Eccentricity E (mm) Shaft Hole Diameter d(mm) Attachment Height H (mm) Boss Width h (mm) Mounting Seat A x B (mm) Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 8.5 8.5 8.5 75 - 50 75 22 0.4 28 11.5 94 33 70*59 54*41 54*41 1PC 1 - 08516471 5.99 SGD
In stock
14 13x9 13x9 13x9 100 - 90 100 32 0.92 39 14 128 39 100x81 80x60(74x54) 80x60 1PC 1 - 08516487 12.99 SGD
In stock
14 13x9 13x9 13x9 125 - 120 125 37 1.24 35 14 150 49 100x81 80x60(74x54) 80x60 1PC 1 - 08516496 14.99 SGD
In stock
20 13*11 13*11 13*11 150 - 170 150 37.5 2.5 57 20 190 58 140*111 105x79.6 (-x75) - 1PC 1 - 08516505 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 121
4 star 25
3 star 19
2 star 8
1 star 12
Review Rating: 4.27
185 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2018-05-01 05:51:14
Although it was cheap, I was surprised to be firm. Then it becomes how durable this rubber tire is. Repeat as long as it is durable.
This review is about item#08516471.
Installation on furniture
3
From Japan
On 2018-04-30 15:20:41
It is hard to use if the stopper is at the top and there is no clearance in the thing that can be placed on the caster with a type that pulls and pulls a stop instead of moving it up and down.
This review is about item#8516471.
Dolly wheel exchange
5
From Japan
On 2018-04-23 15:27:01
I bought it for truck wheel exchange. It was saved because I was in trouble without the desired size.
This review is about item#8516496.
Workbench
5
From Japan
On 2018-04-09 20:57:50
At this price this quality is the best in COSPA. I smell like everyone says, but I do not mind as it is your feet.
This review is about item#8516487.
Would you like to make a mobile shelf?
3
From Japan
On 2018-04-07 12:02:41
W stopper is good, the accuracy of the wheel is bad and it is swinging, the intense rubber smell can not quite get out.
This review is about item#8516471.
Modification of cabinet
5
From Japan
On 2018-03-13 00:45:38
I bought it with half-trust, but it's pretty easy to use. I do not know the durability, but if it breaks I will replace it!
This review is about item#08516487.
It is indispensable for production of dolly
5
From Japan
On 2018-03-10 16:14:19
At the time of making a dolly, at least 4 pieces are necessary, so it is quite necessary to manufacture several pieces. In that case I am very helpful to Cospa. Moreover, it can be used with confidence because it has double stopper.
This review is about item#8516496.
For durability test equipment
3
From Japan
On 2018-03-09 13:24:54
I purchased two without stoppers and two, I attached it to an aluminum frame and used it. I installed it by stopping at 3 points. I purchased it because it was cheap, but rubber odor was conspicuous at the time of installation. When using it is a feet and it does not matter.
This review is about item#8516496.
Production of dolly
3
From Japan
On 2018-03-06 21:58:45
I still have a strong rubber smell, but since it is used at the factory, there is no problem. Durability is unknown because frequency of use is low, but cheap is attractive.
This review is about item#8516487.
On a table with fertilizer
5
From Japan
On 2018-03-06 19:39:41
I installed it under the board on which fertilizer was placed. Movement in the warehouse became easier.
This review is about item#8516505.

Related Products