Buy more than* S$200* and get FREE SHIPPING

Spiral Zero One

5.00 (3)
Model
Coupling type
Dimension E (phi mm)
42
Hose Coupling
H1:CHS-50SN H2:50PM-PLA
Dimension B1 (mm)
600
Dimensions B2 (mm)
100
Fluid
Compressed air
Material (Hose)
Polyurethane resin
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5 - 60
...see all
Product Options
ADD TO CART
Operating Range (mm) Dimensions A (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Range (mm) Dimensions A (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 970 150 270 1PC 1 01S-803C 08518237 33.67 SGD
In stock
4000 1070 215 370 1PC 1 01S-804C 08518246 37.27 SGD
In stock
5000 1160 260 460 1PC 1 01S-805C 08518255 40.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Put air
5
From Japan
On 2015-10-05 15:39:49
This product is lighter compared with the other company's products used so far and the hose is soft and it is easier to handle, so work will be serious.
This review is about item#08518255.
Connection for cleaning air equipment
5
From Japan
On 2014-05-30 13:18:41
It is lighter, supple and easy to use than the previous ones.
This review is about item#08518237.
Bicycle maintenance
5
From Japan
On 2013-11-21 14:39:11
I repeat. I am very satisfied. It is an impression in the environment that it is used for bicycle air refill and air driver. - The straight part is long and supple. Easy to tilt and flip the tool even without a rotating coupler · Easy to clean and dirty on the surface · Easy cleaning even if it is thin · Air supply for bicycle and air driver enough air quantity · Lightweight with resin coupler No air leakage · Even now it has been used for 6 months
This review is about item#08518237.

Related Products