Buy more than* S$200* and get FREE SHIPPING

Single Phase Double Volume Potential-Transformer Sc Series

Secondary Voltage
110V-100V-0
Primary Voltage
220V-200V-0
...see all>
Product Options
ADD TO CART
Terminal Screws (mm) Mounting Hole F(mm) Mounting Hole E(mm) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Terminal Shape Insulation Assortment Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws (mm) Mounting Hole F(mm) Mounting Hole E(mm) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Terminal Shape Insulation Assortment Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 5 6.5x12 76 72 110 500 - E - 146x122x145 - 1pc 1 SC21-500 08521983 119.99 SGD
In stock
4 4 6x10 48 73 75 200 - A - 108x117x118 - 1pc 1 SC21-200 08521956 129.99 SGD
Shipped after 2018-06-05
4 4 6x10 48 56 75 150 - A - 108x98x118 - 1pc 1 SC21-150 08521947 109.99 SGD
Shipped after 2018-06-05
4 5 6.5x12 68 70 97 300 - A - 128x110x131 - 1pc 1 SC21-300 08521974 88.99 SGD
Shipped after 2018-06-05
4 4 5.5x10 40 60 59 100 - A - 96x102x103 - 1pc 1 SC21-100 08521931 52.99 SGD
Shipped after 2018-06-05
4 5 6.5x12 76 92 110 750 - E - 146x150x145 - 1pc 1 SC21-750 08521992 249.99 SGD
Shipped after 2018-06-05
4 4 4.5x8 35 49 55 30 - A - 77x88x92 - 1pc 1 SC21-30 08521913 47.99 SGD
Shipped after 2018-05-30
5 - 10x20 - 144 138 3K - B - 200x190x220 - 1pc 1 SC21-3000 08530864 489.99 SGD
Shipped after 2018-06-05
4 4 4.5x8 35 54 55 50 - A - 77x95x92 - 1pc 1 SC21-50 08521922 47.99 SGD
In stock
5 - 10x20 - 168 170 5K - B - 250x240x240 - 1pc 1 SC21-5000 08530882 789.99 SGD
Shipped after 2018-06-01
5 - 10x20 - 148 170 4K - B - 250x220x240 - 1pc 1 SC21-4000 08530873 669.99 SGD
Shipped after 2018-06-01
5 - 10x20 - 134 120 2K - E - 180x190x190 - 1pc 1 SC21-2000 08530855 399.99 SGD
Shipped after 2018-06-01
5 - 10x20 - 114 120 1.5K - E - 180x170x190 - 1pc 1 SC21-1500 08522017 339.99 SGD
Shipped after 2018-06-01
4 5 6.5x12 76 122 110 1K Rising screw type terminal block E About 12.2 146x180x145 Single-phase separating transformers 1PC 1 SC21-1000 08522001 289.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products