Buy more than* S$200* and get FREE SHIPPING

Single Phase Double Volume Potential Transformer Sc-E Series With A Static Shield

4.33 (3)
Secondary Voltage
110V-100V-0-E
Primary Voltage
220V-200V-0
...see all>
Product Options
ADD TO CART
Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Specification Terminal Shape Weight (kg) Terminal Screws (mm) Material Mounting Hole F(mm) Type Mounting Hole E(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Specification Terminal Shape Weight (kg) Terminal Screws (mm) Material Mounting Hole F(mm) Type Mounting Hole E(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 60 59 100 A - 96x102x103 - Up screw terminal block About 2.7 4 Copper / iron / resin 4 Single-phase compound-wound transformer 5.5x10 1PC 1 SC21-100E 08522044 57.99 SGD
In stock
35 49 55 30 A - 77x88x92 - Up screw terminal block About 1.3 4 Copper / iron / resin 4 Single-phase compound-wound transformer 4.5x8 1PC 1 SC21-30E 08522026 44.99 SGD
In stock
- 134 120 2K E - 180x190x183 - Up screw terminal block About 22 5 Copper / iron / resin - Single-phase compound-wound transformer 10x20 1PC 1 SC21-2000E 08530891 369.99 SGD
In stock
48 73 75 200 A 451-4262 108x117x118 - - - 4 - 4 - 6x10 1pc 1 SC21-200E 08522062 78.99 SGD
In stock
- 114 120 1.5K E - 180x170x183 - - - 4 - - - 10x20 1pc 1 SC21-1500E 08522123 309.99 SGD
In stock
- 168 170 5K B - 250x240x240 - - - 5 - - - 10x20 1pc 1 SC21-5000E 08530925 729.99 SGD
Shipped after 2018-01-29
- 144 138 3K B - 200x190x220 - - - 5 - - - 10x20 1pc 1 SC21-3000E 08530907 459.99 SGD
In stock
- 148 170 4K B - 250x220x240 - - - 5 - - - 10x20 1pc 1 SC21-4000E 08530916 639.99 SGD
Shipped after 2018-01-24
76 92 110 750 E 451-4301 146x150x145 - - - 4 - 5 - 6.5x12 1pc 1 SC21-750E 08522105 179.99 SGD
Shipped after 2018-01-29
35 54 55 50 A - 77x95x92 With electrostatic shield Rising screw type terminal block About 1.6 4 - 4 Single-phase separating transformers 4.5x8 1PC 1 SC21-50E 08522035 45.99 SGD
In stock
68 70 97 300 A - 128x110x131 With electrostatic shield Rising screw type terminal block About 5.3 4 - 5 Single-phase separating transformers 6.5x12 1PC 1 SC21-300E 08522087 95.99 SGD
In stock
76 72 110 500 E - 146x122x145 With electrostatic shield Rising screw type terminal block About 7.0 4 - 5 Single-phase separating transformers 6.5x12 1PC 1 SC21-500E 08522096 129.99 SGD
In stock
76 122 110 1K E - 146x180x145 With electrostatic shield Rising screw type terminal block About 12.2 4 - 5 Single-phase separating transformers 6.5x12 1PC 1 SC21-1000E 08522114 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Power supply for power control panel & power supply for lighting
5
From Japan
On 2016-08-15 17:01:12
It is easy to install and we are very satisfied.
This review is about item#8522114.
A 200 V air conditioner was attached to a ship where only a 100 V generator was installed
3
From Japan
On 2016-06-16 17:57:08
If it is better to connect the connection terminal with a boat, it is better if you connect a plurality of electric wires with limited types of electric wires, it is easy to break by vibration
This review is about item#08530925.
Change the outlet of the monitor power supply from 200 to 100.
5
From Japan
On 2015-07-04 15:14:52
It was easy to work on wiring
This review is about item#08522044.

Related Products