Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Terminal Screws (mm) Terminal Shape Mounting Hole F(mm) Weight (kg) Mounting Hole E(mm) Type Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment Capacity (kVA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws (mm) Terminal Shape Mounting Hole F(mm) Weight (kg) Mounting Hole E(mm) Type Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment Capacity (kVA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4, 4, 4, 4 - 4, 4, 4, 4 - 6x10, 6x10, 6x10, 6x10 - 48, 48, 48, 48 73, 73, 73, 73 75, 75, 75, 75 200, 200, 200, 200 A, A, A, A -   1pc 1 SA21-200 08522254 88.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 - 4, 4, 4, 4 - 5.5x10, 5.5x10, 5.5x10, 5.5x10 - 35, 35, 35, 35 56, 56, 56, 56 57, 57, 57, 57 50, 50, 50, 50 A, A, A, A -   1pc 1 SA21-50 08522236 52.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 - 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 72, 72, 72, 72 110, 110, 110, 110 500, 500, 500, 500 E, E, E, E -   1pc 1 SA21-500 08522272 189.99 SGD
Shipped after 2018-06-01
4, 4, 4, 4 - 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 102, 102, 102, 102 110, 110, 110, 110 750, 750, 750, 750 E, E, E, E -   1pc 1 SA21-750 08522281 269.99 SGD
Shipped after 2018-06-01
4, 4, 4, 4 - 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 68, 68, 68, 68 70, 70, 70, 70 97, 97, 97, 97 300, 300, 300, 300 A, A, A, A -   1pc 1 SA21-300 08522263 149.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 - 4, 4, 4, 4 - 4.5x8, 4.5x8, 4.5x8, 4.5x8 - 35, 35, 35, 35 49, 49, 49, 49 55, 55, 55, 55 30, 30, 30, 30 A, A, A, A -   1pc 1 SA21-30 08522227 119.99 SGD
Shipped after 2018-06-06
5, 5, 5, 5 - - - 10x20, 10x20, 10x20, 10x20 - - 114, 114, 114, 114 120, 120, 120, 120 1.5k, 1.5k, 1.5k, 1.5k E, E, E, E 1.5, 1.5, 1.5, 1.5   1pc 1 SA21-1500 08522306 339.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 - 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 92, 92, 92, 92 110, 110, 110, 110 750, 750, 750, 750 E, E, E, E - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SA12-750 08522193 269.99 SGD
Shipped after 2018-06-06
4 Up screw terminal block 5 About 5.3 6.5x12 Single-phase compound-wound transformer 68 70 97 300 A -   1PC 1 SA12-300 08522175 109.99 SGD
Shipped after 2018-05-28
4 Up screw terminal block 5 About 7.0 6.5x12 Single-phase compound-wound transformer 76 72 110 500 E -   1PC 1 SA12-500 08522184 139.99 SGD
Shipped after 2018-05-28
4 Up screw terminal block 5 About 12.2 6.5x12 Single-phase compound-wound transformer 76 122 110 1k E 1   1PC 1 SA12-1000 08522202 269.99 SGD
Shipped after 2018-06-06
4 Up screw terminal block 4 About 1.3 4.5x8 Single-phase compound-wound transformer 35 49 55 30 A -   1PC 1 SA12-30 08522132 44.99 SGD
Shipped after 2018-05-28
4 Up screw terminal block 4 About 4.4 6x10 Single-phase compound-wound transformer 48 73 75 200 A -   1PC 1 SA12-200 08522166 83.99 SGD
Shipped after 2018-05-28
4 - 4 - 5.5x10 - 40 60 59 100 A -   1pc 1 SA12-100 08522157 60.99 SGD
Shipped after 2018-05-28
5 - - - 10x20 - - 114 120 1.5k E 1.5   1pc 1 SA12-1500 08522211 339.99 SGD
Shipped after 2018-06-06
4 - 4 - 5.5x10 - 40 60 59 100 A -   1pc 1 SA21-100 08522245 70.99 SGD
Shipped after 2018-05-28
5 - - - 10x20 - - 134 120 2k E 2   1pc 1 SA12-2000 08530934 419.99 SGD
Shipped after 2018-06-06
5 - - - 10x20 - - 144 138 3k B 3   1pc 1 SA21-3000 08530986 489.99 SGD
Shipped after 2018-06-01
4 - 5 - 6.5x12 - 76 122 110 1k E 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SA21-1000 08522297 269.99 SGD
Shipped after 2018-06-06
5 - - - 10x20 - - 144 138 3k B 3   1pc 1 SA12-3000 08530943 489.99 SGD
Shipped after 2018-06-06
5 - - - 10x20 - - 148 170 4k B 4   1pc 1 SA12-4000 08530952 679.99 SGD
Shipped after 2018-06-06
5 - - - 10x20 - - 168 170 5k B 5   1pc 1 SA12-5000 08530961 809.99 SGD
Shipped after 2018-06-06
5 - - - 10x20 - - 134 120 2k E 2   1pc 1 SA21-2000 08530977 419.99 SGD
Shipped after 2018-06-06
5 - - - 10x20 - - 148 170 4k B 4   1pc 1 SA21-4000 08530995 749.99 SGD
Shipped after 2018-06-01
4 - 4 - 5.5x10 - 35 56 57 50 A -   1pc 1 SA12-50 08522141 47.99 SGD
Shipped after 2018-05-28
5 - - - 10x20 - - 168 170 5k B 5   1pc 1 SA21-5000 08531004 809.99 SGD
Shipped after 2018-06-06
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For voltage conversion
5
From Japan
On 2018-05-14 21:19:29
Purchase because it is necessary to raise the voltage from AC100V to AC200V. The price is affordable and there is a feeling of buying. It is useful for work.
This review is about item#8522166.
Used as a part to create a special tool
5
From Japan
On 2017-09-30 12:02:29
The connection terminal is very usable but it is a bit disappointing that it protrudes
This review is about item#8522132.
Used for variable voltage of inverter
5
From Japan
On 2017-09-25 20:27:15
Insulation strength of the terminal block is high, the mechanical strength of the mounting feet is strong and there is a sense of security. The coil was double insulated and it was solidly done.
This review is about item#8522157.
When temporary lighting equipment is used
4
From Japan
On 2017-03-29 07:45:55
Because it is special for its use, if it is compact and light, the light is better, so I want you to advance more and more light weight.
This review is about item#08522157.
200 V, used for operation test of control circuit
5
From Japan
On 2016-04-27 09:02:10
It is very compact and we are using it very usefully for the operation test of the control circuit. Even with a small capacity, it is most suitable for relay operation and operation test of automatic control equipment (standalone) or for carrying / moving. It is very satisfactory to use from the outlet even if there is not 200V power supply near.
This review is about item#08522132.
Demonstration NE electrodeless lamp test when on
3
From Japan
On 2013-09-25 15:33:40
It was compact and good. 100 V 0 V 110 V display is good, but it seems to be necessary to display such that no mistake will occur at 100 V 110 V at wiring connection.
This review is about item#08522166.

Related Products