Buy more than* S$200* and get FREE SHIPPING

Single Phase Double Transformer SB-E Series, Static Shield

5.00 (4)
...see all>
Product Options
ADD TO CART
Terminal Screws (mm) Capacity (kVA) Mounting Hole F(mm) Terminal Shape Mounting Hole E(mm) Weight (kg) Mounting Dimentsion C(mm) Type Mounting Dimentsion B(mm) Specification Mounting Dimension A(mm) Capacity (VA) Insulation Assortment Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws (mm) Capacity (kVA) Mounting Hole F(mm) Terminal Shape Mounting Hole E(mm) Weight (kg) Mounting Dimentsion C(mm) Type Mounting Dimentsion B(mm) Specification Mounting Dimension A(mm) Capacity (VA) Insulation Assortment Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4, 4, 4, 4 0.05, 0.05, 0.05, 0.05 4, 4, 4, 4 - 5.5x10, 5.5x10, 5.5x10, 5.5x10 - 35, 35, 35, 35 - 56, 56, 56, 56 - 57, 57, 57, 57 50, 50, 50, 50 A, A, A, A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-50E 08522437 169.99 SGD
Shipped after 2018-05-30
4, 4, 4, 4 0.75, 0.75, 0.75, 0.75 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 - 92, 92, 92, 92 - 110, 110, 110, 110 750, 750, 750, 750 E, E, E, E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB11-750E 08522394 239.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 0.15, 0.15, 0.15, 0.15 4, 4, 4, 4 - 6x10, 6x10, 6x10, 6x10 - 48, 48, 48, 48 - 56, 56, 56, 56 - 75, 75, 75, 75 150, 150, 150, 150 A, A, A, A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB11-150E 08522342 119.99 SGD
Shipped after 2018-06-06
5, 5, 5, 5 1.5, 1.5, 1.5, 1.5 -, -, -, - - 10x20, 10x20, 10x20, 10x20 - -, -, -, - - 114, 114, 114, 114 - 120, 120, 120, 120 1500, 1500, 1500, 1500 E, E, E, E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-1500E 08522507 339.99 SGD
Shipped after 2018-05-30
4, 4, 4, 4 0.1, 0.1, 0.1, 0.1 4, 4, 4, 4 - 5.5x10, 5.5x10, 5.5x10, 5.5x10 - 40, 40, 40, 40 - 60, 60, 60, 60 - 59, 59, 59, 59 100, 100, 100, 100 A, A, A, A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-100E 08522446 109.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 0.2, 0.2, 0.2, 0.2 4, 4, 4, 4 - 6x10, 6x10, 6x10, 6x10 - 48, 48, 48, 48 - 73, 73, 73, 73 - 75, 75, 75, 75 200, 200, 200, 200 A, A, A, A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-200E 08522455 119.99 SGD
Shipped after 2018-06-06
5, 5, 5, 5 1.5, 1.5, 1.5, 1.5 -, -, -, - - 10x20, 10x20, 10x20, 10x20 - -, -, -, - - 114, 114, 114, 114 - 120, 120, 120, 120 1500, 1500, 1500, 1500 E, E, E, E   1pc 1 SB11-1500E 08522412 339.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 0.03, 0.03, 0.03, 0.03 4, 4, 4, 4 - 4.5x8, 4.5x8, 4.5x8, 4.5x8 - 35, 35, 35, 35 - 49, 49, 49, 49 - 55, 55, 55, 55 30, 30, 30, 30 A, A, A, A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-30E 08522421 51.99 SGD
Shipped after 2018-06-06
4, 4, 4, 4 0.5, 0.5, 0.5, 0.5 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 - 72, 72, 72, 72 - 110, 110, 110, 110 500, 500, 500, 500 E, E, E, E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-500E 08522473 169.99 SGD
Shipped after 2018-06-06
4 1 5 Up with screw terminals 6.5x12 About 12.2 76 Single-phase compound-wound transformer 122 With electrostatic shield 110 1000 E   1PC 1 SB11-1000E 08522403 229.99 SGD
In stock
4 0.05 4 Up with screw terminals 5.5x10 About 1.8 35 Single-phase compound-wound transformer 56 With electrostatic shield 57 50 A   1PC 1 SB11-50E 08522324 47.99 SGD
In stock
4 0.03 4 Up with screw terminals 4.5x8 About 1.3 35 Single-phase compound-wound transformer 49 With electrostatic shield 55 30 A   1PC 1 SB11-30E 08522315 47.99 SGD
In stock
5 4 - - 10x20 - - - 148 - 170 4000 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-4000E 08531074 639.99 SGD
Shipped after 2018-06-06
4 0.3 5 - 6.5x12 - 68 - 70 - 97 300 A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-300E 08522464 109.99 SGD
In stock
5 5 - - 10x20 - - - 168 - 170 5000 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-5000E 08531083 729.99 SGD
Shipped after 2018-05-30
4 0.3 5 - 6.5x12 - 68 - 70 - 97 300 A   1pc 1 SB11-300E 08522376 109.99 SGD
In stock
5 5 - - 10x20 - - - 168 - 170 5000 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB11-5000E 08531047 699.99 SGD
Shipped after 2018-05-30
5 3 - - 10x20 - - - 144 - 138 3000 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-3000E 08531065 489.99 SGD
Shipped after 2018-05-30
5 3 - - 10x20 - - - 144 - 138 3000 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB11-3000E 08531022 489.99 SGD
Shipped after 2018-05-30
5 4 - - 10x20 - - - 148 - 170 4000 B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB11-4000E 08531031 609.99 SGD
Shipped after 2018-05-30
5 2 - - 10x20 - - - 134 - 120 2000 E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-2000E 08531056 399.99 SGD
Shipped after 2018-06-06
4 0.1 4 - 5.5x10 - 40 - 60 - 59 100 A   1pc 1 SB11-100E 08522333 61.99 SGD
In stock
4 0.2 4 - 6x10 - 48 - 73 - 75 200 A   1pc 1 SB11-200E 08522351 81.99 SGD
In stock
5 2 - - 10x20 - - - 134 - 120 2000 E   1pc 1 SB11-2000E 08531013 399.99 SGD
In stock
4 0.5 5 Up screw terminal block 6.5x12 About 7.0 76 Single-phase compound-wound transformer 72 - 110 500 E   1PC 1 SB11-500E 08522385 139.99 SGD
In stock
4, 4, 4, 4 0.75, 0.75, 0.75, 0.75 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 - 92, 92, 92, 92 - 110, 110, 110, 110 750, 750, 750, 750 E, E, E, E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-750E 08522482 239.99 SGD
Shipped after 2018-05-30
4, 4, 4, 4 1, 1, 1, 1 5, 5, 5, 5 - 6.5x12, 6.5x12, 6.5x12, 6.5x12 - 76, 76, 76, 76 - 122, 122, 122, 122 - 110, 110, 110, 110 1000, 1000, 1000, 1000 E, E, E, E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SB22-1000E 08522491 249.99 SGD
Shipped after 2018-06-06
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to take noise of engine generator. For this reason I was looking for 1: 1 stomach band transformer, but finally I could find it in the catalog of Swallow Electric.
5
From Japan
On 2017-12-20 15:44:48
We are installing it in the generator's chassis and the performance confirmation is now.
This review is about item#8522412.
electronic work
5
From Japan
On 2017-11-19 16:18:25
I purchased it for separating when experimenting for exchange. Because it is used as a hobby, it can be bought very cheaply compared with other stores including shipping costs, Pocket money is also severe, and it helps kindly to the bosom.
This review is about item#8522333.
Maintenance of power receiving equipment
5
From Japan
On 2017-05-18 06:27:45
It is compact and lightweight, so it is saved because there is no leak current. I will also purchase it.
This review is about item#08522315.
Free-to-air
5
From Japan
On 2016-11-07 09:20:35
Easy to use with terminal board. Put a single outlet socket in a transformer with a double-sided tape and use comfortably as an insulation transformer. Pacemaker wearing heart disease. So electric blankets are used by the power doctor to prevent electric leakage and the doctor in charge. That is why I put 100/100 isolation transformer.
This review is about item#8522333.

Related Products