Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PC-E series with single-phase compound-wound transformer electrostatic shield

3.00 (1)
Primary Voltage
440V-400V-380V-0
...see all>
Product Options
ADD TO CART
Capacity (kVA) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number Secondary Voltage Terminal Screws (mm) Mounting Hole F(mm) Mounting Hole E(mm) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kVA) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number Secondary Voltage Terminal Screws (mm) Mounting Hole F(mm) Mounting Hole E(mm) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 86x98x96 - 110V-100V-0-E 4 4 5.5x10 35 56 57 50 A   1pc 1 PC41-50E 08522701 51.99 SGD
Shipped after 2018-05-08
- 128x110x131 - 220V-200V-0-E 4 5 6.5x12 68 70 97 300 A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-300E 08522823 159.99 SGD
Shipped after 2018-05-08
- 146x150x145 - 220V-200V-0-E 4 5 6.5x12 76 92 110 750 E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-750E 08522841 239.99 SGD
Shipped after 2018-05-09
1 146x180x145 - 220V-200V-0-E 4 5 6.5x12 76 122 110 - E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-1000E 08522857 249.99 SGD
Shipped after 2018-05-23
- 108x117x118 451-4106 110V-100V-0-E 4 4 6x10 48 73 75 200 A   1pc 1 PC41-200E 08522726 77.99 SGD
Shipped after 2018-05-08
- 128x110x131 451-4122 110V-100V-0-E 4 5 6.5x12 68 70 97 300 A   1pc 1 PC41-300E 08522735 159.99 SGD
Shipped after 2018-05-07
- 146x150x145 451-4149 110V-100V-0-E 4 5 6.5x12 76 92 110 750 E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-750E 08522753 239.99 SGD
Shipped after 2018-05-08
1 146x180x145 451-4076 110V-100V-0-E 4 5 6.5x12 76 122 110 - E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-1000E 08522762 249.99 SGD
Shipped after 2018-05-08
1.5 180x170x190 - 110V-100V-0-E 5 - 10x20 - 114 120 - E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-1500E 08522771 319.99 SGD
Shipped after 2018-05-08
- 146x122x145 - 220V-200V-0-E 4 5 6.5x12 76 72 110 500 E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-500E 08522832 189.99 SGD
Shipped after 2018-05-09
- 86x98x96 - 220V-200V-0-E 4 4 5.5x10 35 56 57 50 A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-50E 08522796 169.99 SGD
Shipped after 2018-05-08
- 146x122x145 451-4131 110V-100V-0-E 4 5 6.5x12 76 72 110 500 E   1pc 1 PC41-500E 08522744 189.99 SGD
Shipped after 2018-05-08
- 77x88x92 - 110V-100V-0-E 4 4 4.5x8 35 49 55 30 A   1pc 1 PC41-30E 08522692 44.99 SGD
In stock
3 200x190x220 - 110V-100V-0-E 5 - 10x20 - 144 138 - B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-3000E 08531187 459.99 SGD
Shipped after 2018-05-09
4 250x220x240 - 110V-100V-0-E 5 - 10x20 - 148 170 - B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-4000E 08531196 639.99 SGD
Shipped after 2018-05-09
5 250x240x240 - 110V-100V-0-E 5 - 10x20 - 168 170 - B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-5000E 08531205 749.99 SGD
Shipped after 2018-05-09
2 180x190x190 - 220V-200V-0-E 5 - 10x20 - 134 120 - E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-2000E 08531214 359.99 SGD
Shipped after 2018-05-09
4 250x220x240 - 220V-200V-0-E 5 - 10x20 - 148 170 - B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-4000E 08531232 639.99 SGD
Shipped after 2018-05-09
5 250x240x240 - 220V-200V-0-E 5 - 10x20 - 168 170 - B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-5000E 08531241 749.99 SGD
Shipped after 2018-05-09
2 180x190x190 - 110V-100V-0-E 5 - 10x20 - 134 120 - E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC41-2000E 08531171 359.99 SGD
Shipped after 2018-05-09
3 200x190x220 - 220V-200V-0-E 5 - 10x20 - 144 138 - B *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-3000E 08531223 499.99 SGD
Shipped after 2018-05-08
- 96x102x103 451-4084 110V-100V-0-E 4 4 5.5x10 40 60 59 100 A   1pc 1 PC41-100E 08522717 64.99 SGD
Shipped after 2018-05-08
- 77x88x92 - 220V-200V-0-E 4 4 4.5x8 35 49 55 30 A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-30E 08522787 48.99 SGD
In stock
- 96x102x103 - 220V-200V-0-E 4 4 5.5x10 40 60 59 100 A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-100E 08522805 129.99 SGD
Shipped after 2018-05-08
- 108x117x118 - 220V-200V-0-E 4 4 6x10 48 73 75 200 A *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-200E 08522814 77.99 SGD
Shipped after 2018-05-09
1.5 180x170x190 - 220V-200V-0-E 5 - 10x20 - 114 120 - E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC42-1500E 08522866 319.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Activation of induction motor and control of precaution
3
From Japan
On 2012-01-09 15:04:35
Switching big electricity to small electricity, it is convenient to use for operation not to move, etc. at 100 V.
This review is about item#08522701.

Related Products