Buy more than* S$200* and get FREE SHIPPING

Single Phase Autotransformer SO Series

4.80 (5)
Secondary Voltage
110V-100V-0
Primary Voltage
220V-200V-0
...see all>
Product Options
ADD TO CART
Mounting Hole E(mm) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Terminal Shape Weight (kg) Terminal Screws (mm) Type Mounting Hole F(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole E(mm) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) Insulation Assortment External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Terminal Shape Weight (kg) Terminal Screws (mm) Type Mounting Hole F(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5x12 76 72 110 1K E 146x122x145 Up screw terminal block About 7.0 4 Single-phase autotransformer 5 1PC 1 SO21-1000 08523076 149.99 SGD
In stock
6.5x12 76 92 110 1.5K E 146x150x145 Up screw terminal block About 9.2 4 Single-phase autotransformer 5 1PC 1 SO21-1500 08523085 199.99 SGD
Shipped after 2018-01-24
4.5x8 35 54 55 100 A 77x95x92 - - 4 - 4 1pc 1 SO21-100 08523024 47.99 SGD
In stock
5.5x10 40 60 59 200 A 96x102x103 - - 4 - 4 1pc 1 SO21-200 08523033 62.99 SGD
In stock
6.5x12 68 80 97 750 A 128x115x131 - - 4 - 5 1pc 1 SO21-750 08523067 119.99 SGD
In stock
6.5x12 76 112 110 2K E 146x170x145 - - 4 - 5 1pc 1 SO21-2000 08523094 219.99 SGD
In stock
6x10 48 73 75 500 A 108x117x118 - - 4 - 4 1pc 1 SO21-500 08523051 94.99 SGD
In stock
10x20 - 114 120 3K E 180x170x190 - - 5 - - 1pc 1 SO21-3000 08523103 309.99 SGD
Shipped after 2018-01-31
4.5x8 35 49 55 50 A 77x88x92 Rising screw type terminal block About 1.3 4 Single phase autotransformers 4 1PC 1 SO21-50 08523015 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For power supply
5
From Japan
On 2016-07-03 21:29:49
I transform 3-phase 220 volts to 100 volts and use it.
This review is about item#08523015.
Transformation
5
From Japan
On 2015-08-07 22:49:41
It was a solid good product
This review is about item#08523103.
When you want 100V steadily
5
From Japan
On 2014-05-18 07:22:26
We introduced three-phase power control by solar equipment and used it when decompressing from independent power supply. We are very satisfied with the operation of measuring equipment.
This review is about item#08523033.
It is used to change the power supply voltage of our products.
4
From Japan
On 2014-02-15 21:21:55
Although the price is affordable, it seems that there is no particular disadvantage regarding performance and use. I am satisfied with the performance using.
This review is about item#08523076.
It was able to be used when 100 V power supply could not be taken at work site.
5
From Japan
On 2014-01-13 13:58:17
It was small and free to use. Although it is a place of 200V at the site, when it is desired to use about 100V parts, it is useful because it can be used by using a transformer to change the voltage.
This review is about item#08523015.

Related Products