Buy more than* S$200* and get FREE SHIPPING

SH-E series with single-phase compound-wound transformer electrostatic shield

2.75 (4)
Insulation Assortment
A
...see all>
Product Options
ADD TO CART
Secondary Voltage Mounting Hole F(mm) Primary Voltage Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Terminal Capacity (A) Mounting Hole E(mm) Mounting Dimension A(mm) Dimensions I (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Secondary Voltage Mounting Hole F(mm) Primary Voltage Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Terminal Capacity (A) Mounting Hole E(mm) Mounting Dimension A(mm) Dimensions I (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12V-0-E - 100V-0 - - - 2 4.5x6 80 91 69x55x59 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH1-122E 08523365 31.99 SGD
Shipped after 2018-02-28
12V-0-E - 200V-0 - - - 2 4.5x6 80 91 69x55x59 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH2-122E 08523453 31.99 SGD
Shipped after 2018-02-28
12V-0-E - 100V-0 - - - 3 4.5x6 80 91 69x65x59 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH1-123E 08523374 31.99 SGD
Shipped after 2018-02-28
12V-0-E 4 100V-0 35 56 M4 5 5.5x10 57 - 86x98x95   1pc 1 SH1-125E 08523383 57.99 SGD
In stock
12V-0-E - 200V-0 - - - 3 4.5x6 80 91 69x65x59 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH2-123E 08523462 33.99 SGD
Shipped after 2018-02-26
24V-0-E - 200V-0 - - - 2 4.5x6 92 104 79x65x68   1pc 1 SH2-242E 08523505 48.99 SGD
Shipped after 2018-02-28
24V-0-E 4 200V-0 40 60 M4 5 5.5x10 59 - 96x102x103   1pc 1 SH2-245E 08523523 71.99 SGD
Shipped after 2018-02-28
12V-0-E 4 200V-0 35 56 M4 5 5.5x10 57 - 86x98x95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH2-125E 08523471 53.99 SGD
Shipped after 2018-02-28
12V-0-E - 100V-0 - - - 1 4x6 71 81 60x45x51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH1-121E 08523356 24.99 SGD
Shipped after 2018-02-28
12V-0-E - 200V-0 - - - 1 4x6 71 81 60x45x51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH2-121E 08523444 24.99 SGD
Shipped after 2018-02-28
24V-0-E 4 100V-0 35 62 M4 3 5.5x10 57 - 86x103x95   1pc 1 SH1-243E 08523426 65.99 SGD
In stock
24V-0-E 4 100V-0 40 60 M4 5 5.5x10 59 - 96x102x103   1pc 1 SH1-245E 08523435 80.99 SGD
In stock
24V-0-E - 100V-0 - - - 2 4.5x6 92 104 79x65x67   1pc 1 SH1-242E 08523417 44.99 SGD
Shipped after 2018-02-28
24V-0-E 4 200V-0 35 62 M4 3 5.5x10 57 - 86x103x95   1pc 1 SH2-243E 08523514 65.99 SGD
In stock
24V-0-E - 100V-0 - - - 1 4.5x6 80 91 69x55x59   1pc 1 SH1-241E 08523401 28.99 SGD
In stock
24V-0-E - 200V-0 - - - 0.5 4x6 71 81 60x45x51   1pc 1 SH2-2405E 08523487 21.99 SGD
In stock
24V-0-E - 200V-0 - - - 1 4.5x6 80 91 69x55x59   1pc 1 SH2-241E 08523496 28.99 SGD
In stock
12V-0-E - 100V-0 - - - 0.5 4x6 60 70 51x40x41   1pc 1 SH1-1205E 08523347 14.99 SGD
In stock
24V-0-E - 100V-0 - - - 0.5 4x6 71 81 60x45x51   1pc 1 SH1-2405E 08523392 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Self-made device
2
From Japan
On 2017-09-02 16:00:10
I want the terminal shape to be a gourd. Easy to wrap connecting wires. (It is hard to wrap around because it is small)
This review is about item#8523347.
Circuit components for bias DC power supply
4
From Japan
On 2017-05-20 15:24:00
After separately purchasing similar products at retail stores, it was packed with paper product that showed product specifications and special notes, so we could implement without anxiety. How about considering it even in the monotalou?
This review is about item#8523347.
Power supply for domestic watch
3
From Japan
On 2017-03-24 10:59:23
The weight of the product is a bit heavy Heat generation is unknown The usage period is still short
This review is about item#8523383.
Amplifier power supply
2
From Japan
On 2016-11-06 12:38:59
I wonder if the top terminal will be a bit smaller.
This review is about item#8523435.

Related Products