Buy more than* S$200* and get FREE SHIPPING

Single Phase Double Volume Potential-Transformer R Series

4.69 (13)
Insulation Assortment
A
...see all
Product Options
ADD TO CART
Terminal Dimensions I (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Secondary Voltage Primary Voltage Terminal Shape Weight (g) Weight (kg) Type Capacity (A) Mounting Hole E(mm) Mounting Dimension A(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Dimensions I (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Secondary Voltage Primary Voltage Terminal Shape Weight (g) Weight (kg) Type Capacity (A) Mounting Hole E(mm) Mounting Dimension A(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lag 70 51x40x41 6.3V-5V-0 100V-0 BL type (lug plate) - About 0.26 Single-phase compound-wound transformer 1 4x6 60 1PC 1 R1-631 08523532 11.63 SGD
In stock
Lag 70 51x40x41 12V-10V-8V-6V-0 100V-0 BL type (lug plate) - About 0.26 Single-phase compound-wound transformer 0.5 4x6 60 1PC 1 R1-1205 08523575 16.22 SGD
In stock
Lag 70 51x40x41 12V-10V-8V-6V-0 220V-200V-0 BL type (lug plate) - About 0.26 Single-phase compound-wound transformer 0.5 4x6 60 1PC 1 R2-1205 08523846 17.15 SGD
In stock
Lag 80 60x45x51 12V-10V-8V-6V-0 110V-100V-0 BL type (lug plate) - About 0.45 Single-phase compound-wound transformer 1 4x6 70 1PC 1 R1-121 08523584 19.89 SGD
In stock
Lag 104 79x65x67 12V-10V-8V-6V-0 110V-100V-0 BL type (lug plate) - About 1.2 Single-phase compound-wound transformer 3 4.5x8 92 1PC 1 R1-123 08523602 31.01 SGD
In stock
Lag 91 69x59x59 24V-20V-15V-12V-0 110V-100V-0 BL type (lug plate) - About 0.9 Single-phase compound-wound transformer 1 4.5x6 80 1PC 1 R1-241 08523697 28.26 SGD
In stock
Lag 94 69x65x60 30V-25V-20V-15V-0 110V-100V-0 BL type (lug plate) - About 1 Single-phase compound-wound transformer 1 4.5x6 80 1PC 1 R1-301 08523733 25.71 SGD
Shipped after 2017-06-05
Lag 71 50x42x43 24V-20V-15V-12V-0 220V-200V-0 BL type (lug plate) - About 0.3 Single-phase compound-wound transformer 0.3 4x6 60 1PC 1 R2-2403 08523925 16.35 SGD
In stock
Lag 115 89x77x76 24V-20V-15V-12V-0 110V-100V-0 Model BL (lug terminal board) - About 2 Single-phase compound-wound transformer 3 4x8 102 1PC 1 R1-243 08523715 54.36 SGD
In stock
Lag 91 69x55x59 24V-20V-15V-12V-0 220V-200V-0 Model BL (lug terminal board) - About 0.77 Single-phase compound-wound transformer 1 4.5x6 80 1PC 1 R2-241 08523943 31.77 SGD
In stock
- 104 79x70x67 24V-20V-15V-12V-0 110V-100V-0 - - - - 2 4.5x6 92 1pc 1 R1-242 08523706 42.98 SGD
In stock
- 104 79x70x67 50V-45V-40V-35V-0 110V-100V-0 - - - - 1 4.5x6 92 1pc 1 R1-501 08523785 40.72 SGD
In stock
- 104 79x72x67 24V-20V-15V-12V-0 220V-200V-0 - - - - 2 4.5x6 92 1pc 1 R2-242 08523952 49.62 SGD
In stock
- 91 69x55x59 50V-45V-40V-35V-0 220V-200V-0 - - - - 0.5 4.5x6 80 1pc 1 R2-5005 08524013 28.26 SGD
Shipped after 2017-06-01
- 91 69x50x59 6.3V-0 220V-200V-0 - - - - 3 4.5x6 80 1pc 1 R2-633 08523821 26.55 SGD
In stock
- 104 79x75x67 30V-25V-20V-15V-0 110V-100V-0 - - - - 2 4.5x7 92 1pc 1 R1-302 08523742 42.89 SGD
In stock
- 104 79x65x67 20V-18V-16V-14V-0 110V-100V-0 - - - - 2 4.5x8 92 1pc 1 R1-202 08523645 38.34 SGD
In stock
- 84 60x45x51 6.3V-5V-0 110V-100V-0 - - - - 2 4x7 71 1pc 1 R1-632 08523541 19.89 SGD
In stock
- 104 79x65x67 12V-10V-8V-6V-0 220V-200V-0 - - - - 3 4.5x8 92 1pc 1 R2-123 08523873 38.61 SGD
Shipped after 2017-06-05
- 91 69x50x59 6.3V-5V-0 110V-100V-0 - - - - 3 4.5x6 80 1pc 1 R1-633 08523557 26.55 SGD
In stock
- 80 60x45x51 20V-18V-16V-14V-0 110V-100V-0 - - - - 0.5 4x6 70 1pc 1 R1-2005 08523627 17.96 SGD
Shipped after 2017-05-31
- 91 69x55x59 20V-18V-16V-14V-0 110V-100V-0 - - - - 1 4.5x6 80 1pc 1 R1-201 08523636 26.55 SGD
In stock
- 104 79x80x67 20V-18V-16V-14V-0 110V-100V-0 - - - - 3 4.5x7 92 1pc 1 R1-203 08523654 46.87 SGD
In stock
Lug 60 43x36x36 12V-10V-0 100V-0 BL (LUG TERMINAL STRIPS) About 150 - Single-phase separating transformers 0.3 3.8x4 51 1PC 1 R1-1203 08523566 12.39 SGD
In stock
Lug 91 69x55x59 12V-10V-8V-6V-0 110V-100V-0 BL (LUG TERMINAL STRIPS) About 770 - Single-phase separating transformers 2 4.5x6 80 1PC 1 R1-122 08523593 24.70 SGD
In stock
Lug 80 60x45x51 24V-20V-15V-12V-0 110V-100V-0 BL form (lug terminal board) About 440 - Single-phase separating transformers 0.5 4x6 70 1PC 1 R1-2405 08523681 25.89 SGD
In stock
Lug 60 43x36x35 12V-10V-0 220V-200V-0 BL form (lug terminal board) About 160 - Single-phase separating transformers 0.3 3.8x4 50 1PC 1 R2-1203 08523837 12.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
To lower the output
3
From Japan
On 2017-05-04 09:19:31
I do not understand well because it is not very detailed
This review is about item#8524013.
Production of audio power
5
From Japan
On 2016-07-30 12:38:24
But was housed in an aluminum case of Takachi, also becomes extremely large case would be the size of a thing of the third party in this capacity is increased. We are satisfied because subsided to just a good size aluminum case. It uses the power of the digital amplifier, but it also operates smoothly and fewer fever.
This review is about item#08523654.
1ton chain hoist repair
5
From Japan
On 2016-06-24 15:14:51
For 1ton chain hoist of the transformer is burnt, purchase, was attached. Available at a quarter of the price of the manufacturer genuine parts. A tap of the M4 was one place processing (crane foundation part) to the attachment, but very happy.
This review is about item#08524013.
Battery for charging
5
From Japan
On 2016-04-04 17:39:56
It was the performance of the schedule.
This review is about item#08523602.
Exchange for the transformer degradation failure of the 43-year-old record pre Ya.
4
From Japan
On 2016-03-30 19:02:43
And results of products and specifications comparison among other various manufacturers, were selected. I think easy to use It should be noted that if with a lead if possible.
This review is about item#08523636.
Used for each control circuit of communication machine
5
From Japan
On 2015-07-13 23:11:07
Small in size and may therefore not take place.
This review is about item#08523925.
Built-in control panel
5
From Japan
On 2015-07-08 07:32:16
In is quite not the product of 12V from 200V, It's perfect for capacitively safe to use anyway made in Japan.
This review is about item#08523846.
For the power supply of the dental amplifier
5
From Japan
On 2015-03-24 14:25:01
Previously, I was using a switching power supply I purchased as a power source for Dejian. We use with confidence in the firm product. The sound is also pleased to become clear. (Using the 10V terminal is currently) Since also attached 12V · 8V terminal other than 10V, You can widely used!
This review is about item#08523593.
Control system
4
From Japan
On 2015-03-23 13:36:18
I convenient, but if there is with lead wire for input and output.
This review is about item#08523697.
Experimental apparatus create work
5
From Japan
On 2014-12-15 18:38:24
For secondary side AC output is 5v ~ 38v, is a single winding Tr of up to 3A wanted, Thank you very much for helping me.
This review is about item#08523602.

Related Products