Buy more than* S$200* and get FREE SHIPPING

Three-phase compound-wound transformer 3RT series

3.00 (2)
...see all>
Product Options
ADD TO CART
Mounting Hole C(mm) Terminal Screws (mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Insulation Assortment External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (kVA) Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole C(mm) Terminal Screws (mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) Insulation Assortment External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (kVA) Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x20 M4 130 150 B 260x175x260 3 V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-3K 08531363 869.99 SGD
Shipped after 2018-05-08
10x20 M4 115 150 B 260x160x260 2 V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-2K 08531354 679.99 SGD
Shipped after 2018-05-08
13x20 M5 180 180 B 370x220x330 10 V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-10K 08531397 2,149.99 SGD
Shipped after 2018-05-23
10x20 M5 160 160 B 310x200x280 5 V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-5K 08531372 1,229.99 SGD
Shipped after 2018-05-16
10x20 M5 170 180 B 320x205x310 7.5 V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-7.5K 08531381 1,809.99 SGD
Shipped after 2018-05-16
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-1K 08524047 529.99 SGD
Shipped after 2018-05-08
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3RT-500 08524031 549.99 SGD
Shipped after 2018-05-16
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To replace big electricity with small electricity
3
From Japan
On 2012-10-16 23:24:06
It is perfect for exchanging electricity. Can this product be used in the house? I am anxious to use it for a moment.
This review is about item#08524047.
I would like to use it as a component that moves household appliances and equipment.
3
From Japan
On 2011-08-05 13:41:09
I have not bought it yet so I do not know. Can I buy this transformer only for those who have electric license? I heard that from the school teacher, basically, only people who have electric license can buy it.
This review is about item#08524047.

Related Products