Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Step-Down Transformers Cased DP Series

4.25 (4)
Mounting Hole Diameter (phi mm)
4.8x6.8
Insulation Assortment
A
...see all>
Product Options
ADD TO CART
Secondary Voltage Primary Voltage Mounting Dimensions (mm) Weight (kg) Type Specification Accessories Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Secondary Voltage Primary Voltage Mounting Dimensions (mm) Weight (kg) Type Specification Accessories Mounting Dimentsion B(mm) Mounting Dimension A(mm) Capacity (VA) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100V (code with outlet) 220V (code with a round pin plug) 85x76 About 3.1 Step-down transformer - Input code 1.5m, output code 30cm 76 85 300 101x102x85   1PC 1 DP-300F 38612016 109.99 SGD
In stock
- - 85x66 - - - - 66 85 200 101x92x85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DP-200F 38612007 87.99 SGD
Shipped after 2018-05-14
100V (OUTLET CORDS) 220V (ROUND-PIN PLUGS WITH CODE) 70x63 About 1.8 A step-down transformer Case included 1.5 M code input, output 30 cm 63 70 100 81x77x69   1PC 1 DP-100F 38611991 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
It is used for improving equipment.
5
From Japan
On 2018-03-16 17:02:01
It is small and light and satisfied. I want you to continue manufacturing.
This review is about item#38611991.
As equipment power supply
3
From Japan
On 2017-08-31 16:21:28
Since we had to connect two types of power supply of equipment and 200 and 100, we added a transformer and use it. It is good.
This review is about item#38611991.
For work, used for Toki of 100 V and 200 V relay
5
From Japan
On 2015-04-15 21:45:16
It is small and convenient when used at 100 V, 200 V properly.
This review is about item#38611991.
Because it is an electric-related work, it is a power source for testing where there is no 200V.
4
From Japan
On 2015-03-30 21:29:36
We have too much weight for capacity so we ordered DP - 100F one down.
This review is about item#38612007.

Related Products