Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AC Adaptor

2.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
51x44x71
Input Voltage (V)
AC100
Weight (g)
About 250
...see all>
Product Options
ADD TO CART
Capacity (mA) Output Voltage (V) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mA) Output Voltage (V) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 DC3 2m of output cord 1PC 1 AC-3 08524275 -
Discontinued
[x]
650 DC4.5 2m of output codes 1PC 1 AC-4.5 08524284 -
Discontinued
[x]
500 DC6 2m of output cord 1PC 1 AC-6 08524293 -
Discontinued
[x]
300 DC9 2m of output codes 1PC 1 AC-9 08524302 -
Discontinued
[x]
250 DC12 2m of output codes 1PC 1 AC-12 08524311 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
As an attached part of the company's products
5
From Japan
On 2016-01-14 16:25:40
I am sorry to hear that handling is over. There are people who have complaints, but this is not abnormal like this one. I am in trouble because of handling censoring. Would you please consider restarting?
This review is about item#08524302.
Industrial equipment
1
From Japan
On 2013-06-15 00:49:11
I bought a thing of 3V. I was out of 5.4 V when connected to equipment. I think that there are various ways to say that it is connected to the load. Even though there is no load even if it is normal it is a thing with specified voltage output ... It will not be usable at all. I would like to return the item. With this, Monotarou's trust will be gone. I thought that it would be better to stop trading.
This review is about item#08524275.
It is a general residential building and used to power the car drive recorder.
3
From Japan
On 2012-07-10 19:11:11
As the person who wrote earlier said, for DC12 I bought it was 18 V with tester no load. However, the live recorder I used was DC 12, DC 24, so it was not broken. It is operating normally.
This review is about item#08524311.
Used to power mobile PC.
1
From Japan
On 2011-07-21 18:46:13
When connecting to the mobile PC specified 9 VDC, the mobile PC became unusable in a few seconds after the screen was displayed. As the trial measured the output voltage of the AC adapter with the tester, it was 13.8 V, so it is natural that it is broken. Since there is a 12V specification in the lineup, it is probably a mislabeled label.
This review is about item#08524302.

Related Products