Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Protection Feature Plug External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (kVA) Weight (kg) Capacity (VA) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Feature Plug External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (kVA) Weight (kg) Capacity (VA) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No-fuse breaker Flat pin A2 170x190x183 1 About 9 - Input code 1.3m, adapter plug (C-2)   1PC 1 AG-1000D 08524415 369.90 SGD
In stock
- - - - - 55 -   1pc 1 AG-55 89752564 71.36 SGD
In stock
- - 170x190x183 1.5 - - -   1pc 1 AG-1500D 08524424 409.90 SGD
In stock
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG-120A 89752555 119.90 SGD
Shipped after 2017-12-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cruiser's air conditioner power supply
4
From Japan
On 2014-10-20 11:16:46
It is used for 200 V step down because the cruiser generator is made in the USA and it is 230 V. It seems that there is no particular problem during operation at around 80% capacity
This review is about item#08524424.

Related Products