Buy more than* S$200* and get FREE SHIPPING

Overseas and Domestic Combined Transformer SU series

5.00 (2)
Insulation Assortment
B
Input Voltage (V)
AC100/AC120/AC200/AC220/AC240
Output Voltage (V)
AC100/AC120/AC200/AC220/AC240
...see all>
Product Options
ADD TO CART
Capacity (kVA) TRUSCO Part Number Protection Feature Plug Outlet Output Weight (kg) Accessories External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kVA) TRUSCO Part Number Protection Feature Plug Outlet Output Weight (kg) Accessories External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 451-4327 - - - - - 160x185x180 1pc 1 SU-1500 08524451 339.99 SGD
In stock
0.55 451-4335 - - - - - 160x185x160 1pc 1 SU-550 08524433 279.99 SGD
In stock
1 - No-fuse breaker Flat pin A-2 comes round pin C-2 Flat pin (A-2) round pin (C-2) shared About 7.7 Input code 1.3m 160x185x160 1PC 1 SU-1000 08524442 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-21 17:29:17
Short delivery possible The best advantage is that you can use it immediately Easy to use
This review is about item#8524433.
Polishing operation with European made electric tool
5
From Japan
On 2017-02-21 14:33:09
It was very convenient because input / output voltage can be changed very simply, output outlet can also be used for C type and A type commonly.
This review is about item#8524451.

Related Products