Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transformer for Overseas

5.00 (1)
Insulation Assortment
B
Input Voltage (V)
AC100/AC120/AC200/AC220/AC240
Output Voltage (V)
AC100x4
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (kVA) Protection Feature Plug Outlet Output Weight (kg) Accessories Capacity (VA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Capacity (kVA) Protection Feature Plug Outlet Output Weight (kg) Accessories Capacity (VA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160x185x160 0.55 - - - - - 550   1pc 1 SU-550G 08524467 279.99 SGD
In stock
160x185x180 1.5 No-fuse breaker Flat pin A-2 comes with round pin C-2 Flat pin (A-2) About ten Input code 1.3m -   1PC 1 SU-1500G 08524485 339.99 SGD
In stock
160x185x160 1 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SU-1000G 08524476 279.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using Japanese kitchen equipment at overseas restaurants
5
From Japan
On 2017-04-20 12:16:48
It is lightweight, there is no electric noise, heat is not raised and it is easy to use. In usage explanation, I think that it is better to post w number of reference equipment used.
This review is about item#8524485.

Related Products