Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mr. Choice Bag

4.67 (3)
Purpose
Road tools, gardening, hobby, leisure, etc
...see all
Product Options
ADD TO CART
Material (bottom) Materials (surface/reverse) Type Dimensions (Length L x Width W x Height H) (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (bottom) Materials (surface/reverse) Type Dimensions (Length L x Width W x Height H) (mm) Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1PC 1 MB-300R 08526174 98.07 SGD
Shipped after 2017-05-02
Efutoron polyethylene foam Former: polypropylene (PP), hair: PBT Round shape - phi230x250(H) 1PC 1 CB-230 08526147 21.15 SGD
Shipped after 2017-05-01
Eftoron and foaming polyethylene High Quality polyester / PVC coating Square shaped 240x200x250 240x200x250 (H) 1PC 1 CB-240 08526156 18.95 SGD
Shipped after 2017-05-01
Eftoron and foaming polyethylene High Quality polyester / PVC coating Elliptic type 300x160x250 300x160x250 (H) 1PC 1 CB-300 08526165 19.61 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tool tray
5
From Japan
On 2015-02-21 23:24:20
Good ease of use there are pockets. Also size, it just better not be too small nor too large. Material satisfaction but little more.
This review is about item#08526147.
Communication construction
4
From Japan
On 2014-08-15 17:10:37
Material, but was purchased for use at the time of the small construction of the tool, was just a good size. The material is de be thin ☆ 4 one.
This review is about item#08526156.
Electrical construction
5
From Japan
On 2013-10-21 22:24:20
It is very easy-to-use at an affordable size. In particular, you can use at the time of wiring devices mounting. Tools such as pliers, cable cutter drivers, such as wiring devices and screws placed on the outside of the pocket, you can use put in. Even price not less not large affordable This time, I purchased a round, it will also purchase square-oval.
This review is about item#08526147.

Related Products