Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension F (mm) Dimensions D (mm) Dimension t (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Wire Conjugation Capacity (MCM) Compatible Dimensions d1 (mm) Dimensions d2 (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions D (mm) Dimension t (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Wire Conjugation Capacity (MCM) Compatible Dimensions d1 (mm) Dimensions d2 (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 - 1.2 6.64 to 10.52 27.0 8 5N18214A 4.5 6.4 2.89 to 3.65 10.9 8.1 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 8-YAS6 08565663 28.99 SGD
Shipped after 2018-05-01
6.5 - 0.8 1.04 to 2.63 16.0 16-14 Mini 125N18214AAC-5ND (1 issue head) 2.3 4.3 1.14 to 1.82 8.0 5.0 4.2   1Pack(100PC) 1 2-YA4 08565566 6.99 SGD
In stock
7.4 - 0.95 2.63 to 6.64 19 41983 5N18214AAC-5ND (1 issue head) 3.4 4.3 1.82 to 2.89 7.3 6.5 5.6   1Pack(100PC) 1 5.5-YAS4 08565627 14.99 SGD
In stock
12.3 - 0.95 2.63 to 6.64 25.5 12-10 5N18214AAC-5ND (1 issue head) 3.4 6.4 1.82 to 2.89 12.0 6.5 5.6   1Pack(100PC) 1 5.5-YAS6 08565645 21.99 SGD
In stock
6.6 - 0.8 1.04 to 2.63 16 16-14 Mini 125N18214AAC-5ND (1 issue head) 2.3 5.3 1.14 to 1.82 8.1 5 4.2   1Pack(100PC) 1 2-YAS5 08565575 6.99 SGD
In stock
11.5 - 1.2 6.64 to 10.52 27.0 8 5N18214A 4.5 5.3 2.89 to 3.65 10.9 8.1 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 8-YAS5 08565654 35.99 SGD
Shipped after 2018-05-01
8.6 - 0.75 0.25 to 1.65 19.5 22-16 1M05 mini 125N18AC-5ND (1 issue head) 1.7 6.4 0.57 to 1.44 11.0 4.5 3.4   1Pack(100PC) 1 1.25-YAS6 08565505 9.99 SGD
In stock
6.7 - 0.5 0.2 to 0.5 14 22-20 1M05 1.1 4.3 0.51 to 0.81 6.6 4 2.1   1Pack(100PC) 1 0.5-Y4 08565392 5.99 SGD
In stock
6.5 - 0.8 1.04 to 2.63 16 16-14 Mini 125N18214AAC-5ND (1 issue head) 2.3 4.3 1.14 to 1.82 6.4 5 4.2   1Pack(100PC) 1 2-YASS4 08565541 6.99 SGD
In stock
9.0 - 0.95 2.63 to 4.6 22.0 - 5N18214AAC-5ND (1 issue head) 3.0 6.4 2.00 12.0 6.3 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 3.5-YAS6 08565611 21.99 SGD
Shipped after 2018-05-01
5.8 - 0.5 0.2 - 0.5 12.4 22-20 1M05 1.1 3.2 0.51 - 0.81 5.2 4.0 2.1   1Pack(100PC) 1 0.5-Y3 08565374 5.99 SGD
In stock
6.7 - 0.5 0.2 - 0.5 14.0 22-20 1M05 1.1 3.7 0.51 - 0.81 6.6 4.0 2.1   1Pack(100PC) 1 0.5-Y3.5 08565383 5.99 SGD
In stock
5.8 3.4 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 3.3 0.57 - 1.44 5.8 4.5 3.4   1Pack(100PC) 1 1.25-YAS3 08565401 6.99 SGD
In stock
5.8 - 0.75 0.25 - 1.65 13.2 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 3.3 0.57 - 1.44 5.8 4.5 3.4   1Pack(100PC) 1 1.25-YS3 08565417 6.99 SGD
In stock
5.8 3.4 0.75 0.25 - 1.65 13.8 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 3.7 0.57 - 1.44 7.4 4.5 3.4   1Pack(100PC) 1 1.25-Y3.5 08565453 6.99 SGD
In stock
6.0 - 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 3.7 0.57 - 1.44 6.4 4.5 3.4   1Pack(100PC) 1 1.25-YAS3.5 08565435 6.99 SGD
In stock
6.0 - 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 3.7 0.57 - 1.44 5.7 4.5 3.4   1Pack(100PC) 1 1.25-YASS3.5 08565426 6.99 SGD
In stock
6.0 3.4 0.75 0.25 - 1.65 13.2 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 3.7 0.57 - 1.44 5.7 4.5 3.4   1Pack(100PC) 1 1.25-YS3.5 08565444 6.99 SGD
In stock
5.8 3.4 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 4.3 0.57 - 1.44 8.0 4.5 3.4   1Pack(100PC) 1 1.25-YA4 08565487 6.99 SGD
In stock
5.8 3.4 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 4.3 0.57 - 1.44 6.8 4.5 3.4   1Pack(100PC) 1 1.25-YAS4 08565471 5.99 SGD
In stock
6.0 3.4 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 4.3 0.57 - 1.44 6.4 4.5 3.4   1Pack(100PC) 1 1.25-YASS4 08565462 6.99 SGD
In stock
6.3 3.4 0.75 0.25 - 1.65 15.0 22-16 1M05 12 Mini 5N18 AC-5ND (head #1) 1.7 5.3 0.57 - 1.44 7.8 4.5 3.4   1Pack(100PC) 1 1.25-YAS5 08565496 6.99 SGD
In stock
6.5 4.2 0.8 1.04 - 2.63 16.0 16-14 Mini 12 5N18 214A AC-5ND (head #1) 2.3 3.3 1.14 - 1.82 5.8 5.0 4.2   1Pack(100PC) 1 2-YAS3 08565514 6.99 SGD
In stock
6.5 4.2 0.8 1.04 - 2.63 16.0 16-14 Mini 12 5N18 214A AC-5ND (head #1) 2.3 3.7 1.14 - 1.82 5.7 5.0 4.2   1Pack(100PC) 1 2-YASS3.5 08565523 6.99 SGD
In stock
6.5 4.2 0.8 1.04 - 2.63 16.0 16-14 Mini 12 5N18 214 A AC-5ND (head #1) 2.3 3.7 1.14 - 1.82 6.4 5.0 4.2   1Pack(100PC) 1 2-YAS3.5 08565532 6.99 SGD
In stock
6.5 4.2 0.8 1.04 - 2.63 16.0 16-14 Mini 12 5N18 214A AC-5ND (head #1) 2.3 4.3 1.14 - 1.82 6.8 5.0 4.2   1Pack(100PC) 1 2-YAS4 08565557 6.99 SGD
In stock
8.6 - 0.8 1.04 - 2.63 20.0 16-14 Mini 12 5N18 214 A AC-5ND (head #1) 2.3 6.4 1.14 - 1.82 11.0 5.0 4.2   1Pack(100PC) 1 2-YAS6 08565584 11.99 SGD
In stock
7.3 5.0 0.95 2.63 - 4.6 18.0 12 5N18 214A AC-5ND (head #1) 3.0 4.3 2.00 8.0 6.3 5   1Pack(100PC) 1 3.5-YAS4 08565593 14.99 SGD
In stock
7.3 - 0.95 2.63 - 4.6 18.0 12 5N18 214A AC-5ND (head #1) 3.0 5.3 2.00 8.0 6.3 5   1Pack(100PC) 1 3.5-YAS5 08565602 14.99 SGD
In stock
6.9 5.6 0.95 2.63 - 6.64 19.0 12-10 5N18 214A AC-5ND (head #1) 3.4 5.3 1.82 - 2089 8.3 6.5 5.6   1Pack(100PC) 1 5.5-YAS5 08565636 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For connecting terminal block of electrical wiring
5
From Japan
On 2017-12-10 16:06:37
I bought it because the single wire used was 0.5 sq and the terminal block was 3 mm screw. Because it was slightly smaller and the diameter was exact, it is necessary to be careful when inserting, but usability is good.
This review is about item#8565374.
When raising a terminal
5
From Japan
On 2017-02-11 09:38:47
I think that it is a good product. I got a terminal firmly and I could connect.
This review is about item#8565636.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
It's a maker item and there is no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Since bags with bags are something about 1,000, the box was good and one thousand of 100 bags is a box
This review is about item#08565401.
Electrical installation work
3
From Japan
On 2011-02-08 20:53:29
Though there was packing in bags for review, things purchased were paper boxed
This review is about item#08565593.
It is used for manufacturing control panel.
5
From Japan
On 2010-04-04 20:27:18
It is packed in bags, but I would like you to consider changing to box packaging. I wonder if I will increase the price?
This review is about item#08565401.

Related Products