Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Terminal Shape Dimensions L (mm) Color Compatible Wire Conjugation Range (strand-wire) (mm2) Dimensions d2 (mm) Conjugation Wire Range (single)(mm) Dimension l (mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Maximum Temperature (Degree C) Dimensions D (mm) Material (insulator) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Dimensions L (mm) Color Compatible Wire Conjugation Range (strand-wire) (mm2) Dimensions d2 (mm) Conjugation Wire Range (single)(mm) Dimension l (mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Maximum Temperature (Degree C) Dimensions D (mm) Material (insulator) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round shape 33.3 Yellow 5, AC over 5ND (5 No. head) 2.63-6.64 6.4 1.82-2.89 14.5 12.0 12-10 75 (insulator) 6.3 Vinyl chloride 12.8   1Pack(100PC) 1 BT5.5-6 (RBV5.5-6) (Yellow) 08568892 23.30 SGD
Shipped after 2017-11-20
- 18.1 - - 1.04-2.63 4.3 1.14-1.82 9.5 6.6 16-14 - 4.5 - 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - S 4 (red) 08567273 12.70 SGD
Shipped after 2017-12-14
- 18.1 - - 1.04-2.63 4.3 1.14-1.82 9.5 6.6 16-14 - 4.5 - 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - S 4 (g) 08567282 12.70 SGD
Shipped after 2017-12-14
- 21.7 - - 1.04-2.63 5.3 1.14-1.82 9.5 9.5 16-14 - 4.5 - 7.45 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - 5 (RBV 2 - 5) (Midori) 08567465 16.63 SGD
Shipped after 2017-12-14
- 21.7 - - 1.04-2.63 5.3 1.14-1.82 9.5 9.5 16-14 - 4.5 - 7.45 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - 5 (RBV 2 - 5) (red) 08567413 12.70 SGD
Shipped after 2017-12-14
- 18.6 - - 0.25-1.65 3.2 0.57-1.44 9.5 6.5 22-16 - 3.8 - 5.85 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT1.25 - F3 (g) 08565882 12.72 SGD
Shipped after 2017-12-14
- 18.6 - - 0.25-1.65 3.7 0.57-1.44 9.5 6.5 22-16 - 3.8 - 5.85 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 1.25 - 3.5 (RBV 1.25 - 3.5) (Tu Mei) 08566205 12.72 SGD
Shipped after 2017-12-14
- 26.5 - - 2.63-6.64 5.3 1.82-2.89 14.5 8.0 12-10 - 6.3 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 5.5 - S5 (black) 08568831 22.92 SGD
Shipped after 2017-12-14
- 26.5 - - 2.63-6.64 5.3 1.82-2.89 14.5 8.0 12-10 - 6.3 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 5.5 - S5 (Shiloh) 08568847 22.92 SGD
Shipped after 2017-12-14
- 26.5 - - 2.63-6.64 5.3 1.82-2.89 14.5 8.0 12-10 - 6.3 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 5.5 - S5 (Midori) 08568865 22.92 SGD
Shipped after 2017-12-14
- 21.0 - - 1.04-2.63 4.3 1.14-1.82 9.5 8.5 16-14 - 4.5 - 7.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - 4 (RBV 2 - 4) (Ao) 08567194 16.63 SGD
Shipped after 2017-12-14
- 20.1 - - 1.04-2.63 4.3 1.14-1.82 9.5 6.6 16-14 - 4.5 - 7.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - F 4 (red) 08567343 12.70 SGD
Shipped after 2017-12-14
- 21.7 - - 1.04-2.63 5.3 1.14-1.82 9.5 9.5 16-14 - 4.5 - 7.45 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - 5 (RBV 2 - 5) (Ao) 08567404 12.70 SGD
Shipped after 2017-12-14
- 26.3 - - 1.04-2.63 8.4 1.14-1.82 9.5 12.0 16-14 - 4.5 - 10.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - 8 (RBV 2 - 8) (black) 08567641 21.04 SGD
Shipped after 2017-12-14
- 20.8 - - 0.25-1.65 4.3 0.57-1.44 9.5 8.0 22-16 - 3.8 - 7.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 1 .25 - 4 (RBV 1.25 - 4) (g) 08566302 12.72 SGD
Shipped after 2017-12-14
- 18.1 - - 1.04-2.63 4.3 1.14-1.82 9.5 6.6 16-14 - 4.5 - 5.3 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 2 - S 4 (Midori) 08567325 12.70 SGD
Shipped after 2017-12-14
- 26.5 - - 2.63-6.64 4.3 1.82-2.89 14.5 8.0 12-10 - 6.3 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 5.5 - S4 (g) 08568612 22.92 SGD
Shipped after 2017-12-14
- 26.0 - - 2.63-6.64 4.3 1.82-2.89 14.5 7.0 12-10 - 6.3 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(100pc) 1 BT 5.5 - SS 4 (Midori) 08568725 22.92 SGD
Shipped after 2017-12-14
ADD TO CART

Related Products