Buy more than* S$200* and get FREE SHIPPING

Nickel Terminal, Nhr Type

4.50 (2)
Material (Terminal)
Nickel
Heat-Resistant Temperature (deg C)
(MAX)300
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimensions L (mm) Compatible Wire Conjugation Range (strand-wire) (mm2) Dimensions d1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimensions L (mm) Compatible Wire Conjugation Range (strand-wire) (mm2) Dimensions d1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.4 1.9 to 2.8 15.0 6.5 5.6 14.2 0.95 28.2 214A5N18AC-5ND (1 issue head) 2.63 to 6.64 3.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR5.5-8 08572742 219.90 SGD
Shipped after 2017-12-25
10.5 2.9 to 3.55 15.0 8.1 7.1 14.0 1.2 29.6 214A5N18 6.64 to 10.52 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR8-10 08572785 319.90 SGD
Shipped after 2017-12-25
6.4 3.75 to 4.6 12.0 10.0 9.0 13.5 1.5 29.5 214A9H-609H-150REC-60REC-150BREC-150C 10.52 to 16.78 5.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR14-6 08572794 469.90 SGD
Shipped after 2017-12-25
8.4 3.75 to 4.6 16.0 10.0 9.0 14.8 1.5 32.8 214A9H-609H-150REC-60REC-150BREC-150C 10.52 to 16.78 5.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR14-8 08572803 469.90 SGD
Shipped after 2017-12-25
6.4 4.75 to 5.6 16.5 11.3 11.5 14.45 1.8 34.0 9H-609H-150REC-60REC-150BREC-150C 16.78 to 26.66 7.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR22-6 08572812 719.90 SGD
Shipped after 2017-12-25
6.4 2.9 to 3.55 12.0 8.1 7.1 9.7 1.2 23.8 214A5N18 6.64 to 10.52 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR8-6 08572767 269.90 SGD
Shipped after 2017-12-25
8.4 6.0 to 7.0 22.0 13.5 13.3 18.0 1.8 42.5 9H-609H-150REC-60REC-150BREC-150C 26.66 to 42.42 9.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR38-8 08572837 1,039.90 SGD
Shipped after 2017-12-25
5.3 2.9 to 3.55 12.0 8.1 7.1 9.7 1.2 23.8 214A5N18 6.64 to 10.52 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR8-5 08572751 269.90 SGD
Shipped after 2017-12-25
8.4 4.75 to 5.6 16.5 11.3 11.5 14.45 1.8 34.0 9H-609H-150REC-60REC-150BREC-150C 16.78 to 26.66 7.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR22-8 08572821 719.90 SGD
Shipped after 2017-12-25
6.4 1.2 to 1.8 12.0 5.0 4.2 10.8 0.8 21.8 214A mini 125N18AC-5ND (1 issue head) 1.04 to 2.63 2.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR2-6 08572706 119.90 SGD
Shipped after 2017-12-25
10.5 6.0 to 7.0 22.0 13.5 13.3 18.0 1.8 42.5 9H-609H-150REC-60REC-150BREC-150C 26.66 to 42.42 9.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR38-10 08572846 1,029.90 SGD
Shipped after 2017-12-25
8.4 2.9 to 3.55 15.0 8.1 7.1 14.0 1.2 29.6 214A5N18 6.64 to 10.52 4.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR8-8 08572776 319.90 SGD
Shipped after 2017-12-25
6.4 1.9 to 2.8 12 6.5 5.6 12.8 0.95 25.3 214A5N18AC-5ND (1 issue head) 2.63 to 6.64 3.4   1Pack(100PC) 1 NHR5.5-6 08572733 209.90 SGD
Shipped after 2017-12-25
3.2 0.6 - 1.4 5.5 4.5 3.4 4.75 0.8 12.0 Mini 12 5N18 AC-5ND (head #1) 0.25 - 1.65 1.7   1Pack(100PC) 1 NHR1.25-3 08572654 62.05 SGD
In stock
4.3 0.6 - 1.4 8.0 4.5 3.4 7.3 0.8 15.8 Mini 12 5N18 AC-5ND (head #1) 0.25 - 1.65 1.7   1Pack(100PC) 1 NHR1.25-4 08572663 62.05 SGD
In stock
5.3 0.6 - 1.4 8.0 4.5 3.4 7.3 0.8 15.8 Mini 12 5N18 AC-5ND (head #1) 0.25 - 1.65 1.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 NHR1.25-5 08572672 62.05 SGD
Shipped after 2017-12-25
4.3 1.2 - 1.8 8.5 5.0 4.2 7.25 0.8 16.5 214A Mini 12 5N18 AC-5ND (head #1) 1.04 - 2.63 2.3   1Pack(100PC) 1 NHR2-4 08572681 62.05 SGD
In stock
5.3 1.2 - 1.8 9.5 5.0 4.2 7.45 0.8 17.2 214A Mini 12 5N18 AC-5ND (head #1) 1.04 - 2.63 2.3   1Pack(100PC) 1 NHR2-5 08572697 62.05 SGD
In stock
4.3 1.9 - 2.8 9.5 6.5 5.6 8.35 0.95 19.6 214A 5N18 AC-5ND (head #1) 2.63 - 6.64 3.4   1Pack(100PC) 1 NHR5.5-4 08572715 129.90 SGD
In stock
5.3 1.9 - 2.8 9.5 6.5 5.6 8.35 0.95 19.6 214A 5N18 AC-5ND (head #1) 2.63 - 6.64 3.4   1Pack(100PC) 1 NHR5.5-5 08572724 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Crimping of heater wire
5
From Japan
On 2013-06-11 15:40:17
We use it with confidence in products of famous manufacturers.
This review is about item#08572724.
Heater maintenance
4
From Japan
On 2013-03-19 13:40:52
We are satisfied with delivery schedule as well as price.
This review is about item#08572724.

Related Products