Buy more than* S$200* and get FREE SHIPPING

Closed End Connection Binder With Insulated Covering, Ce Type

5.00 (2)
Incombustibility
UL94 V-2
Material (insulator)
nylon
Rated Voltage (V)
(UL)600(CSA)300
...see all>
Product Options
ADD TO CART
Dimensions D2 (phi mm) Dimensions D2 (mm) Dimension l<2 (mm) Dimension l<1 (mm) Maximum Temperature (Degree C) Dimensions D1 (mm) Dimension d (mm) Dimensions L (mm) Operating Temperature Range (deg C) Compatible Wire Conjugation Range (strand-wire) (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D2 (phi mm) Dimensions D2 (mm) Dimension l<2 (mm) Dimension l<1 (mm) Maximum Temperature (Degree C) Dimensions D1 (mm) Dimension d (mm) Dimensions L (mm) Operating Temperature Range (deg C) Compatible Wire Conjugation Range (strand-wire) (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 8 9.2 7 105(Insulator) 5.7 3 20 -15 to +75 7A, AC-5ND 1.0 to 3.0 (Reference)   1Pack(1000PC) 1 CE 2 08580336 82.99 SGD
In stock
7.8 7.8 8.5 7.0 105(Insulator) 5.1 2.4 20.0 -15 to +75 7A, AC-5ND - *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 CE 1 08580311 78.99 SGD
Shipped after 2018-02-23
12 12 12 9.5 105(Insulator) 9.3 4.6 27.2 -15 to +75 8 4.0 to 9.0 (Reference)   1Pack(100PC) 1 CE 8 08580372 27.99 SGD
In stock
10.5 10.5 11.0 8.5 105(Insulator) 7.3 3.8 25.3 -15 to +75 7A, AC-5ND 2.5 to 6.0 (Reference) *[No return] You cannot return this product. For details, see FAQ. 1Pack(500PC) 1 CE 5 08580354 73.99 SGD
Shipped after 2018-02-23
7.8 7.8 8.5 7.0 105 (insulator) 5.1 2.4 20.0 -15 - +75 7A, AC-5ND 0.5-1.75 (For reference)   1Pack(100PC) 1 CE 1(100) 08580327 7.99 SGD
In stock
8 8.0 9.2 7.0 105 (insulator) 5.7 3.0 20.0 -15 - +75 7A, AC-5ND 1.0-3.0 (reference)   1Pack(100PC) 1 CE 2(100) 08580345 8.99 SGD
In stock
10.5 10.5 11.0 8.5 105 (insulator) 7.3 3.8 25.3 -15 - +75 7A, AC-5ND 1.0-3.0 (reference)   1Pack(100PC) 1 CE 5(100) 08580363 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring connection
5
From Japan
On 2017-04-23 09:29:14
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#8580363.
Crimp warning line
5
From Japan
On 2013-04-01 18:18:33
I think that it is good to see that the wire is in the terminal properly because the electric wire can be seen at the end of the terminal.
This review is about item#08580311.

Related Products