Buy more than* S$200* and get FREE SHIPPING

Crimping Sleeves With Insulation Coating, For Straight Line Facing Vb Type

Incombustibility
UL94V0
Material (insulator)
Vinyl chloride
Dimension l (mm)
15
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension D (phi mm) Dimension d (mm) Dimensions L (mm) Color Compatible Wire Conjugation Range (strand-wire) (mm2) Maximum Temperature (Degree C) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension D (phi mm) Dimension d (mm) Dimensions L (mm) Color Compatible Wire Conjugation Range (strand-wire) (mm2) Maximum Temperature (Degree C) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 3.2 1.7 25 Red 3D, 34, AC-5ND (3 issue head) - 75(Insulator) 1.7 22-16 1Pack(100PC) 1 VB-1.25 08580591 17.99 SGD
Shipped after 2018-01-22
- 5.4 3.4 27 Yellow 5, AC-5ND (5 issue head) 2.63 to 6.64 (Reference) 75(Insulator) 3.4 12-10 1Pack(100PC) 1 VB-5.5 08580616 25.99 SGD
Shipped after 2018-01-22
3.9 3.9 2.3 25 blue 4D, 34, AC-5ND (head #4) 1.04-2.63 (reference) 75 (insulator) 2.3 16-14 1Pack(100PC) 1 VB-2 08580607 18.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products