Buy more than* S$200* and get FREE SHIPPING

B Type Fusing Type Fuse Fgb0

4.65 (23)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
JIS Characteristics Normal JIS Dimension (phi x mm) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Characteristics Normal JIS Dimension (phi x mm) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NR MF-60 6.4x30 3 125   1Pack(100PC) 1 FGB0 125V 3A (PBF) 37562901 24.99 SGD
In stock
NR MF-60 6.4x30 0.2 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 0.2A (PBF) 08562976 67.99 SGD
Shipped after 2018-03-20
NR MF-60 6.4x30 0.6 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 0.6A (PBF) 08562994 60.99 SGD
Shipped after 2018-05-17
NR MF-60 6.4x30 2 125   1Pack(100PC) 1 FGB0 125V 2A (PBF) 37562892 24.99 SGD
In stock
NR MF-60 6.4x30 0.4 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 0.4A (PBF) 08562985 60.99 SGD
Shipped after 2018-02-05
NR MF-60 6.4x30 0.1 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 0.1A (PBF) 08562967 67.99 SGD
Shipped after 2018-05-17
NR MF-60 6.4x30 0.5 250   1Pack(100PC) 1 FGB0 250V 0.5A (PBF) 37562935 35.99 SGD
In stock
NR MF-60 6.4x30 0.7 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 0.7A (PBF) 08563003 60.99 SGD
Shipped after 2018-05-17
NR MF-60 6.4x30 0.8 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 0.8A (PBF) 08563012 60.99 SGD
Shipped after 2018-02-05
NR MF-60 6.4x30 - 250   1Pack(100PC) 1 FGB0 250V 15A (PBF) 08563037 55.99 SGD
In stock
NR MF-60 6.4x30 2 250   1Pack(100PC) 1 FGB0 250V 2A (PBF) 37562953 28.99 SGD
In stock
NR MF-60 6.4x30 0.5 125   1Pack(100PC) 1 FGB0 125V 0.5A (PBF) 37562874 27.99 SGD
In stock
NR MF-60 6.4x30 - 250 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 FGB0 250V 12A (PBF) 08563021 55.99 SGD
Shipped after 2018-03-30
- - - - -   1Pack(100PC) 1 FGB0 250V 10A (PBF) 37562987 35.99 SGD
In stock
- - - - -   1Pack(100PC) 1 FGB0 125V 10A (PBF) 37562926 28.99 SGD
In stock
NR MF-60 6.4x30 1 125   1PC 1 FGB0 125V 1A 08562827 0.99 SGD
In stock
NR MF-60 6.4x30 2 125   1PC 1 FGB0 125V 2A 08562836 0.99 SGD
In stock
NR MF-60 6.4x30 3 125   1PC 1 FGB0 125V 3A 08562845 0.99 SGD
In stock
NR MF-60 6.4x30 5 125   1PC 1 FGB0 125V 5A 08562854 0.99 SGD
In stock
NR MF-60 6.4x30 10 125   1PC 1 FGB0 125V 10A 08562863 0.99 SGD
In stock
NR MF-60 6.4x30 15 125   1PC 1 FGB0 125V 15A 08562872 0.99 SGD
In stock
NR MF-60 6.4x30 0.5 250   1PC 1 FGB0 250V 0.5A 08562881 1.99 SGD
In stock
NR MF-60 6.4x30 1 250   1PC 1 FGB0 250V 1A 08562897 0.99 SGD
In stock
NR MF-60 6.4x30 2 250   1PC 1 FGB0 250V 2A 08562906 0.99 SGD
In stock
NR MF-60 6.4x30 3 250   1PC 1 FGB0 250V 3A 08562915 0.99 SGD
In stock
NR MF-60 6.4x30 4 250   1PC 1 FGB0 250V 4A 08562924 1.99 SGD
In stock
NR MF-60 6.4x30 5 250   1PC 1 FGB0 250V 5A 08562933 1.99 SGD
In stock
NR MF-60 6.4x30 10 250   1PC 1 FGB0 250V 10A 08562942 1.99 SGD
In stock
NR MF-60 6.4x30 15 250   1PC 1 FGB0 250V 15A 08562951 1.99 SGD
In stock
NR MF-60 6.4x30 1 125   1Pack(100PC) 1 FGB0125V1A (PBF) 37562883 24.99 SGD
In stock
NR MF-60 6.4x30 5 125   1Pack(100PC) 1 FGB0125V5A (PBF) 37562917 25.99 SGD
In stock
NR MF-60 6.4x30 1 250   1Pack(100PC) 1 FGB0250V1A (PBF) 37562944 28.99 SGD
In stock
NR MF-60 6.4x30 3 250   1Pack(100PC) 1 FGB0250V3A (PBF) 37562962 28.99 SGD
In stock
NR MF-60 6.4x30 5 250   1Pack(100PC) 1 FGB0250V5A (PBF) 37562971 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
Fuse exchange
5
From Japan
On 2018-01-10 20:07:18
Because I did not get a 4 A fuse, I used 5 A. I found it so I bought it.
This review is about item#8562924.
Purchase as repair parts
5
From Japan
On 2017-11-02 14:50:58
I was saved because I could easily purchase the necessary parts as many as needed
This review is about item#8562951.
Maintenance of radio equipment
5
From Japan
On 2017-10-26 11:01:52
Tube fuses are not in the home center in many cases these days. At this price this assortment is very helpful.
This review is about item#8562854.
It is used for the electric circuit inside the ship.
5
From Japan
On 2017-07-26 07:47:27
The product is good, though. I felt the packaging was overdone for protection. I think that it is good with slightly mild packaging.
This review is about item#08562836.
Repair of control equipment
2
From Japan
On 2017-06-05 15:43:20
As a result of searching by slow blow fuse this product came out so I ordered it, it sounds like it was not a slow blow fuse. It was a time-lag melting type, not a blown type. It was my shortage of confirmation.
This review is about item#8562897.
Wiring in equipment
5
From Japan
On 2017-05-24 08:53:10
It's just a fuse. That's all. I am going to praise you. Such things are useful when something is wrong, so you can feel like using only the correct manufacturer's items, so there is a sense of security.
This review is about item#08562827.
Amplifier fuse
5
From Japan
On 2017-04-20 14:41:22
It is very good to be able to buy it from one without selling it in the home center to replace the fuse of the amplifier
This review is about item#8562863.
For signboard. Used for blinking light bulb fuse
5
From Japan
On 2017-01-01 12:05:33
no problem. {A glass tube fuse of 1 A was in trouble because it was hard to find and it was very helpful. }
This review is about item#8562827.
During electric test
5
From Japan
On 2016-10-17 10:31:07
Fuses with a fusing capacity less than 1A were not sold in the vicinity, but this time we needed suddenly this time we received a great help.
This review is about item#37562874.
Used as super cub battery fuse
5
From Japan
On 2016-09-13 00:03:56
Although the product is cheap, it is planned to purchase several pieces with no problem at all at all,
This review is about item#8562827.

Related Products