Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply Type S8VM With Covering

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Frame Capacity (W) Installation Method Radiated Interference Field Intensity Operating Ambient Temperature (deg C) Weight (g) Efficiency Output Indicator Storage Temperature (DegreeC) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Output Ripple Noise Voltage Input Voltage (V) Temperature Fluctuation Output Voltage Adjustable Range (%) Output Voltage (V) higher Harmonics Current Regulation Input Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Capacity (W) Installation Method Radiated Interference Field Intensity Operating Ambient Temperature (deg C) Weight (g) Efficiency Output Indicator Storage Temperature (DegreeC) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Output Ripple Noise Voltage Input Voltage (V) Temperature Fluctuation Output Voltage Adjustable Range (%) Output Voltage (V) higher Harmonics Current Regulation Input Frequency (Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With cover type 150 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 530or less More than 83% Yu (color: green) -25 to +65 44x178.1x84.5 - AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-15024A 39096233 199.99 SGD
Shipped after 2018-05-01
With cover type 50 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 290or less More than 80% Yu (color: green) -25 to +65 35.1x138.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-05024AD 39096206 95.99 SGD
Shipped after 2018-05-01
With cover type 100 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 460or less 82% or more Yu (color: green) -25 to +65 35x178.1x84.5 - AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-10024A 39096215 149.99 SGD
Shipped after 2018-05-01
With cover type 100 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 460or less 82% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-10024AD 39096224 159.99 SGD
Shipped after 2018-04-27
With cover type 150 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 530or less More than 83% Yu (color: green) -25 to +65 45.6x178.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-15024AD 39096242 219.99 SGD
Shipped after 2018-05-01
With cover type 1500 Type bottom mounting surface EN61204-3 Class A fit -10 to +70 3800or less 82% or more None -25 to +65 126.5x373x82 1.25% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-15224C 39096251 1,059.99 SGD
Shipped after 2018-05-01
With cover type - Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 180or less More than 80% Yu (color: green) -25 to +65 33.5x98.1x84.5 1.0% (p-p) or less (24V) AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-01524A 39096154 68.99 SGD
Shipped after 2018-05-01
With cover type 30 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 220or less 81% or more Yu (color: green) -25 to +65 33.5x113.1x84.5 1.0% (p-p) or less (24V) AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-03024A 39096172 77.99 SGD
Shipped after 2018-04-27
With cover type 50 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 290or less More than 80% Yu (color: green) -25 to +65 33.5x138.1x84.5 - AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-05024A 39096197 88.99 SGD
Shipped after 2018-05-01
With cover type 30 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 220or less 81% or more Yu (color: green) -25 to +65 35.1x113.5x89.9 1.0% (p-p) or less (24V) AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-03024AD 39096181 81.99 SGD
Shipped after 2018-05-01
With cover type - Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 180or less More than 80% Yu (color: green) -25 to +65 35.1x98.5x89.9 1.0% (p-p) or less (24V) AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VM-01524AD 39096163 76.99 SGD
Shipped after 2018-04-27
With cover type 300 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 1100or less 81% or more Yu (color: green) -25 to +65 62.5x188x83.5 1.25% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 24 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-30024C 08530471 359.99 SGD
In stock
With cover type 150 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 530or less 81% or more Yu (color: green) -25 to +65 45.6x178.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15012C 08530426 219.99 SGD
Shipped after 2018-05-01
With cover type 150 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 530or less More than 83% Yu (color: green) -25 to +65 45.6x178.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15024C 08530444 219.99 SGD
In stock
With cover type 100 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 460or less 82% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10024C 08530401 149.99 SGD
In stock
With cover type 50 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 290or less 79% or more Yu (color: green) -25 to +65 35.1x138.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05015C 08530356 93.99 SGD
Shipped after 2018-05-01
With cover type 100 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 460or less 82% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10024CD 08530645 159.99 SGD
In stock
With cover type - Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 180or less 78% or more Yu (color: green) -25 to +65 35.1x98.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-01515CD 08530514 71.99 SGD
Shipped after 2018-05-01
With cover type 150 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 530or less 81% or more Yu (color: green) -25 to +65 45.6x178.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15015C 08530435 219.99 SGD
Shipped after 2018-05-01
With cover type 100 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 460or less 81% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10015C 08530392 149.99 SGD
Shipped after 2018-05-01
With cover type 30 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 220or less 79% or more Yu (color: green) -25 to +65 35.1x113.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-03015C 08530313 74.99 SGD
Shipped after 2018-05-01
With cover type - Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 180or less 78% or more Yu (color: green) -25 to +65 35.1x98.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-01515C 08530277 66.99 SGD
Shipped after 2018-05-01
With cover type 30 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 220or less More than 75% Yu (color: green) -25 to +65 35.1x113.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 - 50/60(47 to 63)   1PC 1 S8VM-03005CD 08530532 80.99 SGD
In stock
With cover type 100 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 460or less 81% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10005C 08530374 149.99 SGD
Shipped after 2018-05-01
With cover type 100 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 460or less 81% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10012C 08530383 149.99 SGD
Shipped after 2018-05-02
With cover type 150 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 530or less 81% or more Yu (color: green) -25 to +65 45.6x178.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15012CD 08530663 229.99 SGD
Shipped after 2018-04-27
With cover type 50 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 290or less 79% or more Yu (color: green) -25 to +65 35.1x138.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05015CD 08530593 99.99 SGD
Shipped after 2018-05-01
With cover type - Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 180or less More than 75% Yu (color: green) -25 to +65 35.1x98.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 - 50/60(47 to 63)   1PC 1 S8VM-01505C 08530252 66.99 SGD
Shipped after 2018-05-01
With cover type - Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 180or less More than 80% Yu (color: green) -25 to +65 35.1x98.5x89.9 1.0% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63)   1PC 1 S8VM-01524C 08530286 61.99 SGD
In stock
With cover type 30 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 220or less 79% or more Yu (color: green) -25 to +65 35.1x113.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-03012CD 08530541 80.99 SGD
In stock
With cover type 300 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 1100or less More than 77% Yu (color: green) -25 to +65 62.5x188x83.5 3.8% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-30005C 08530453 359.99 SGD
Shipped after 2018-05-01
With cover type 150 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 530or less 81% or more Yu (color: green) -25 to +65 45.6x178.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15005C 08530417 219.99 SGD
Shipped after 2018-05-01
With cover type 50 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 290or less More than 80% Yu (color: green) -25 to +65 35.1x138.5x89.9 - AC100 to 240 - (At V.ADJ) -20 to 20 24 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05024C 08530365 89.99 SGD
In stock
With cover type 30 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 220or less 81% or more Yu (color: green) -25 to +65 35.1x113.5x89.9 1.0% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 24 - 50/60(47 to 63)   1PC 1 S8VM-03024C 08530322 77.99 SGD
Shipped after 2018-05-02
With cover type - Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 180or less 78% or more Yu (color: green) -25 to +65 35.1x98.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-01512C 08530261 69.99 SGD
Shipped after 2018-04-27
With cover type 50 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 290or less More than 80% Yu (color: green) -25 to +65 35.1x138.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05005CD 08530575 99.99 SGD
Shipped after 2018-05-01
With cover type 50 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 290or less 79% or more Yu (color: green) -25 to +65 35.1x138.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05012CD 08530584 96.99 SGD
In stock
With cover type 30 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 220or less 79% or more Yu (color: green) -25 to +65 35.1x113.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-03015CD 08530557 98.99 SGD
Shipped after 2018-04-27
With cover type - Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 180or less More than 75% Yu (color: green) -25 to +65 35.1x98.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 - 50/60(47 to 63)   1PC 1 S8VM-01505CD 08530496 71.99 SGD
Shipped after 2018-04-27
With cover type - Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 180or less 78% or more Yu (color: green) -25 to +65 35.1x98.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-01512CD 08530505 67.99 SGD
In stock
With cover type 600 Type bottom mounting surface EN61204-3 Class A fit -10 to +70 1700or less 81% or more Yu (color: green) -25 to +65 101.8x192x83.8 1.25% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 24 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-60024C 08530487 629.99 SGD
Shipped after 2018-04-27
With cover type 300 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 1100or less 78% or more Yu (color: green) -25 to +65 62.5x188x83.5 2.0% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-30012C 08530462 359.99 SGD
Shipped after 2018-04-27
With cover type 50 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 290or less 79% or more Yu (color: green) -25 to +65 35.1x138.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05012C 08530347 96.99 SGD
Shipped after 2018-04-27
With cover type 30 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 220or less 79% or more Yu (color: green) -25 to +65 35.1x113.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - - 50/60(47 to 63)   1PC 1 S8VM-03012C 08530304 74.99 SGD
Shipped after 2018-05-01
With cover type 150 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 530or less 81% or more Yu (color: green) -25 to +65 45.6x178.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15015CD 08530672 229.99 SGD
Shipped after 2018-05-01
With cover type 100 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 460or less 81% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10005CD 08530611 159.99 SGD
Shipped after 2018-04-27
With cover type 50 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 290or less More than 80% Yu (color: green) -25 to +65 35.1x138.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-05005C 08530331 93.99 SGD
Shipped after 2018-05-01
With cover type 150 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 530or less 81% or more Yu (color: green) -25 to +65 45.6x178.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-15005CD 08530654 229.99 SGD
Shipped after 2018-06-27
With cover type 100 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 460or less 81% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 1.5% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10012CD 08530627 159.99 SGD
In stock
With cover type 100 Type mounting DIN rail EN61204-3 Class B compliance -10 to +70 460or less 81% or more Yu (color: green) -25 to +65 36.6x178.5x89.9 1.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 - EN61000-3-2 fit 50/60(47 to 63)   1PC 1 S8VM-10015CD 08530636 159.99 SGD
Shipped after 2018-05-01
With cover type 30 Type bottom mounting surface EN61204-3 Class B compliance -10 to +70 220or less More than 75% Yu (color: green) -25 to +65 35.1x113.5x89.9 3.2% (p-p) below AC100 to 240 - (At V.ADJ) -20 to 20 5 - 50/60(47 to 63)   1PC 1 S8VM-03005C 08530295 69.99 SGD
In stock
Covered type 15 DIN rail attachment type EN61204-3 Class B compatibility -10 - +70 180 or less 80% or more Available (color: Green) -25 - +65 35.1x98.5x89.9 Below 1.0% (p-p) AC100 - 240 0.02%/deg C or less -20 to 20 (at V.ADJ) 24 - 50/60(47 - 63)   1PC 1 S8VM-01524CD 08530523 67.99 SGD
In stock
Covered type 30 DIN rail attachment type EN61204-3 Class B compatibility -10 - +70 Below 220 81% or more Available (color: Green) -25 - +65 35.1x113.5x89.9 Below 1.0% (p-p) AC100 - 240 0.02%/deg C or less -20 to 20 (at V.ADJ) 24 - 50/60(47 - 63)   1PC 1 S8VM-03024CD 08530566 80.99 SGD
In stock
Covered tpe 50 DIN rail attachment type EN61204-3 Class B compatibility -10 - +70 290 or less 80% or more Available(color: green) -25 - +65 35.1x138.5x89.9 Below 0.75% (p-p) AC100 - 240 0.02%/deg C or less -20 to 20 ( at V.ADJ) 24 EN61000-3-2 compatibility 50/60(47 - 63)   1PC 1 S8VM-05024CD 08530602 96.99 SGD
In stock
Covered tpe 150 DIN rail attachment type EN61204-3 Class B compatibility -10 - +70 530 or less 83% or more Available(color: green) -25 - +65 45.6x178.5x89.9 Below 0.75% (p-p) AC100 - 240 0.02%/deg C or less -20 to 20 ( at V.ADJ) 24 EN61000-3-2 compatibility 50/60(47 - 63)   1PC 1 S8VM-15024CD 08530681 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-10-29 20:54:45
I am very happy.
This review is about item#08530347.
Power supply for test indicator on overhead line
3
From Japan
On 2015-04-16 15:21:46
Since I used equivalent products from before, I got used to it.
This review is about item#08530523.
Installed inside the control panel (power supply for relays, photoelectric sensors, etc.)
5
From Japan
On 2014-07-13 19:33:48
It does not take up space, it is clean and cohesive, space-saving, very good.
This review is about item#08530602.

Related Products