Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Values of Loop Tensile Strength (N [kgf]) Thickness t (mm) Maximum Bundle Diameter (phi mm) Color Width (mm) Length (mm) Material Operating Temperature Range (deg C) Specification AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Values of Loop Tensile Strength (N [kgf]) Thickness t (mm) Maximum Bundle Diameter (phi mm) Color Width (mm) Length (mm) Material Operating Temperature Range (deg C) Specification AS ONE Part Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1112[113.5] 1.9 127 Black 12.7 511 Weather-resistant nylon 66 - - - - 1Bag(25PC) 1 PLT510B 08531634 35.99 SGD
In stock
311(31.7) 1.3 107 Black 5.7 389 Weather-resistant nylon 66 - - - 287-5578 1Bag(100PC) 1 PLT370SB 08531616 35.99 SGD
In stock
1112(113.5) 1.9 152 Black 12.7 564 Weather-resistant nylon 66 59 to 85 For outside - 287-5608 1Bag(25PC) 1 PLT550B 08531643 48.99 SGD
In stock
311(31.7) 1.3 107 White 5.7 389 Nylon 66 - - - 287-5471 1Bag(100PC) 1 PLT370S 08531512 31.99 SGD
In stock
1112(113.5) 1.9 127 White 12.7 511 Nylon 66 - - - 287-5497 1Bag(25PC) 1 PLT510 08531537 32.99 SGD
In stock
80(8.2) 0.8 17 White 2.3 79 Nylon 66 - - - - 1Bag(100PC) 1 PLT80 08531442 1.99 SGD
In stock
80(8.2) 1.0 25 White 3.0 106 Nylon 66 - - 1-9331-01 287-5411 1Bag(100PC) 1 PLT100 08531451 2.99 SGD
In stock
178(18.2) 1.0 38 White 4.3 157 Nylon 66 - - 1-9331-03 287-5420 1Bag(100PC) 1 PLT150 08531467 4.99 SGD
In stock
222(22.7) 1.2 51 White 5.7 211 Nylon 66 - - 1-9331-05 287-5438 1Bag(100PC) 1 PLT200 08531476 8.99 SGD
In stock
311(31.7) 1.3 66 White 5.7 264 Nylon 66 - - - 287-5446 1Bag(100PC) 1 PLT250 08531485 13.99 SGD
In stock
311(31.7) 1.3 81 White 5.7 315 Nylon 66 - - 1-9331-07 287-5454 1Bag(100PC) 1 PLT300 08531494 16.99 SGD
In stock
534(54.5) 1.6 105 White 8.4 389 Nylon 66 - - - 287-5462 1Bag(50PC) 1 PLT350 08531503 17.99 SGD
In stock
778[79.3] 1.7 132 White 9.7 471 Nylon 66 - - - 287-5489 1Bag(50PC) 1 PLT450 08531521 32.99 SGD
In stock
1112[113.5] 1.9 152 White 12.7 564 Nylon 66 - - - 287-5501 1Bag(25PC) 1 PLT550 08531546 32.99 SGD
In stock
80(8.2) 0.8 17 Black 2.3 79 Weather resistant nylon 66 - - - - 1Bag(100PC) 1 PLT80B 10789125 2.99 SGD
In stock
80(8.2) 1.0 25 Black 3.0 106 Weather resistant nylon 66 - - 1-9331-02 287-5519 1Bag(100PC) 1 PLT100B 08531555 3.99 SGD
In stock
178(18.2) 1.0 38 Black 4.3 157 Weather resistant nylon 66 - - 1-9331-04 287-5527 1Bag(100PC) 1 PLT150B 08531564 5.99 SGD
In stock
222(22.7) 1.2 51 Black 5.7 211 Weather resistant nylon 66 - - 1-9331-06 287-5535 1Bag(100PC) 1 PLT200B 08531573 10.99 SGD
In stock
311(31.7) 1.3 66 Black 5.7 264 Weather resistant nylon 66 - - - 287-5543 1Bag(100PC) 1 PLT250B 08531582 14.99 SGD
In stock
311(31.7) 1.3 81 Black 5.7 315 Weather resistant nylon 66 - - 1-9331-08 287-5551 1Bag(100PC) 1 PLT300B 08531591 18.99 SGD
In stock
534(54.5) 1.6 105 Black 8.4 389 Weather resistant nylon 66 - - - 287-5560 1Bag(50PC) 1 PLT350B 08531607 20.99 SGD
In stock
778[79.3] 1.7 132 Black 9.7 471 Weather resistant nylon 66 - - - 287-5586 1Bag(50PC) 1 PLT450B 08531625 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Equipment construction, electric wires, various hoses, piping types unified.
4
From Japan
On 2017-11-29 16:55:45
Quality is superior to the champion Titon. Price is cheap and the best.
This review is about item#8531591.
Wiring bundle of motorcycle
5
From Japan
On 2017-05-25 05:36:00
There is moderate flexibility and strength, and locks do not fly even if it narrows down with focus. The gloss of the surface and the rounding part also have roundness, and it looks better than other products and is useful. The size is well balanced in length and width.
This review is about item#08531564.
Car wiring clamp
5
From Japan
On 2017-03-20 09:01:54
It is used for clamping the wiring part of the camper. It is very easy to use and can be fixed firmly
This review is about item#8531451.
Air hose bundle at machine delivery
4
From Japan
On 2016-07-28 16:43:22
It is excellent in durability and stability.
This review is about item#08531607.
Bundle of wires
5
From Japan
On 2016-04-17 08:48:12
Tightening is good.
This review is about item#08531451.
Bonding of wiring processing
5
From Japan
On 2015-06-03 14:47:45
Although it is used for ship construction concerning about 2 years ago, it has moderate softness and tightening at the time of bundling is also firm. Weather resistant PLT *** B is also used, but it can be cut with icing etc. I am satisfied without it.
This review is about item#08531467.
For indoor piping work
5
From Japan
On 2015-03-20 13:53:30
It was very strong and could be used without breaking at all for use to combine heavy piping. Because it is tough from an appearance, it can be used for a variety of purposes quite well.
This review is about item#08531521.
Fix it to the plate pallet so that the product does not move during transport
5
From Japan
On 2015-03-08 18:52:12
I was looking for a binding band with a long length. Long bands hesitated to be quite expensive, but this band is reasonably priced and the workability is good. It would be even better if prices become easier.
This review is about item#08531521.
Cables, product bundles of machinery
5
From Japan
On 2015-01-15 13:31:03
We use a lot of PLT 100 ~ PLT 350. Durability It is saved because prices are cheap while also ease of use
This review is about item#08531607.
Various bundling operations
5
From Japan
On 2014-09-15 15:00:01
Because it is high quality, it is cheap and inexpensive so I continue to purchase it.
This review is about item#08531467.

Related Products