Buy more than* S$200* and get FREE SHIPPING

Disc Grinder Stand

3.33 (6)
Maximum Clamp Mounting Width (mm)
Width: 80 Thickness: 20
Cutting Capacity
Reinforced concrete, pipe: diameter of less than 10 mm (when using 100mm grinder, there are cases when the grinding wheel rubs and cannot cut till the end) Scrap of iron: thickness of 5mm or less, width of 40mm or less (there are cases when the grindin
Attachable Conditions
Various disc grinders for 100mm/125mm * Disc grinder body is limited to having side handle mounting holes (M8, M10 size) on 2 places, right and left only.
Remarks
I can not cut at once If the product is cut with dimensions of cutting capacity or more, and please stop because it is dangerous.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 340396 08553535 83.23 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Various work operations
5
From Japan
On 2013-06-11 09:13:58
Very convenient, useful.
This review is about item#08553535.
Cutting of aluminum plate and pipe
3
From Japan
On 2010-03-09 11:33:04
Regular products are worthwhile, but the price difference is larger than other shops (expensive). This price is more than a thousand yen opening.
This review is about item#08553535.
Vinyl house construction
5
From Japan
On 2010-02-27 05:44:08
It is smaller than the high-speed cutting machine and easy to carry. It is useful for cutting binnets.
This review is about item#08553535.
Epilepsy pipe cutting
1
From Japan
On 2010-02-02 15:00:44
While cutting the pipe, when the pedestal broke, and the rotating grinder fell, it was very shocking. When you see it, there are after-bubbles peculiar to the casting, and it is a problem if we use a thin iron plate that can bend with this bubble. I have been sent substitute products, but unless there is a cause investigation and report on it during manufacturing, I can not use it with confidence.
This review is about item#08553535.
Cutting small articles
3
From Japan
On 2009-07-10 01:27:10
If you do not install a 125 mm disc grinder, you can not cut it until you are satisfied.
This review is about item#08553535.
Cutting of metal material
3
From Japan
On 2008-07-04 18:28:43
Although it can not cut too large material, it is convenient because the handheld disc grinder can easily be made like a high speed cutting machine.
This review is about item#08553535.

Related Products