Buy more than* S$200* and get FREE SHIPPING

Open Electromagnetic Switch MSO-2xN Series Reversible Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions C(mm)
82
External Dimensions B (mm)
99.5
External Dimensions A (mm)
125
Main Circuit Voltage (V)
200
Weight (kg)
0.76
...see all>
Product Options
ADD TO CART
Compatible Thermal Relay Heat Element Rating Setting Range (A) Installation Method Auxiliary Contacts Compatible Motor Capacity (kW) Frame Coil Rated Voltage(V) Form Name Model Rated Operational Current (A) Resistance Load (AC-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Thermal Relay Heat Element Rating Setting Range (A) Installation Method Auxiliary Contacts Compatible Motor Capacity (kW) Frame Coil Rated Voltage(V) Form Name Model Rated Operational Current (A) Resistance Load (AC-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TH-N12(TP,KP) 5.2-8 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 1.5 N10 AC100 MSO-2xN10 MSO-2xN10 (200 to 220V)20(380 to 440V)11 1PC 1 MSO-2xN10 1.5KW 200V AC100V 08581815 -
Discontinued
[x]
TH-N12(TP,KP) 1.7-2.5 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.4 N10 AC100 MSO-2xN10 MSO-2xN10 (200 to 220V)20(380 to 440V)11 1PC 1 MSO-2xN10 0.4KW 200V AC100V 08581772 -
Discontinued
[x]
TH-N12(TP,KP) 5.2-8 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 1.5 N11 AC200 MSO-2xN11 MSO-2xN11 (200 to 220V)20 (380 to 440V)13 1PC 1 MSO-2xN11 1.5KW 200V AC200V 08581946 -
Discontinued
[x]
TH-N12(TP,KP) 1-1.6 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.2 N11 AC200 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.2KW 200V AC200V 08581885 -
Discontinued
[x]
TH-N12(TP,KP) 0.55-0.85 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.1 N11 AC200 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.1KW 200V AC200V 08581867 -
Discontinued
[x]
TH-N12(TP,KP) 2.8-4.4 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.75 N11 AC100 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.75KW 200V AC100V 08581912 -
Discontinued
[x]
TH-N12(TP,KP) 0.55-0.85 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.1 N11 AC100 - MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.1KW 200V AC100V 08581851 -
Discontinued
[x]
TH-N12(TP,KP) 1-1.6 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.2 N10 AC100 MSO-2xN10 MSO-2xN10 (200 to 220V)20(380 to 440V)11 1PC 1 MSO-2xN10 0.2KW 200V AC100V 08581754 -
Discontinued
[x]
TH-N12(TP,KP) 41831 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 2.2 N11 AC100 MSO-2xN11 MSO-2xN11 (200 to 220V)20 (380 to 440V)13 1PC 1 MSO-2xN11 2.2KW 200V AC100V 08581955 -
Discontinued
[x]
TH-N12(TP,KP) 1.7-2.5 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.4 N11 AC100 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.4KW 200V AC100V 08581894 -
Discontinued
[x]
TH-N12(TP,KP) 0.55-0.85 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.1 N10 AC200 MSO-2xN10 MSO-2xN10 (200 to 220V)20(380 to 440V)11 1PC 1 MSO-2xN10 0.1KW 200V AC200V 08581745 -
Discontinued
[x]
TH-N12(TP,KP) 1.7-2.5 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.4 N11 AC200 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.4KW 200V AC200V 08581903 -
Discontinued
[x]
TH-N12(TP,KP) 1-1.6 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.2 N10 AC200 MSO-2xN10 MSO-2xN10 (200 to 220V)20 (380 to 440V)11 1PC 1 MSO-2xN10 0.2KW 200V AC200V 08581763 -
Discontinued
[x]
TH-N12(TP,KP) 1-1.6 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.2 N11 AC100 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 0.2KW 200V AC100V 08581876 -
Discontinued
[x]
TH-N12(TP,KP) 7-11 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 2.2 N10 AC100 MSO-2xN10 MSO-2xN10 (200 to 220V)20(380 to 440V)11 1PC 1 MSO-2xN10 2.2KW 200V AC100V 08581833 -
Discontinued
[x]
TH-N12(TP,KP) 0.55-0.85 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 0.1 N10 AC100 - MSO-2xN10 (200 to 220V)20(380 to 440V)11 1PC 1 MSO-2xN10 0.1KW 200V AC100V 08581736 -
Discontinued
[x]
TH-N12(TP,KP) 5.2-8 I can IEC35mm rail mounting. Standard: 1a x 2 + 2b 1.5 N11 AC100 MSO-2xN11 MSO-2xN11 (200 to 220V)20(380 to 440V)13 1PC 1 MSO-2xN11 1.5KW 200V AC100V 08581937 -
Discontinued
[x]
TH-N12(TP, KP) 1.7-2.5 IEC35mm rail installation is possible. Standard: 1ax2+2b 0.4 N10 AC200 MSO-2xN10 MSO-2xN10 (200 - 220V)20 (380 - 440V)11 1PC 1 MSO-2xN10 0.4KW 200V AC200V 08581781 -
Discontinued
[x]
TH-N12(TP, KP) 2.8-4.4 IEC35mm rail attachment is included Standard: 1ax2+2b 0.75 N10 AC100 MSO-2xN10 MSO-2xN10 (200 - 220V)20 (380 - 440V)11 1PC 1 MSO-2xN10 0.75kW 200V AC100V 08581797 -
Discontinued
[x]
TH-N12(TP, KP) 2.8-4.4 IEC35mm rail installation is possible. Standard: 1ax2+2b 0.75 N10 AC200 MSO-2xN10 MSO-2xN10 (200 - 220V)20 (380 - 440V)11 1PC 1 MSO-2xN10 0.75KW 200V AC200V 08581806 -
Discontinued
[x]
TH-N12(TP, KP) 5.2-8 IEC35mm rail attachment is included Standard: 1ax2+2b 1.5 N10 AC200 MSO-2xN10 MSO-2xN10 (200 - 220V)20 (380 - 440V)11 1PC 1 MSO-2xN10 1.5kW 200V AC200V 08581824 -
Discontinued
[x]
TH-N12(TP, KP) 7-11 IEC35mm rail installation is possible. Standard: 1ax2+2b 2.2 N10 AC200 MSO-2xN10 MSO-2xN10 (200 - 220V)20 (380 - 440V)11 1PC 1 MSO-2xN10 2.2KW 200V AC200V 08581842 -
Discontinued
[x]
TH-N12(TP, KP) 2.8-4.4 IEC35mm rail installation is possible. Standard: 1ax2+2b 0.75 N11 AC200 MSO-2xN11 MSO-2xN11 (200 - 220V)20 (380 - 440V)13 1PC 1 MSO-2xN11 0.75KW 200V AC200V 08581921 -
Discontinued
[x]
TH-N12(TP, KP) 7-11 IEC35mm rail installation is possible. Standard: 1ax2+2b 2.2 N11 AC200 MSO-2xN11 MSO-2xN11 (200 - 220V)20 (380 - 440V)13 1PC 1 MSO-2xN11 2.2KW 200V AC200V 08581964 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for remodeling two 500 k winches
5
From Japan
On 2014-04-28 17:41:15
Was good
This review is about item#08581806.

Related Products