Buy more than* S$200* and get FREE SHIPPING

Open-Type Electromagnetic Switch Mso-N Series, Irreversible

4.56 (41)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
200
...see all>
Product Options
ADD TO CART
Frame Coil Rated Voltage(V) Weight (kg) Compatible Thermal Relay Model Heat Element Rating Setting Range (A) External Dimensions C(mm) External Dimensions B (mm) External Dimensions A (mm) Installation Method Auxiliary Contacts Color Compatible Motor Capacity (kW) Rated Operational Current (A) Resistance Load (AC-1) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Coil Rated Voltage(V) Weight (kg) Compatible Thermal Relay Model Heat Element Rating Setting Range (A) External Dimensions C(mm) External Dimensions B (mm) External Dimensions A (mm) Installation Method Auxiliary Contacts Color Compatible Motor Capacity (kW) Rated Operational Current (A) Resistance Load (AC-1) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC100 - TH-N12CX - 2.8-4.4 - - - I can IEC35mm rail mounting. 1a - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.75KW 200V AC100V 47837097 -
Discontinued
[x]
- AC200 - TH-N12CX - 7-11 - - - I can IEC35mm rail mounting. 1a - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 2.2KW 200V AC200V 47836871 -
Discontinued
[x]
- AC200 - TH-N12CX - 0.55-0.85 - - - I can IEC35mm rail mounting. 1a1b - 0.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.1KW 200V AC200V 47836887 -
Discontinued
[x]
- AC100 - TH-N18 - 7-11 - - - I can IEC35mm rail mounting. - - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 2.2KW 200V AC100V 47836783 -
Discontinued
[x]
- AC200 - TH-N220RH - 120-180 - - - I can IEC35mm rail mounting. 2a2b - 45 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N180 45KW 200V AC200V 47836747 529.99 SGD
Shipped after 2018-06-01
- AC100 - TH-N20CX - 12-18 - - - I can IEC35mm rail mounting. 1a1b - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20CX 3.7KW 200V AC100V 47837203 -
Discontinued
[x]
- AC100 - TH-N20CX - 2.8-4.4 - - - I can IEC35mm rail mounting. 2a2b - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21CX 0.75KW 200V AC100V 47837212 -
Discontinued
[x]
- AC200 - TH-N20CX - 5.2-8 - - - I can IEC35mm rail mounting. 2a2b - 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21CX 1.5KW 200V AC200V 47836993 -
Discontinued
[x]
- AC200 - TH-N400RH - 200-300 - - - I can IEC35mm rail mounting. 2a2b - 75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N300 75KW 200V AC200V 47836765 1,189.99 SGD
Shipped after 2018-06-05
N20 AC100 - TH-N20 MSO-N20 2.8-4.4 81 63 127 I can IEC35mm rail mounting. 1a1b - 0.75 (200 to 220V)32(380 to 440V)32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20 0.75KW 200V AC100V 35173047 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.55-0.85 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.1 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N12 0.1KW 200V AC100V 08582734 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 1.4-2 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.3 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 1.7A 200V AC200V 08582987 -
Discontinued
[x]
N18 AC100 - TH-N18 MSO-N18 7-11 81 54 122 I can IEC35mm rail mounting. - - 2.2 (200 to 220V)25(380 to 440V)20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 2.2KW 200V AC100V 35173013 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.14-0.22 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.025 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.17A 200V AC200V 08582883 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 1.7-2.5 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.4 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N12 0.4KW 200V AC100V 08582777 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.2-0.32 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.03 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.24A 200V AC100V 08582147 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.07 (200 to 220V)20(380 to 440V)11   1PC 1 MSO-N10 0.5A 200V AC100V 08582183 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 1b - 0.75 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.75KW 200V AC200V 00288304 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.7-1.1 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.15 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.9A 200V AC100V 08582201 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 2-3 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.55 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 2.5A 200V AC100V 08582244 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 4-6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 1.0 (200 to 220V)20(380 to 440V)11   1PC 1 MSO-N10 5A 200V AC100V 08582262 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.14-0.22 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.025 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.17A 200V AC200V 08582576 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.55-0.85 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.1 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 0.1KW 200V AC100V 08582411 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.14-0.22 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.03 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.24A 200V AC100V 08582585 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.28-0.42 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.035,0.05 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.35A 200V AC100V 08582603 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 1b - 0.75 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.75KW 200V AC200V 00288295 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 9-13 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 3 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 11A 200V AC100V 08583032 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 41735 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 1.0, 1.1 (200 to 220V)20 (380 to 440V)13   1PC 1 MSO-N12 5A 200V AC200V 08583023 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.07 (200 to 220V)20 (380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.5A 200V AC200V 08582192 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.1-0.16 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.015 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.12A 200V AC100V 08582542 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.1-0.16 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.025 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.17A 200V AC100V 08582567 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 1-1.6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.2 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 0.2KW 200V AC200V 08582445 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.4-0.6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.07 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.5A 200V AC100V 08582621 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 2.8-4.4 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.75 (200 to 220V)20 (380 to 440V)13   1PC 1 MSO-N11 0.75KW 200V AC100V 08582472 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 2-3 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.55 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 2.5A 200V AC100V 08582682 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.7-1.1 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.15 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.9A 200V AC100V 08582953 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 41895 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 3 (200 to 220V)20 (380 to 440V)13   1PC 1 MSO-N12 11A 200V AC200V 08583041 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 4-6 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 1.0,1.1 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 5A 200V AC100V 08583014 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.1-0.16 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.015 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.12A 200V AC100V 08582104 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 41673 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.55 (200 to 220V)20 (380 to 440V)11   1PC 1 MSO-N10 2.5A 200V AC200V 08582253 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 1b - 0.4 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.4KW 200V AC200V 00288286 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 2-3 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.55 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 2.5A 200V AC200V 08582691 -
Discontinued
[x]
N35 AC100:100(50Hz)100-110(60Hz) 0.72 TH-N20 MSO-N35 24-34 91 75 157.5 I can IEC35mm rail mounting. Standard: 2a2b - 7.5 (200 to 220V)60 (380 to 440V)50   1PC 1 MSO-N35 7.5KW 200V AC100V 08583233 -
Discontinued
[x]
N21 AC100 - TH-N20 MSO-N21 2.8-4.4 81 63 127 I can IEC35mm rail mounting. 2a2b - 0.75 (200 to 220V)32(380 to 440V)32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21 0.75KW 200V AC100V 35173065 -
Discontinued
[x]
N21 AC100 0.56 TH-N20 MSO-N21 5.2-8 81 63 127 I can IEC35mm rail mounting. Standard: 2a2b - 1.5 (200 to 220V)32(380 to 440V)32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21 1.5KW 200V AC100V 08583127 -
Discontinued
[x]
N20 AC200 0.54 TH-N20 MSO-N20 2.8-4.4 81 63 127 I can IEC35mm rail mounting. 1a1b - 0.75 (200 to 220V)32 (380 to 440V)32   1PC 1 MSO-N20 0.75KW 200V AC200V 35173056 -
Discontinued
[x]
N20 AC100 0.54 TH-N20 MSO-N20 7-11 81 63 127 I can IEC35mm rail mounting. Standard: 1a1b - 2.2 (200 to 220V)32(380 to 440V)32   1PC 1 MSO-N20 2.2KW 200V AC100V 08583084 -
Discontinued
[x]
N18 AC100 - TH-N18 MSO-N18 2.8-4.4 81 54 122 I can IEC35mm rail mounting. - - 0.75 (200 to 220V)25(380 to 440V)20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 0.75KW 200V AC100V 35172977 -
Discontinued
[x]
N18 AC200 - TH-N18 MSO-N18 2.8-4.4 81 54 122 I can IEC35mm rail mounting. - - 0.75 (200 to 220V)25(380 to 440V)20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 0.75KW 200V AC200V 35172986 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.7-1.1 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.15 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.9A 200V AC200V 08582962 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 2-3 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.55 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 2.5A 200V AC200V 08583005 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.28-0.42 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.035,0.05 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.35A 200V AC100V 08582165 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.1-0.16 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.015 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.12A 200V AC200V 08582551 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.55-0.85 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.1 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 0.1KW 200V AC200V 08582427 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.2-0.32 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.03 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.24A 200V AC200V 08582594 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 1-1.6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.2 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 0.2KW 200V AC100V 08582436 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 1b - 1.5 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 1.5KW 200V AC200V 00288313 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 9-13 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 3 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 11A 200V AC100V 08582716 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 4-6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 1 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 1KW 200V AC200V 08582497 -
Discontinued
[x]
N18 AC200 - TH-N18 MSO-N18 5.2-8 81 54 122 I can IEC35mm rail mounting. - - 1.5 (200 to 220V)25(380 to 440V)20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 1.5KW 200V AC200V 35173004 -
Discontinued
[x]
N18 AC200 - TH-N18 MSO-N18 7-11 81 54 122 I can IEC35mm rail mounting. - - 2.2 (200 to 220V)25(380 to 440V)20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 2.2KW 200V AC200V 35173022 -
Discontinued
[x]
N18 AC100 - TH-N18 MSO-N18 12-18 81 54 122 I can IEC35mm rail mounting. - - 3.7 (200 to 220V)25(380 to 440V)20   1PC 1 MSO-N18 3.7KW 200V AC100V 35173031 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.1-0.16 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.015 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.12A 200V AC100V 08582856 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.2-0.32 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.03 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.24A 200V AC200V 08582901 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 1-1.6 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.2 (200 to 220V)20 (380 to 440V)13   1PC 1 MSO-N12 0.2KW 200V AC100V 08582752 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 1.4-2 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.3 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 1.7A 200V AC100V 08582971 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.1-0.16 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.015 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.12A 200V AC200V 08582113 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 1b - 1.5 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 1.5KW 200V AC200V 00288322 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.28-0.42 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.035,0.05 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.35A 200V AC200V 08582612 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 2a - 1.5 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 1.5KW 200V AC100V 00288243 -
Discontinued
[x]
- AC200 - TH-N12CX - 4-6 - - - I can IEC35mm rail mounting. 1a - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10CX 1KW 200V AC200V 47836817 -
Discontinued
[x]
- AC100 - TH-N12CX - 2.8-4.4 - - - I can IEC35mm rail mounting. 1a1b - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.75KW 200V AC100V 47837151 -
Discontinued
[x]
- AC100 - TH-N18 - 2.8-4.4 - - - I can IEC35mm rail mounting. - - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 0.75KW 200V AC100V 47836774 -
Discontinued
[x]
- AC100 - TH-N20CX - 5.2-8 - - - I can IEC35mm rail mounting. 2a2b - 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21CX 1.5KW 200V AC100V 47837221 -
Discontinued
[x]
- AC200 - TH-N20CX - 12-18 - - - I can IEC35mm rail mounting. 2a2b - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21CX 3.7KW 200V AC200V 47837011 -
Discontinued
[x]
- AC200 - TH-N12CX - 1-1.6 - - - I can IEC35mm rail mounting. 1a - 0.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.2KW 200V AC200V 47836835 -
Discontinued
[x]
- AC100 - TH-N18CX - 7-11 - - - I can IEC35mm rail mounting. - - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18CX 2.2KW 200V AC100V 47837185 -
Discontinued
[x]
- AC100 - TH-N18CX - 12-18 - - - I can IEC35mm rail mounting. - - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18CX 3.7KW 200V AC100V 47837194 -
Discontinued
[x]
- AC200 - TH-N18CX - 12-18 - - - I can IEC35mm rail mounting. - - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18CX 3.7KW 200V AC200V 47836941 -
Discontinued
[x]
- AC100 - TH-N20(TA)CX - 12-18 - - - I can IEC35mm rail mounting. 2a2b - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N25CX 3.7KW 200V AC100V 47837246 -
Discontinued
[x]
- AC100 - TH-N12CX - 1-1.6 - - - I can IEC35mm rail mounting. 1a1b - 0.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.2KW 200V AC100V 47837133 -
Discontinued
[x]
- AC200 - TH-N20CX - 2.8-4.4 - - - I can IEC35mm rail mounting. 1a1b - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20CX 0.75KW 200V AC200V 47836957 -
Discontinued
[x]
- AC200 - TH-N12CX - 4-6 - - - I can IEC35mm rail mounting. 1a - 1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 1KW 200V AC200V 47836853 -
Discontinued
[x]
- AC100 - TH-N12CX - 5.2-8 - - - I can IEC35mm rail mounting. 1a1b - 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 1.5KW 200V AC100V 47837167 -
Discontinued
[x]
- AC200 - TH-N12CX - 7-11 - - - I can IEC35mm rail mounting. 1a1b - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 2.2KW 200V AC200V 47836932 -
Discontinued
[x]
- AC200 - TH-N20CX - 7-11 - - - I can IEC35mm rail mounting. 1a1b - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20CX 2.2KW 200V AC200V 47836975 -
Discontinued
[x]
- AC200 - TH-N20CX - 7-11 - - - I can IEC35mm rail mounting. 2a2b - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21CX 2.2KW 200V AC200V 47837002 -
Discontinued
[x]
- AC200 - TH-N20(TA)CX - 18-26 - - - I can IEC35mm rail mounting. 2a2b - 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N25CX 5.5KW 200V AC200V 47837036 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 1.4-2 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.3 (200 - 220V) 20 (380 - 440V) 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 1.7A 200V AC200V 08582235 -
Discontinued
[x]
- AC100 - TH-N12CX - 5.2-8 - - - I can IEC35mm rail mounting. 1a Blue 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 1.5KW 200V AC100V 47837106 -
Discontinued
[x]
- AC200 - TH-N12CX - 5.2-8 - - - I can IEC35mm rail mounting. 1a - 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 1.5KW 200V AC200V 47836862 -
Discontinued
[x]
- AC100 - TH-N12CX - 7-11 - - - I can IEC35mm rail mounting. 1a - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 2.2KW 200V AC100V 47837115 -
Discontinued
[x]
- AC100 - TH-N12CX - 1.7-2.5 - - - I can IEC35mm rail mounting. 1a1b - 0.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.4KW 200V AC100V 47837142 -
Discontinued
[x]
- AC200 - TH-N12CX - 2.8-4.4 - - - I can IEC35mm rail mounting. 1a1b - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.75KW 200V AC200V 47836914 -
Discontinued
[x]
- AC100 - TH-N20 - 2.8-4.4 - - - I can IEC35mm rail mounting. 1a1b - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20 0.75KW 200V AC100V 47836792 -
Discontinued
[x]
- AC100 - TH-N20CX - 12-18 - - - I can IEC35mm rail mounting. 2a2b - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21CX 3.7KW 200V AC100V 47837237 -
Discontinued
[x]
- AC200 - TH-N220RH - 140-220 - - - I can IEC35mm rail mounting. 2a2b - 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N220 55KW 200V AC200V 47836756 629.99 SGD
Shipped after 2018-06-05
- AC200 - TH-N20(TA)CX - 12-19 - - - I can IEC35mm rail mounting. 2a2b - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N25CX 3.7KW 200V AC200V 47837027 -
Discontinued
[x]
- AC200 - TH-N20(TA)CX - 24-34 - - - I can IEC35mm rail mounting. 2a2b - 7.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N35CX 7.5KW 200V AC200V 47837054 -
Discontinued
[x]
- AC100 - TH-N12CX - 0.55-0.85 - - - I can IEC35mm rail mounting. 1a - 0.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.1KW 200V AC100V 47837063 -
Discontinued
[x]
- AC200 - TH-N12CX - 0.55-0.85 - - - I can IEC35mm rail mounting. 1a - 0.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.1KW 200V AC200V 47836826 -
Discontinued
[x]
- AC200 - TH-N12CX - 1-1.6 - - - I can IEC35mm rail mounting. 1a1b - 0.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.2KW 200V AC200V 47836896 -
Discontinued
[x]
- AC200 - TH-N20CX - 12-18 - - - I can IEC35mm rail mounting. 1a1b - 3.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20CX 3.7KW 200V AC200V 47836984 -
Discontinued
[x]
- AC200 - TH-N20(TA)CX - 18-26 - - - I can IEC35mm rail mounting. 2a2b - 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N35CX 5.5KW 200V AC200V 47837045 -
Discontinued
[x]
- AC100 - TH-N12CX - 1-1.6 - - - I can IEC35mm rail mounting. 1a - 0.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.2KW 200V AC100V 47837072 -
Discontinued
[x]
- AC100 - TH-N12CX - 1.7-2.5 - - - I can IEC35mm rail mounting. 1a - 0.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.4KW 200V AC100V 47837081 -
Discontinued
[x]
- AC200 - TH-N12CX - 1.7-2.5 - - - I can IEC35mm rail mounting. 1a - 0.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11CX 0.4KW 200V AC200V 47836844 -
Discontinued
[x]
- AC100 - TH-N12CX - 0.55-0.85 - - - I can IEC35mm rail mounting. 1a1b - 0.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 0.1KW 200V AC100V 47837124 -
Discontinued
[x]
- AC100 - TH-N12CX - 7-11 - - - I can IEC35mm rail mounting. 1a1b - 2.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12CX 2.2KW 200V AC100V 47837176 -
Discontinued
[x]
- AC200 - TH-N20CX - 5.2-8 - - - I can IEC35mm rail mounting. 1a1b - 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N20CX 1.5KW 200V AC200V 47836966 -
Discontinued
[x]
- AC100 - TH-N20 - 2.8-4.4 - - - I can IEC35mm rail mounting. 2a2b - 0.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21 0.75KW 200V AC100V 47836801 -
Discontinued
[x]
- AC100 - TH-N20(TA)CX - 18-26 - - - I can IEC35mm rail mounting. 2a2b - 5.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N25CX 5.5KW 200V AC100V 47837255 -
Discontinued
[x]
N125 AC200 - TH-N120 MSO-N125 85-125 137 112 239 - 2a2b - 30 (200 to 220V)150(380 to 440V)150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N125 30KW 200V AC200V 35173135 329.99 SGD
Shipped after 2018-06-01
N400 AC200 - TH-N400RH MSO-N400 260-400 195 163 360 - 2a2b - 110 (200 to 220V)450(380 to 440V)450 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N400 110KW 200V AC200V 35173205 -
Discontinued
[x]
N80 AC200 - TH-N60 MSO-N80 43-65 127 100 196 - 2a2b - - (200 to 220V)135(380 to 440V)135   1PC 1 MSO-N80 15KW 200V AC200V 35173083 -
Discontinued
[x]
N220 AC200 - TH-N220RH MSO-N220 140-220 179 144 282 - 2a2b - 55 (200 to 220V)260(380 to 440V)260 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N220 55KW 200V AC200V 35173187 -
Discontinued
[x]
N180 AC200 - TH-N220RH MSO-N180 120-180 179 144 282 - 2a2b - 45 (200 to 220V)260(380 to 440V)260 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N180 45KW 200V AC200V 35173162 -
Discontinued
[x]
N150 AC200 - TH-N120 MSO-N150 100-150 145 120 250 - 2a2b - 37 (200 to 220V)200(380 to 440V)200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N150 37KW 200V AC200V 35173153 469.99 SGD
Shipped after 2018-06-05
N300 AC200 - TH-N400RH MSO-N300 200-300 195 163 360 - 2a2b - 75 (200 to 220V)350(380 to 440V)350 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N300 75KW 200V AC200V 35173196 -
Discontinued
[x]
N150 AC200 - TH-N120 MSO-N150 85-125 145 120 250 - 2a2b - 30 (200 to 220V)200(380 to 440V)200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N150 30KW 200V AC200V 35173144 -
Discontinued
[x]
N80 AC200 - TH-N60 MSO-N80 54-80 127 100 196 - 2a2b - 18.5 (200 to 220V)135(380 to 440V)135   1PC 1 MSO-N80 18.5KW 200V AC200V 35173092 -
Discontinued
[x]
N95 AC200 - TH-N60 MSO-N95 54-80 127 100 196 - 2a2b - 18.5 (200 to 220V)150(380 to 440V)150   1PC 1 MSO-N95 18.5KW 200V AC200V 35173101 -
Discontinued
[x]
N125 AC200 - TH-N120 MSO-N125 65-100 137 112 239 - 2a2b - 22 (200 to 220V)150(380 to 440V)150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N125 22KW 200V AC200V 35173126 329.99 SGD
Shipped after 2018-06-05
N220 AC200 - TH-N220RH MSO-N220 120-180 179 144 282 - 2a2b - 45 (200 to 220V)260(380 to 440V)260 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N220 45KW 200V AC200V 35173171 -
Discontinued
[x]
N95 AC200 - TH-N60 MSO-N95 65-100 127 100 196 - 2a2b - 22 (200 to 220V)150(380 to 440V)150   1PC 1 MSO-N95 22KW 200V AC200V 35173117 -
Discontinued
[x]
N65 AC200:200(50Hz)200-220(60Hz) 1.1 TH-N60 MSO-N65 34-50 106 90 158 I can IEC35mm rail mounting. Standard: 2a2b - - (200 to 220V)100(380 to 440V)100   1PC 1 MSO-N65 11KW 200V AC200V 08583276 -
Discontinued
[x]
N25 AC100 0.72 TH-N20 MSO-N25 18-26 91 75 158 I can IEC35mm rail mounting. Standard: 2a2b - 5.5 (200 to 220V)50 (380 to 440V)50   1PC 1 MSO-N25 5.5KW 200V AC100V 08583206 -
Discontinued
[x]
N21 AC200 - TH-N20 MSO-N21 2.8-4.4 81 63 127 I can IEC35mm rail mounting. 2a2b - 0.75 (200 to 220V)32(380 to 440V)32   1PC 1 MSO-N21 0.75KW 200V AC200V 35173074 -
Discontinued
[x]
N21 AC200 0.56 TH-N20 MSO-N21 5.2-8 81 63 127 I can IEC35mm rail mounting. Standard: 2a2b - 1.5 (200 to 220V)32(380 to 440V)32   1PC 1 MSO-N21 1.5KW 200V AC200V 08583136 -
Discontinued
[x]
N21 AC100 0.56 TH-N20 MSO-N21 7-11 81 63 127 I can IEC35mm rail mounting. Standard: 2a2b - 2.2 (200 to 220V)32(380 to 440V)32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N21 2.2KW 200V AC100V 08583145 -
Discontinued
[x]
N20 AC100 0.54 TH-N20 MSO-N20 5.2-8 81 63 127 I can IEC35mm rail mounting. Standard: 1a1b - 1.5 (200 to 220V)32(380 to 440V)32   1PC 1 MSO-N20 1.5KW 200V AC100V 08583066 -
Discontinued
[x]
N18 AC100 - TH-N18 MSO-N18 5.2-8 81 54 122 I can IEC35mm rail mounting. - - 1.5 (200 to 220V)25(380 to 440V)20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N18 1.5KW 200V AC100V 35172995 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.1-0.16 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.015 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.12A 200V AC200V 08582865 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.14-0.22 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.025 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.17A 200V AC100V 08582874 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.55-0.85 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.1 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N12 0.1KW 200V AC200V 08582743 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.2-0.32 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.03 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.24A 200V AC100V 08582892 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 1-1.6 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.2 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N12 0.2KW 200V AC200V 08582761 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.28-0.42 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.035,0.05 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.35A 200V AC100V 08582917 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.4-0.6 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.07 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.5A 200V AC200V 08582944 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 2.8-4.4 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.75 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N12 0.75KW 200V AC100V 08582795 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.14-0.22 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.025 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.17A 200V AC100V 08582122 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.28-0.42 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.035, 0.05 (200 to 220V)20 (380 to 440V)11   1PC 1 MSO-N10 0.35A 200V AC200V 08582174 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 1.4-2 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.3 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 1.7A 200V AC100V 08582226 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.7-1.1 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.15 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.9A 200V AC200V 08582655 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 4-6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 1.0,1.1 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 5A 200V AC100V 08582707 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 2a - 0.4 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.4KW 200V AC200V 00288268 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 2a - 1.5 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 1.5KW 200V AC200V 00288277 -
Discontinued
[x]
N50 AC200:200(50Hz)200-220(60Hz) 1.1 TH-N60 MSO-N50 24-34 106 90 158 I can IEC35mm rail mounting. Standard: 2a2b - 7.5 (200 to 220V)80 (380 to 440V)80   1PC 1 MSO-N50 7.5KW 200V AC200V 08583251 -
Discontinued
[x]
N25 AC100 0.72 TH-N20 MSO-N25 12-18 91 75 157.5 I can IEC35mm rail mounting. Standard: 2a2b - 3.7 (200 to 220V)50(380 to 440V)50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N25 3.7KW 200V AC100V 08583181 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 0.28-0.42 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.035,0.05 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.35A 200V AC200V 08582926 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 0.4-0.6 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.07 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 0.5A 200V AC100V 08582935 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 2-3 79 55 115 I can IEC35mm rail mounting. Standard: 1a1b - 0.55 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N12 2.5A 200V AC100V 08582996 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 0.4-0.6 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.07 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.5A 200V AC200V 08582637 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.14-0.22 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.025 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.17A 200V AC200V 08582131 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.7-1.1 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.15 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N10 0.9A 200V AC200V 08582217 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.4-0.6 79 45 115 I can IEC35mm rail mounting. 1b - 0.1 (200 to 220V)20(380 to 440V)11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.1KW 200V AC100V 00288252 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 0.7-1.1 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.15 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 0.9A 200V AC100V 08582646 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 5.2-8 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 1.5 (200 to 220V)20(380 to 440V)13   1PC 1 MSO-N11 1.5KW 200V AC100V 08582506 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 1.4-2 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.3 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 1.7A 200V AC100V 08582664 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 1.4-2 79 45 115 I can IEC35mm rail mounting. Standard: 1a - 0.3 (200 to 220V)20(380 to 440V)13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSO-N11 1.7A 200V AC200V 08582673 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 0.55-0.85 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.1 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.1KW 200V AC100V 08581973 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.55-0.85 79 45 115 IEC35mm rail attachment is included Standard: 1a - 0.1 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.1KW 200V AC200V 08581982 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 1-1.6 79 45 115 IEC35mm rail attachment is included Standard: 1a - 0.2 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.2KW 200V AC100V 08581991 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 1-1.6 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.2 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.2KW 200V AC200V 08582007 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 1.7-2.5 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.4 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.4KW 200V AC100V 08582016 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 1.7-2.5 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.4 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.4KW 200V AC200V 08582025 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 2.8-4.4 79 45 115 IEC35mm rail attachment is included Standard: 1a - 0.75 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.75KW 200V AC100V 08582034 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 2.8-4.4 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.75 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.75KW 200V AC200V 08582043 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 4-6 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 1 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 1KW 200V AC200V 08582052 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 5.2-8 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 1.5 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 1.5KW 200V AC100V 08582061 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 5.2-8 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 1.5 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 1.5KW 200V AC200V 08582077 -
Discontinued
[x]
N10 AC100 0.41 TH-N12 MSO-N10 7-11 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 2.2 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 2.2KW 200V AC100V 08582086 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 7-11 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 2.2 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 2.2KW 200V AC200V 08582095 -
Discontinued
[x]
N10 AC200 0.41 TH-N12 MSO-N10 0.2-0.32 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.03 (200 - 220V)20 (380 - 440V)11   1PC 1 MSO-N10 0.24A 200V AC200V 08582156 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 1.7-2.5 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 0.4 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 0.4KW 200V AC100V 08582454 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 1.7-2.5 79 45 115 IEC35mm rail attachment is included Standard: 1a - 0.4 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 0.4KW 200V AC200V 08582463 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 2.8-4.4 79 45 115 IEC35mm rail attachment is included Standard: 1a - 0.75 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 0.75KW 200V AC200V 08582481 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 5.2-8 79 45 115 IEC35mm rail attachment is included Standard: 1a - 1.5 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 1.5KW 200V AC200V 08582515 -
Discontinued
[x]
N11 AC100 0.41 TH-N12 MSO-N11 7-11 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 2.2 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 2.2KW 200V AC100V 08582524 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 7-11 79 45 115 IEC35mm rail attachment is included Standard: 1a - 2.2 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 2.2KW 200V AC200V 08582533 -
Discontinued
[x]
N11 AC200 0.41 TH-N12 MSO-N11 9-13 79 45 115 IEC35mm rail installation is possible. Standard: 1a - 3 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N11 11A 200V AC200V 08582725 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 1.7-2.5 79 55 115 IEC35mm rail installation is possible. Standard: 1a1b - 0.4 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N12 0.4KW 200V AC200V 08582786 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 2.8-4.4 79 55 115 IEC35mm rail installation is possible. Standard: 1a1b - 0.75 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N12 0.75KW 200V AC200V 08582804 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 5.2-8 79 55 115 IEC35mm rail installation is possible. Standard: 1a1b - 1.5 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N12 1.5KW 200V AC100V 08582813 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 5.2-8 79 55 115 IEC35mm rail installation is possible. Standard: 1a1b - 1.5 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N12 1.5KW 200V AC200V 08582822 -
Discontinued
[x]
N12 AC100 0.43 TH-N12 MSO-N12 7-11 79 55 115 IEC35mm rail installation is possible. Standard: 1a1b - 2.2 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N12 2.2KW 200V AC100V 08582831 -
Discontinued
[x]
N12 AC200 0.43 TH-N12 MSO-N12 7-11 79 55 115 IEC35mm rail installation is possible. Standard: 1a1b - 2.2 (200 - 220V)20 (380 - 440V)13   1PC 1 MSO-N12 2.2KW 200V AC200V 08582847 -
Discontinued
[x]
N18 AC200 0.46 TH-N18 MSO-N18 12-18 81 54 122 IEC35mm rail attachment is included - - 3.7 (200 - 220V)25 (380 - 440V)20   1PC 1 MSO-N18 3.7KW 200V AC200V 08583057 -
Discontinued
[x]
N20 AC200 0.54 TH-N20 MSO-N20 5.2-8 81 63 127 IEC35mm rail attachment is included Standard: 1a1b - 1.5 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N20 1.5KW 200V AC200V 08583075 -
Discontinued
[x]
N20 AC200 0.54 TH-N20 MSO-N20 7-11 81 63 127 IEC35mm rail attachment is included Standard: 1a1b - 2.2 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N20 2.2KW 200V AC200V 08583093 -
Discontinued
[x]
N20 AC100 0.54 TH-N20 MSO-N20 12-18 81 63 127 IEC35mm rail attachment is included Standard: 1a1b - 3.7 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N20 3.7KW 200V AC100V 08583102 -
Discontinued
[x]
N20 AC200 0.54 TH-N20 MSO-N20 12-18 81 63 127 IEC35mm rail attachment is included Standard: 1a1b - 3.7 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N20 3.7KW 200V AC200V 08583111 -
Discontinued
[x]
N21 AC200 0.56 TH-N20 MSO-N21 7-11 81 63 127 IEC35mm rail attachment is included Standard: 2a2b - 2.2 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N21 2.2KW 200V AC200V 08583154 -
Discontinued
[x]
N21 AC100 0.56 TH-N20 MSO-N21 12-18 81 63 127 IEC35mm rail installation is possible. Standard: 2a2b - 3.7 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N21 3.7KW 200V AC100V 08583163 -
Discontinued
[x]
N21 AC200 0.56 TH-N20 MSO-N21 12-18 81 63 127 IEC35mm rail installation is possible. Standard: 2a2b - 3.7 (200 - 220V)32 (380 - 440V)32   1PC 1 MSO-N21 3.7KW 200V AC200V 08583172 -
Discontinued
[x]
N25 AC200 0.72 TH-N20 MSO-N25 12-18 91 75 157.5 IEC35mm rail installation is possible. Standard: 2a2b - 3.7 (200 - 220V)50 (380 - 440V)50   1PC 1 MSO-N25 3.7KW 200V AC200V 08583197 -
Discontinued
[x]
N25 AC200 0.72 TH-N20 MSO-N25 18-26 91 75 157.5 IEC35mm rail installation is possible. Standard: 2a2b - 5.5 (200 - 220V)50 (380 - 440V)50   1PC 1 MSO-N25 5.5KW 200V AC200V 08583215 -
Discontinued
[x]
N35 AC200:200(50Hz) 200-220(60Hz) 0.72 TH-N20 MSO-N35 18-26 91 75 157.5 IEC35mm rail installation is possible. Standard: 2a2b - 5.5 (200 - 220V)60 (380 - 440V)50   1PC 1 MSO-N35 5.5KW 200V AC200V 08583224 -
Discontinued
[x]
N35 AC200:200(50Hz) 200-220(60Hz) 1.1 TH-N20 MSO-N35 24-34 91 75 157.5 IEC35mm rail attachment is included Standard: 2a2b - 7.5 (200 - 220V)60 (380 - 440V)50   1PC 1 MSO-N35 7.5KW 200V AC200V 08583242 -
Discontinued
[x]
N50 AC200:200(50Hz) 200-220(60Hz) 1.1 TH-N60 MSO-N50 34-50 106 90 158 IEC35mm rail installation is possible. Standard: 2a2b - 11 (200 - 220V)80 (380 - 440V)80   1PC 1 MSO-N50 11KW 200V AC200V 08583267 -
Discontinued
[x]
N65 AC200:200(50Hz) 200-220(60Hz) 1.1 TH-N60 MSO-N65 43-65 106 90 158 IEC35mm rail installation is possible. Standard: 2a2b - 15 (200 - 220V)100 (380 - 440V)100   1PC 1 MSO-N65 15KW 200V AC200V 08583285 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 4.56
41 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:51:17
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#8582025.
Compressor switch
4
From Japan
On 2016-08-16 21:51:48
I ordered without a case this time, I thought how to find it is bad, but I thought it would be nice to have a case.
This review is about item#8582095.
Work maintenance
5
From Japan
On 2016-07-08 10:38:01
I am satisfied.
This review is about item#08582725.
Exchange
4
From Japan
On 2016-01-15 17:27:02
Is good.
This review is about item#08583215.
Running water pump with timer
5
From Japan
On 2015-12-14 18:22:51
I am running the pump several times every day, but I can use it steadily.
This review is about item#08582831.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:56:23
Because it is a domestic manufacturer, it can be trusted.
This review is about item#08582025.
Switching on motor startup
5
From Japan
On 2015-09-15 22:41:24
There is almost no startup lug, and it operates quietly and stably. Although slightly insulator is thin though it does not repeat desorption, there is no problem if polite work is done at the time of installation.
This review is about item#08582025.
To the air compressor.
5
From Japan
On 2015-08-31 15:47:20
The quality was solid, it was senior and very good than the switch that arrived at first.
This review is about item#08583224.
Company
5
From Japan
On 2015-08-15 20:06:44
It was saved by very early dispatch.
This review is about item#08582095.
Magnet exchange of the compressor
5
From Japan
On 2015-08-05 17:11:14
Exchange from old type. It was comfortable with the same installation pitch and no trouble. The body is small and smart and it is smart. I got it soon. With thermal.
This review is about item#08583111.

Related Products