Buy more than* S$200* and get FREE SHIPPING

Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions C(mm)
79
External Dimensions B (mm)
45
External Dimensions A (mm)
115
Main Circuit Voltage (V)
200
Installation Method
I can IEC35mm rail mounting.
Auxiliary Contacts
Standard: 1a
Frame
N10
Weight (kg)
0.41
Model
MSO-N10CX
Compatible
General-purpose coil is low voltage with compensation.
...see all>
Product Options
ADD TO CART
Compatible Motor Capacity (kW) Coil Rated Voltage(V) Rated Operational Current (A) Resistance Load (AC-1) Compatible Thermal Relay Heat Element Rating Setting Range (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Capacity (kW) Coil Rated Voltage(V) Rated Operational Current (A) Resistance Load (AC-1) Compatible Thermal Relay Heat Element Rating Setting Range (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 AC100 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 0.55 to 0.85 1PC 1 MSO-N10CX 0.1KW 200V AC100V 08582296 -
Discontinued
[x]
0.1 AC200 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 0.55 to 0.85 1PC 1 MSO-N10CX 0.1KW 200V AC200V 08582305 -
Discontinued
[x]
0.2 AC100 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 1 to 1.6 1PC 1 MSO-N10CX 0.2KW 200V AC100V 08582314 -
Discontinued
[x]
0.75 AC100 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 2.8 to 4.4 1PC 1 MSO-N10CX 0.75KW 200V AC100V 08582357 -
Discontinued
[x]
1.5 AC100 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 5.2 to 8 1PC 1 MSO-N10CX 1.5KW 200V AC100V 08582375 -
Discontinued
[x]
1.5 AC200 (200 to 220V)20 (380 to 440V)11 TH-N12(TP,KP) 5.2 to 8 1PC 1 MSO-N10CX 1.5KW 200V AC200V 08582384 -
Discontinued
[x]
0.2 AC200 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 1 to 1.6 1PC 1 MSO-N10CX 0.2KW 200V AC200V 08582323 -
Discontinued
[x]
2.2 AC100 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 7 to 11 1PC 1 MSO-N10CX 2.2KW 200V AC100V 08582393 -
Discontinued
[x]
0.4 AC100 (200 to 220V)20(380 to 440V)11 TH-N12(TP,KP) 1.7 to 2.5 1PC 1 MSO-N10CX 0.4KW 200V AC100V 08582332 -
Discontinued
[x]
0.75 AC200 (200 to 220V)20 (380 to 440V)11 TH-N12(TP,KP) 2.8 to 4.4 1PC 1 MSO-N10CX 0.75KW 200V AC200V 08582366 -
Discontinued
[x]
2.2 AC200 (200 - 220V) 20 (380 - 440V) 11 TH-N12 (TP, KP) 7 to 11 1PC 1 MSO-N10CX 2.2KW 200V AC200V 08582402 -
Discontinued
[x]
0.4 AC200 (200 - 220V) 20 (380 - 440V) 11 TH-N12 (TP, KP) 1.7 to 2.5 1PC 1 MSO-N10CX 0.4KW 200V AC200V 08582341 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and closing of the dust collector motor
5
From Japan
On 2015-07-07 12:33:00
I am satisfied with the firm building considerably for the price. As for the terminal, it is easier to wire if the cover etc. is not provided.
This review is about item#08582402.
Automatic operation of pump Control of excretion machine in poultry house
5
From Japan
On 2015-06-03 17:37:52
Internal wiring is also easy and very easy to install and it is useful, contacts are also strong and do not come out defective, I would like to continue using it continuously.
This review is about item#08582402.

Related Products