Buy more than* S$200* and get FREE SHIPPING

Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Auxiliary Contacts Rated Operational Current (A) Resistance Load (AC-1) Standard Coil Rated Voltage(V) Weight (kg) Compatible Thermal Relay Model Opening Thermocurrent (A) External Dimensions C(mm) External Dimensions B (mm) External Dimensions A (mm) Main Circuit Voltage (V) Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auxiliary Contacts Rated Operational Current (A) Resistance Load (AC-1) Standard Coil Rated Voltage(V) Weight (kg) Compatible Thermal Relay Model Opening Thermocurrent (A) External Dimensions C(mm) External Dimensions B (mm) External Dimensions A (mm) Main Circuit Voltage (V) Installation Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2a2b (200 to 220V)60(380 to 440V)50 JISC8201-4-1, JEM1038 compliance 50Hz/100,60Hz/100-110 0.52 TH-N20(TA)(CX) S-N35(CX) 60(lth) 91 75 89 AC100 I can IEC35mm rail mounting. 1PC 1 S-N35CX AC100V 08583617 -
Discontinued
[x]
1a (200 to 220V)20(380 to 440V)13 JISC8201-4-1, JEM1038 compliance 50Hz/100,60Hz/100-110 0.3 TH-N12(CX) S-N11(CX) 20(lth) 78 43 78 AC100 I can IEC35mm rail mounting. 1PC 1 S-N11CX AC100V 1A 08583556 -
Discontinued
[x]
2a2b (200 to 220V)50(380 to 440V)50 JISC8201-4-1, JEM1038 compliance 50Hz/100,60Hz/100-110 0.52 TH-N20(TA)(CX) S-N25(CX) 50(lth) 91 75 89 AC100 I can IEC35mm rail mounting. 1PC 1 S-N25CX AC100V 08583592 -
Discontinued
[x]
1a (200 to 220V)20 (380 to 440V)13 JISC8201-4-1, JEM1038 compliance 50Hz/200,60Hz/200-220 0.3 TH-N12(CX) S-N11(CX) 20(lth) 78 43 78 AC200 I can IEC35mm rail mounting. 1PC 1 S-N11CX AC200V 1A 08583565 -
Discontinued
[x]
2a2b (200 to 220V)60(380 to 440V)50 JISC8201-4-1, JEM1038 compliance 50Hz/200,60Hz/200-220 0.52 TH-N20(TA)(CX) S-N35(CX) 60(lth) 91 75 89 AC200 I can IEC35mm rail mounting. 1PC 1 S-N35CX AC200V 08583626 -
Discontinued
[x]
2a2b (200 to 220V)50 (380 to 440V)50 JISC8201-4-1, JEM1038 compliance 50Hz/200,60Hz/200-220 0.52 TH-N20(TA)(CX) S-N25(CX) 50(lth) 91 75 89 AC200 I can IEC35mm rail mounting. 1PC 1 S-N25CX AC200V 08583601 -
Discontinued
[x]
- - - 50Hz/100,60Hz/100-110 - - - - - - - AC100 I can IEC35mm rail mounting. 1PC 1 S-N48CX AC100V 47837815 -
Discontinued
[x]
2a2b - - 50Hz 60Hz/200-240 - TH-N60 - - - - - AC200 I can IEC35mm rail mounting. 1PC 1 S-N50CX AC200V 47837763 -
Discontinued
[x]
2a2b - - 50Hz 60Hz/100-127 - TH-N60 - - - - - AC100 I can IEC35mm rail mounting. 1PC 1 S-N50CX AC100V 47837754 -
Discontinued
[x]
2a2b - - 50Hz 60Hz/200-240 - TH-N60 - - - - - AC200 I can IEC35mm rail mounting. 1PC 1 S-N65CX AC200V 47837781 -
Discontinued
[x]
- - - 50Hz/100,60Hz/100-110 - - - - - - - AC100 I can IEC35mm rail mounting. 1PC 1 S-N38CX AC100V 47837797 -
Discontinued
[x]
- - - 50Hz/200,60Hz/200-220 - - - - - - - AC200 I can IEC35mm rail mounting. 1PC 1 S-N38CX AC200V 47837806 -
Discontinued
[x]
- - - 50Hz/200,60Hz/200-220 - - - - - - - AC200 I can IEC35mm rail mounting. 1PC 1 S-N48CX AC200V 47837824 -
Discontinued
[x]
2a2b - - 50Hz 60Hz/100-127 - TH-N60 - - - - - AC100 I can IEC35mm rail mounting. 1PC 1 S-N65CX AC100V 47837772 -
Discontinued
[x]
1a (200 - 220V)20 (380 - 440V)11 JISC8201-4-1, JEM1038-COMPLIANT 50Hz/100, 60Hz/100-110 0.3 TH-N12(CX) S-N10(CX) 20(lth) 78 43 78 AC100 IEC35mm rail attachment is included 1PC 1 S-N10CX AC100V 1A 08583531 -
Discontinued
[x]
1a (200 - 220V)20 (380 - 440V)11 JISC8201-4-1, JEM1038 compliant 50Hz/200, 60Hz/200-220 0.3 TH-N12(CX) S-N10(CX) 20(lth) 78 43 78 AC200 IEC35mm rail installation is possible. 1PC 1 S-N10CX AC200V 1A 08583547 -
Discontinued
[x]
1a1b (200 - 220V)32 (380 - 440V)32 JISC8201-4-1, JEM1038 compliant 50Hz/100, 60Hz/100-110 0.38 TH-N20(CX) S-N20(CX) 32(lth) 81 63 81 AC100 IEC35mm rail installation is possible. 1PC 1 S-N20CX AC100V 08583574 -
Discontinued
[x]
1a1b (200 - 220V)32 (380 - 440V)32 JISC8201-4-1, JEM1038 compliant 50Hz/200, 60Hz/200-220 0.38 TH-N20(CX) S-N20(CX) 32(lth) 81 63 81 AC200 IEC35mm rail installation is possible. 1PC 1 S-N20CX AC200V 08583583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power load control
5
From Japan
On 2017-01-21 11:52:12
I ordered it to an agency, but since the delivery date was a construction period trace, it was good to get it early with a monotaro. Construction completed safely and guests were satisfied with satisfaction.
This review is about item#8583626.
For machine control
5
From Japan
On 2016-03-30 17:22:43
I think that it is the cheapest among manufacturer's items and I am purchasing. There is nothing wrong.
This review is about item#08583626.
Control management of cleaning factory
5
From Japan
On 2015-03-17 20:26:05
There is a control power supply of 100 V, 200 V which can be compact and can be combined with a parallel circuit, and it can follow continuity.
This review is about item#08583547.
Separator parts
5
From Japan
On 2015-02-04 15:13:40
I am using it without problems.
This review is about item#08583601.

Related Products