Buy more than* S$200* and get FREE SHIPPING

Magnetic Relay SR-N

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Opening Thermocurrent (A)
16(lth)
Rated Operational Current (A)
100V AC-15 (electromagnet load): 6,100V AC-12 (resistive load): 16 220V AC-15 (electromagnet load): 5,220V AC-12 (resistive load): 12 440V AC -15 (electromagnet load): 3,440V AC-12 (resistive load): 5
Main Circuit Voltage (V)
AC200
Installation Method
I can IEC35mm rail mounting.
Contact Arrangement
4a
Coil Rated Voltage(V)
AC200200(50Hz)200-220(60Hz)
Weight (kg)
0.3
Model
SR-N4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-N4 AC200V 4a 08583644 -
Discontinued
[x]
ADD TO CART

Related Products