Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Sensitivity Contactor SD-Q Series

4.67 (3)
Switching Frequency (times /hour)
1800
Inside Temperature of Control cabinet (degree C)
55
Compatible Rail Width (mm)
35
Average Power Consumption
1.3W
Rated Insulation Voltage (V)
690
Rated Voltage
DC24V
...see all>
Product Options
ADD TO CART
Open Circuit Voltage (V) Rated Breaking Capacity (kA) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Elevation (m) Type Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Size Opening Thermocurrent (A) Mechanical Durability Coil Current (mA) Operating Voltage Vibration Resistance Installation Method Impact Resistance (m/s2) Auxiliary Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Open Circuit Voltage (V) Rated Breaking Capacity (kA) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Elevation (m) Type Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Size Opening Thermocurrent (A) Mechanical Durability Coil Current (mA) Operating Voltage Vibration Resistance Installation Method Impact Resistance (m/s2) Auxiliary Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (220V)120, (440V)90 (200-240V)12, (380-440V)9 - - (200-240V)2.5, (380-440V)4 - - - - - - - - 1b 1pc 1 SD-Q11 DC24V 1b 21442137 32.99 SGD
Shipped after 2018-06-25
10 or more% of the rated voltage (220V)120, (440V)90 (200 - 240V)12, (380 - 440V)9 Less than 2000 DC operation (200 - 240V)2.5, (380 - 440V)4 Frame: Q11 20 (Auxiliary contact rating is 10) 10 Million times 55 (Average) Below 85% of the rated voltage 10 to 55Hz, 19.6m/s<SUP>2</SUP>or less IEC35mm rail installation is possible. 49 or less 1a 1PC 1 SD-Q11 DC24V 1a 08584037 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Operate motor with 24 VDC operation power supply
4
From Japan
On 2014-05-21 17:07:10
It was smaller and better than I expected.
This review is about item#08584037.
Three-phase 200V motor pump connection
5
From Japan
On 2014-04-21 14:01:14
Since the height is also compact, the electric box can also use a small one, the sound is quiet and very easy to use.
This review is about item#08584037.
Pump motor contactor can be driven directly by sequencer purchase
5
From Japan
On 2009-09-08 14:25:24
The price is reasonable and compact. The sound during operation is also quiet and easy to use. Since it can be directly driven by the output of the sequencer, it contributes to labor saving.
This review is about item#08584037.

Related Products