Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED flat-screen compact laminated signal lamp LES type

Nominal Sectional Area (mm2)
0.5
Leader Wire Type
UL1007
Light Source
LED
Outer Diameter (phi mm)
50
Rated Voltage (V)
AC/DC24
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number Leader Wire Length (mm) Dust-proof/Jetproof Protective Characteristic Symbol Power Consumption (W) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number Leader Wire Length (mm) Dust-proof/Jetproof Protective Characteristic Symbol Power Consumption (W) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 2482 323-9527 1000 IP23 2.7 193.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-502A-RYGBC 08534881 -
Discontinued
[x]
1 2482 323-9489 1000 IP23 1.7 132.6   1pc 1 LES-302A-RYG 08534854 -
Discontinued
[x]
1 2483 323-9454 1300 IP54 0.6 72.2   1pc 1 LES-102AW-R 08534897 -
Discontinued
[x]
- - 1000 IP23 0.6 72.2   1pc 1 LES-102A-G 08534811 -
Discontinued
[x]
- - 1300 IP54 1.2 102.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-202AW-RG 08534933 -
Discontinued
[x]
- - 1000 IP23 0.6 72.2   1pc 1 LES-102A-Y 08534827 -
Discontinued
[x]
- - 1300 IP54 0.6 72.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-102AW-Y 08534915 -
Discontinued
[x]
- - 1300 IP54 2.2 162.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-402AW-RYGC 08534967 159.99 SGD
Shipped after 2018-07-27
- - 1000 IP23 2.2 162.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-402A-RYGC 08534872 -
Discontinued
[x]
- - 1000 IP23 1.2 102.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-202A-RG 08534845 -
Discontinued
[x]
- - 1300 IP54 0.6 72.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LES-102AW-G 08534906 -
Discontinued
[x]
ADD TO CART

Related Products