Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Number of Flashes (times/min.) Material Nominal Sectional Area (mm2) Type Leader Wire Type Sound Pressure (dB/m) Leader Wire Length (mm) Dust-proof/Jetproof Protective Characteristic Symbol Light Source Interface Outer Diameter (phi mm) Number of Steps Rated Voltage (V) Standard Power Consumption (W) 2015 Trusco Published Pages Mounting Method Height (mm) TRUSCO Part Number Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flashes (times/min.) Material Nominal Sectional Area (mm2) Type Leader Wire Type Sound Pressure (dB/m) Leader Wire Length (mm) Dust-proof/Jetproof Protective Characteristic Symbol Light Source Interface Outer Diameter (phi mm) Number of Steps Rated Voltage (V) Standard Power Consumption (W) 2015 Trusco Published Pages Mounting Method Height (mm) TRUSCO Part Number Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210W-RG 08535152 139.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220W-RY 08535161 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220W-RG 08535177 159.99 SGD
Shipped after 2018-01-26
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 9.1, 9.1, 9.1, 9.1 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-510W-RYGBC 08535326 189.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 9.1, 9.1, 9.1, 9.1 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-520W-RYGBC 08535335 199.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202FBW-RY 08535484 119.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220FBW-RY 08535527 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410FBW-RYGB 08535624 189.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410FBW-RYGC 08535633 249.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420FBW-RYGB 08535642 199.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210P-RY 08535861 119.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420P-RYGB 08536001 169.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120W-Y 08535091 129.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 7.5, 7.5, 7.5, 7.5 - - 195.4, 195.4, 195.4, 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-310W-RYG 08535204 129.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410W-RYGB 08535265 159.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420W-RYGC 08535292 219.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 3.2, 3.2, 3.2, 3.2 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-501W-RYGBC 08535301 159.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.7, 3.7, 3.7, 3.7 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-502W-RYGBC 08535317 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202FBW-RG 08535493 -
Discontinued
[x]
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 7.5, 7.5, 7.5, 7.5 - - 195.4, 195.4, 195.4, 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-310FBW-RYG 08535563 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402FBW-RYGC 08535615 219.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102P-G 08535746 74.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201P-RY 08535825 88.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202P-RG 08535852 -
Discontinued
[x]
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420P-RYGC 08536017 239.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 3.2, 3.2, 3.2, 3.2 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-501P-RYGBC 08536026 169.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202FBP-RG 08536211 159.99 SGD
Shipped after 2018-01-26
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210FBP-RY 08536227 149.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.2, 2.2, 2.2, 2.2 - - 195.4, 195.4, 195.4, 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-301FBP-RYG 08536263 -
Discontinued
[x]
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402FBP-RYGC 08536333 239.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410FBP-RYGB 08536342 199.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420FBP-RYGB 08536367 219.99 SGD
Shipped after 2018-02-23
About 60 Globe: Acrylic resin Power lines: 0.5, signal line: 0.3 LED thin small laminated signal lamps Power line: UL1007, signal line: UL1007 70-85 Power lines: 700, signal line: 700 IP54 LED Open collector 50 Single stage AC/DC24 UL standard, CE 1.6 - Direct mounting 204.8 - Light / flash / buzzer Red   1PC 1 LE-102FBW-R 08535371 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120W-G 08535082 99.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201W-RY 08535107 75.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201W-RG 08535116 99.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202W-RY 08535125 75.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120FBW-G 08535441 139.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120FBW-Y 08535457 139.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201FBW-RY 08535466 119.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.7, 2.7, 2.7, 2.7 - - 265.2, 265.2, 265.2, 265.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-302FBW-RYG 08535554 -
Discontinued
[x]
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401FBW-RYGC 08535597 219.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110P-R 08535764 98.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210P-RG 08535877 119.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220P-RY 08535886 129.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220P-RG 08535895 -
Discontinued
[x]
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402P-RYGC 08535974 179.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120FBP-G 08536166 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410FBP-RYGC 08536351 269.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202W-RG 08535134 99.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401W-RYGC 08535231 159.99 SGD
Shipped after 2018-01-26
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402W-RYGB 08535247 129.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402W-RYGC 08535256 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101FBW-R 08535344 90.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101FBW-G 08535353 90.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220FBW-RG 08535536 209.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 7.5, 7.5, 7.5, 7.5 - - 195.4, 195.4, 195.4, 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-320FBW-RYG 08535572 169.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401FBW-RYGB 08535581 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 3.2, 3.2, 3.2, 3.2 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-501FBW-RYGBC 08535667 199.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120P-Y 08535816 -
Discontinued
[x]
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.7, 3.7, 3.7, 3.7 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-502P-RYGBC 08536035 169.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102FBP-G 08536105 109.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102FBP-Y 08536114 109.99 SGD
Shipped after 2018-01-26
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110FBP-R 08536123 129.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110FBP-G 08536132 129.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 1 2483, 1 2483, 1 2483, 1 2483 - 225.6, 225.6, 225.6, 225.6 323-9420, 323-9420, 323-9420, 323-9420 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402FBP-RYGB 08536324 -
Discontinued
[x]
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420FBP-RYGC 08536376 289.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 3.2, 3.2, 3.2, 3.2 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-501FBP-RYGBC 08536385 219.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.2, 2.2, 2.2, 2.2 - - 265.2, 265.2, 265.2, 265.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-301W-RYG 08535186 95.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.7, 2.7, 2.7, 2.7 - - 265.2, 265.2, 265.2, 265.2 - - -   1pc 1 LE-302W-RYG 08535195 95.99 SGD
Shipped after 2018-01-26
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110FBW-G 08535414 119.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110FBW-Y 08535423 119.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120FBW-R 08535432 139.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.2, 2.2, 2.2, 2.2 - - 265.2, 265.2, 265.2, 265.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-301FBW-RYG 08535545 139.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402FBW-RYGB 08535606 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.7, 3.7, 3.7, 3.7 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-502FBW-RYGBC 08535676 199.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 9.1, 9.1, 9.1, 9.1 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-510FBW-RYGBC 08535685 229.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120P-G 08535807 -
Discontinued
[x]
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410P-RYGB 08535983 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101FBP-G 08536071 109.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120FBP-Y 08536175 159.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220FBP-RY 08536245 169.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.7, 3.7, 3.7, 3.7 1 2483, 1 2483, 1 2483, 1 2483 - 255.8, 255.8, 255.8, 255.8 323-9438, 323-9438, 323-9438, 323-9438 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-502FBP-RYGBC 08536394 219.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 9.1, 9.1, 9.1, 9.1 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-520FBP-RYGBC 08536412 249.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101W-R 08534985 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101W-G 08534994 62.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101W-Y 08535003 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102W-R 08535012 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401W-RYGB 08535222 129.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210FBW-RG 08535511 189.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 9.1, 9.1, 9.1, 9.1 - - 255.8, 255.8, 255.8, 255.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-520FBW-RYGBC 08535694 239.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102P-R 08535737 74.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102P-Y 08535755 74.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110P-Y 08535782 98.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 295.4, 295.4, 295.4, 295.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410P-RYGC 08535992 219.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101FBP-Y 08536087 109.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401FBP-RYGC 08536315 239.99 SGD
Shipped after 2018-01-26
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110W-G 08535055 84.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110W-Y 08535064 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120W-R 08535073 99.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 7.5, 7.5, 7.5, 7.5 - - 195.4, 195.4, 195.4, 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-320W-RYG 08535213 139.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-410W-RYGC 08535274 159.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420W-RYGB 08535283 -
Discontinued
[x]
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102FBW-G 08535387 90.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110FBW-R 08535405 -
Discontinued
[x]
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101P-Y 08535721 -
Discontinued
[x]
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401P-RYGB 08535947 139.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401P-RYGC 08535956 179.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 9.1, 9.1, 9.1, 9.1 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-510P-RYGBC 08536044 199.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 9.1, 9.1, 9.1, 9.1 - - 325.6, 325.6, 325.6, 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-520P-RYGBC 08536053 219.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201FBP-RG 08536193 169.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 6.7, 6.7, 6.7, 6.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-220FBP-RG 08536254 229.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 7.5, 7.5, 7.5, 7.5 - - 265.2, 265.2, 265.2, 265.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-320FBP-RYG 08536297 189.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 2.7, 2.7, 2.7, 2.7 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-401FBP-RYGB 08536306 169.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102W-G 08535021 62.99 SGD
Shipped after 2018-02-23
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102W-Y 08535037 62.99 SGD
Shipped after 2018-01-26
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 5.7, 5.7, 5.7, 5.7 - - 135.0, 135.0, 135.0, 135.0 - - -   1pc 1 LE-110W-R 08535046 -
Discontinued
[x]
- - - - - - - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210W-RY 08535143 99.99 SGD
Shipped after 2018-02-23
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.1, 1.1, 1.1, 1.1 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101FBW-Y 08535362 90.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 1.6, 1.6, 1.6, 1.6 - - 204.8, 204.8, 204.8, 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102FBW-Y 08535396 90.99 SGD
Shipped after 2018-02-05
- - - - - 70-80, 70-80, 70-80, 70-80 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201FBW-RG 08535475 119.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC100, AC100, AC100, AC100 - 6.7, 6.7, 6.7, 6.7 - - 165.2, 165.2, 165.2, 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210FBW-RY 08535502 139.99 SGD
Shipped after 2018-02-23
- - - - - 70-85, 70-85, 70-85, 70-85 - IP54, IP54, IP54, IP54 LED, LED, LED, LED - 50, 50, 50, 50 - AC220, AC220, AC220, AC220 - 8.3, 8.3, 8.3, 8.3 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-420FBW-RYGC 08535651 279.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC12, AC/DC12, AC/DC12, AC/DC12 - 1.7, 1.7, 1.7, 1.7 - - 235.0, 235.0, 235.0, 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201P-RG 08535834 119.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 3.2, 3.2, 3.2, 3.2 - - 225.6, 225.6, 225.6, 225.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-402P-RYGB 08535965 139.99 SGD
Shipped after 2018-01-26
- - - - - 70-85, 70-85, 70-85, 70-85 - IP23, IP23, IP23, IP23 LED, LED, LED, LED - 50, 50, 50, 50 - AC/DC24, AC/DC24, AC/DC24, AC/DC24 - 2.2, 2.2, 2.2, 2.2 1 2483, 1 2483, 1 2483, 1 2483 - 165.2, 165.2, 165.2, 165.2 324-0274, 324-0274, 324-0274, 324-0274 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202FBP-RY 08536202 -
Discontinued
[x]
- - - - - 70-85 - IP23 LED - 50 - AC100 - 9.1 - - 325.6 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-510FBP-RYGBC 08536403 229.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23 LED - 50 - AC100 - 7.5 - - 265.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-310P-RYG 08535922 129.99 SGD
Shipped after 2018-01-26
- - - - - - - IP23 LED - 50 - AC220 - 7.5 - - 265.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-320P-RYG 08535931 149.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23 LED - 50 - AC/DC24 - 2.2 - - 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-202P-RY 08535843 80.99 SGD
Shipped after 2018-02-23
- - - - - 70-85 - IP23 LED - 50 - AC220 - 5.7 - - 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120FBP-R 08536157 -
Discontinued
[x]
- - - - - - - IP23 LED - 50 - AC100 - 5.7 - - 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110P-G 08535773 91.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23 LED - 50 - AC220 - 5.7 - - 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-120P-R 08535791 -
Discontinued
[x]
- - - - - - - IP23 LED - 50 - AC/DC12 - 2.2 - - 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-301P-RYG 08535904 -
Discontinued
[x]
- - - - - 70-85 - IP23 LED - 50 - AC/DC24 - 2.7 1 2483 - 195.4 324-0282 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-302FBP-RYG 08536272 -
Discontinued
[x]
- - - - - - - IP23 LED - 50 - AC/DC12 - 1.1 - - 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101P-R 08535703 -
Discontinued
[x]
- - - - - - - IP23 LED - 50 - AC/DC24 - 2.7 - - 195.4 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-302P-RYG 08535913 95.99 SGD
Shipped after 2018-01-24
- - - - - 70-85 - IP23 LED - 50 - AC100 - 5.7 - - 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-110FBP-Y 08536141 129.99 SGD
Shipped after 2018-02-23
- - - - - 70-85 - IP23 LED - 50 - AC100 - 6.7 - - 235.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-210FBP-RG 08536236 189.99 SGD
Shipped after 2018-02-23
- - - - - - - IP23 LED - 50 - AC/DC12 - 1.1 - - 204.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101P-G 08535712 66.99 SGD
Shipped after 2018-02-23
- - - - - 70-80 - IP23 LED - 50 - AC/DC12 - 1.1 - - 135.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-101FBP-R 08536062 95.99 SGD
Shipped after 2018-02-23
- - - - - 70-85 - IP23 LED - 50 - AC/DC24 - 1.6 1 2483 - 135.0 324-0266 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-102FBP-R 08536096 -
Discontinued
[x]
- - - - - 70-80 - IP23 LED - 50 - AC/DC12 - 1.7 - - 165.2 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LE-201FBP-RY 08536184 119.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine operation confirmation display
5
From Japan
On 2016-10-22 19:16:47
Display brightness and sound magnitude are exact
This review is about item#8535554.

Related Products