Buy more than* S$200* and get FREE SHIPPING

LED Indicator Beacon LME

4.50 (2)
Light Source
LED
Protection Level
IP54
Outer Diameter (phi mm)
60
...see all>
Product Options
ADD TO CART
Unit Length (mm) Type Nominal Sectional Area (mm2) Height (mm) Compatible Standard Leader Wire Type Color Type Weight (kg) Number of Flashes (times/min.) Dust-proof/Jetproof Protective Characteristic Symbol Material Sound Pressure (dB/m) Interface TRUSCO Part Number Rated Voltage (V) Dimensions A (mm) Power Consumption (W) Dimensions L (mm) Number of Steps Standard 2014 TRUSCO Published Page Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Length (mm) Type Nominal Sectional Area (mm2) Height (mm) Compatible Standard Leader Wire Type Color Type Weight (kg) Number of Flashes (times/min.) Dust-proof/Jetproof Protective Characteristic Symbol Material Sound Pressure (dB/m) Interface TRUSCO Part Number Rated Voltage (V) Dimensions A (mm) Power Consumption (W) Dimensions L (mm) Number of Steps Standard 2014 TRUSCO Published Page Mounting Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.50 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 657.3 to 667.3 4.6 686.8 5-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502FBW-RYGBC 08538293 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.47 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 4.6 - 5-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502W-RYGBC 08537995 289.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.62 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 7.9 - Three-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-310W-RYG 08537943 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110W-C 08537812 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110W-G 08537794 329.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBW-R 08538126 249.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 1.13 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-410L-RYGB 08537374 299.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 1.03 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 7.1 522 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220L-RY 08537313 249.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.81 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 3.4 - Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FBL-RG 08537584 -
Discontinued
[x]
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBL-B 08537505 259.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110L-Y 08537182 -
Discontinued
[x]
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 4.6 - 5-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502FBK-RYGBC 08537112 349.99 SGD
Shipped after 2018-05-30
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.66 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 601.3 to 611.3 3.8 630.8 Three-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-302FBK-RYG 08537094 -
Discontinued
[x]
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.56 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBK-C 08537067 249.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.63 - IP65 Globe: acrylic resin - Open collector 326-1832 AC/DC24 - 4.6 - 5-stage CE Marking 1-2465 Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502-RYGBC 08536692 299.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.83 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-410-RYGB 08536674 -
Discontinued
[x]
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.61 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 4.2 - 4-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402FB-RYGB 08536963 299.99 SGD
Shipped after 2018-05-01
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.78 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 518.9 to 528.9 7.9 548.2 Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-310FB-RYG 08536945 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.78 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 463.5 to 446.5 7.9 466 Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-310-RYG 08536647 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120-C 08536561 239.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 477.7 to 487.7 5.1 507 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FB-C 08536866 259.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120-B 08536552 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120-Y 08536534 239.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110-R 08536473 -
Discontinued
[x]
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FB-R 08536823 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120-R 08536525 -
Discontinued
[x]
150 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.46 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FB-C 08536762 239.99 SGD
Shipped after 2018-05-30
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.78 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 518.9 to 528.9 7.9 548.2 Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-320FB-RYG 08536954 299.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.78 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 463.5 to 446.5 7.9 466 Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-320-RYG 08536656 139.99 SGD
Shipped after 2018-05-30
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.56 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 3.8 - Three-stage CE Marking - Pole Mounting   1PC 1 LME-302FB-RYG 08536936 -
Discontinued
[x]
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210FB-RG 08536902 159.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.73 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 463.5 to 446.5 7.1 466 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210-RG 08536604 249.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.48 - IP65 Globe: acrylic resin - Open collector - AC/DC24 463.5 to 446.5 3.4 466 Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202-RG 08536586 339.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110-B 08536507 -
Discontinued
[x]
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FB-G 08536796 259.99 SGD
Shipped after 2018-05-30
150 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.46 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FB-G 08536744 239.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.43 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102-G 08536446 77.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210FB-RY 08536893 279.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.51 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 3.4 - Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FB-RG 08536884 129.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.51 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 3.4 - Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FB-RY 08536875 249.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 477.7 to 487.7 5.1 507 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FB-G 08536841 259.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.43 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102-Y 08536437 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.73 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 463.5 to 446.5 7.1 466 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220-RY 08536613 249.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FB-B 08536805 259.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 477.7 to 487.7 5.1 507 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FB-B 08536857 259.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.43 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102-C 08536464 77.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.43 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102-B 08536455 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.58 - IP65 Globe: acrylic resin - Open collector 326-1816 AC/DC24 463.5 to 446.5 4.2 466 4-stage CE Marking 1-2465 Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402-RYGB 08536665 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.73 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 463.5 to 446.5 7.1 466 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210-RY 08536595 249.99 SGD
Shipped after 2018-05-30
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220FB-RY 08536911 279.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 477.7 to 487.7 5.1 507 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FB-Y 08536832 259.99 SGD
Shipped after 2018-05-30
150 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.46 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FB-Y 08536735 239.99 SGD
Shipped after 2018-05-30
150 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.46 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FB-R 08536726 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.43 - IP65 Globe: acrylic resin - Open collector 326-1751 AC/DC24 - 2.2 - Single stage CE Marking 1-2465 Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102-R 08536421 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.83 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-420-RYGB 08536683 299.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.53 - IP65 Globe: acrylic resin - Open collector 326-1794 AC/DC24 463.5 to 446.5 3.8 466 Three-stage CE Marking 1-2465 Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-302-RYG 08536631 -
Discontinued
[x]
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220FB-RG 08536927 279.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.73 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 463.5 to 446.5 7.1 466 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220-RG 08536622 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.48 - IP65 Globe: acrylic resin - Open collector 326-1778 AC/DC24 463.5 to 446.5 3.4 466 Two-stage CE Marking 1-2465 Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202-RY 08536577 329.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110-C 08536516 -
Discontinued
[x]
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FB-C 08536814 259.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110-G 08536491 119.99 SGD
Shipped after 2018-05-30
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FB-Y 08536787 -
Discontinued
[x]
191.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FB-R 08536771 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.68 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110-Y 08536482 -
Discontinued
[x]
150 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.46 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FB-B 08536753 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.62 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 7.9 - Three-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-320W-RYG 08537952 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.37 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 3.8 - Three-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-302W-RYG 08537934 -
Discontinued
[x]
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.60 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.1 - Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210FBW-RG 08538205 259.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.35 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 574.9 to 548.9 3.4 604.4 Two-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FBW-RY 08538171 239.99 SGD
Shipped after 2018-05-01
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBW-B 08538101 249.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBW-B 08538153 249.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 533.7 to 543.7 5.1 563.2 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBW-Y 08538083 -
Discontinued
[x]
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 533.7 to 543.7 5.1 563.2 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBW-R 08538074 249.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120W-R 08537821 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.27 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102W-B 08537751 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.27 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102W-G 08537742 239.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.30 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBW-Y 08538031 339.99 SGD
Shipped after 2018-05-01
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.27 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102W-R 08537724 239.99 SGD
Shipped after 2018-05-01
206 Lighting Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 1.08 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 7.9 - Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-310L-RYG 08537347 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120L-B 08537252 239.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBL-G 08537541 259.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120L-G 08537243 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120L-Y 08537234 239.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 533.7 to 543.7 5.1 563.2 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBL-R 08537471 149.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.73 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102L-R 08537121 -
Discontinued
[x]
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.71 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 4.2 - 4-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402FBK-RYGB 08537103 -
Discontinued
[x]
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.61 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 601.3 to 611.3 3.4 630.8 Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FBK-RG 08537085 -
Discontinued
[x]
150 Lighting Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.88 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-510-RYGBC 08536701 329.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.70 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 8.7 - 4-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-410FBW-RYGB 08538275 319.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.67 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 8.7 - 4-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-410W-RYGB 08537977 279.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.70 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 657.3 to 667.3 8.7 686.8 4-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-420FBW-RYGB 08538284 319.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.67 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 8.7 - 4-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-420W-RYGB 08537986 279.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.45 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 4.2 - 4-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402FBW-RYGB 08538266 -
Discontinued
[x]
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.60 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 616.1 to 626.1 7.1 645.6 Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220FBW-RG 08538223 259.99 SGD
Shipped after 2018-05-30
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.60 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 7.1 - Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220FBW-RY 08538214 259.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.57 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 7.1 522 Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220W-RY 08537916 239.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.35 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 3.4 - Two-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FBW-RG 08538187 -
Discontinued
[x]
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBW-C 08538117 249.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBW-Y 08538135 249.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.30 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 533.7 to 543.7 2.2 563.2 Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBW-C 08538065 339.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.30 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBW-G 08538047 -
Discontinued
[x]
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 1.21 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-520FBL-RYGBC 08537715 369.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 1.18 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-520L-RYGBC 08537417 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 1.08 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 7.9 - Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-320L-RYG 08537356 -
Discontinued
[x]
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 1.06 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210FBL-RY 08537593 159.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.81 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 574.9 to 548.9 3.4 604.4 Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FBL-RY 08537575 249.99 SGD
Shipped after 2018-05-01
206 Lighting Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.78 - IP54 Globe: acrylic resin - Open collector - AC/DC24 492.5 to 502.5 3.4 522 Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202L-RY 08537277 339.99 SGD
Shipped after 2018-05-01
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBL-Y 08537532 259.99 SGD
Shipped after 2018-05-11
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110L-R 08537173 119.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120L-R 08537225 239.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBL-B 08537453 239.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBL-R 08537426 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.72 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 9.5 - 5-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-510W-RYGBC 08538004 319.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.27 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102W-Y 08537733 -
Discontinued
[x]
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 1.16 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-410FBL-RYGB 08537672 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 1.03 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 492.5 to 502.5 7.1 522 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210L-RY 08537295 249.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110L-B 08537207 239.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBL-B 08537557 259.99 SGD
Shipped after 2018-05-30
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.61 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 3.4 - Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202FBK-RY 08537076 269.99 SGD
Shipped after 2018-05-30
314.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.56 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBK-B 08537051 249.99 SGD
Shipped after 2018-05-30
329.6 Light / blink / buzzer Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal Wire: UL1007 Red, yellow, green Laminated medium-sized LED lights 0.65 About 60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.9 - Three-stage - - Direct mounting   1PC 1 LME-310FBW-RYG 08538241 -
Discontinued
[x]
314.8 - - 273.6 - - - - 0.71 - IP54 - 70-90 - - AC/DC24 - 4.2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LME-402FBK-RYGB 24769666 319.99 SGD
In stock
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.57 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 492.5 to 502.5 7.1 522 Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210W-RG 08537907 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.32 - IP65 Globe: acrylic resin - Open collector - AC/DC24 492.5 to 502.5 3.4 522 Two-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202W-RG 08537882 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.32 - IP65 Globe: acrylic resin - Open collector - AC/DC24 492.5 to 502.5 3.4 522 Two-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202W-RY 08537873 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120W-C 08537864 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120W-B 08537855 329.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 533.7 to 543.7 5.1 563.2 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBW-G 08538092 249.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.27 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102W-C 08537767 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.93 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 4.6 - 5-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502L-RYGBC 08537392 179.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 1.16 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 657.3 to 667.3 8.7 686.8 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-420FBL-RYGB 08537681 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 1.13 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-420L-RYGB 08537383 299.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.91 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 4.2 - 4-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402FBL-RYGB 08537663 -
Discontinued
[x]
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 1.11 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 7.9 - Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-320FBL-RYG 08537654 299.99 SGD
Shipped after 2018-05-01
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.86 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 616.1 to 626.1 3.8 645.6 Three-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-302FBL-RYG 08537636 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 191.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.78 - IP54 Globe: acrylic resin - Open collector - AC/DC24 492.5 to 502.5 3.4 522 Two-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-202L-RG 08537286 339.99 SGD
Shipped after 2018-05-01
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120L-C 08537261 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110L-G 08537191 239.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 533.7 to 543.7 2.2 563.2 Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBL-C 08537462 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.73 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102L-B 08537155 319.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBL-G 08537444 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.73 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102L-G 08537146 319.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.76 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBL-Y 08537435 239.99 SGD
Shipped after 2018-05-01
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.56 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBK-Y 08537033 249.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer - 370.8 UL standard - Red,Yellow,Green,Blue,White - 0.75 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 9.5 - 5-stage - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-520FBW-RYGBC 08538311 349.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Blue - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110W-B 08537803 329.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBW-G 08538144 249.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.30 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBW-R 08538022 -
Discontinued
[x]
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 1.21 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-510FBL-RYGBC 08537706 369.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 1.18 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-510L-RYGBC 08537401 329.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.96 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 657.3 to 667.3 4.6 686.8 5-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502FBL-RYGBC 08537697 339.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.83 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 3.8 - Three-stage CE Marking - Pole mounting (L-type mounting bracket)   1PC 1 LME-302L-RYG 08537331 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 1.03 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220L-RG 08537322 249.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 533.7 to 543.7 5.1 563.2 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBL-Y 08537487 259.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBL-R 08537523 259.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 White - 0.73 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102L-C 08537164 319.99 SGD
Shipped after 2018-05-30
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Green - 0.56 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBK-G 08537042 249.99 SGD
Shipped after 2018-05-30
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Red - 0.56 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 560.1 to 570.1 2.2 589.6 Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBK-R 08537024 249.99 SGD
Shipped after 2018-05-30
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.91 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-510FB-RYGBC 08537006 369.99 SGD
Shipped after 2018-05-30
150 Lighting Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.88 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 9.5 - 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-520-RYGBC 08536717 329.99 SGD
Shipped after 2018-05-30
232.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.86 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-410FB-RYGB 08536972 329.99 SGD
Shipped after 2018-05-30
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 329.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.86 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 8.7 - 4-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-420FB-RYGB 08536981 329.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.72 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 9.5 - 5-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-520W-RYGBC 08538013 319.99 SGD
Shipped after 2018-05-30
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.65 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 7.9 - Three-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-320FBW-RYG 08538257 279.99 SGD
Shipped after 2018-05-01
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 232.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 0.40 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 616.1 to 626.1 3.8 645.6 Three-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-302FBW-RYG 08538232 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 0.57 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 - 7.1 - Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220W-RG 08537925 239.99 SGD
Shipped after 2018-05-01
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.60 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.1 - Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210FBW-RY 08538196 259.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.55 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 574.9 to 548.9 5.1 604.4 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBW-C 08538162 249.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120W-G 08537846 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Red - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110W-R 08537776 329.99 SGD
Shipped after 2018-05-30
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.91 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 560.1 to 570.1 9.5 589.6 5-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-520FB-RYGBC 08537015 369.99 SGD
Shipped after 2018-05-30
370.8 Light / flash / buzzer Power line: 0.5, signal line: 0.3 370.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.75 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 9.5 - 5-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-510FBW-RYGBC 08538302 349.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.42 - IP65 Globe: acrylic resin - Open collector - AC/DC24 - 4.2 - 4-stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402W-RYGB 08537961 249.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 0.57 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 492.5 to 502.5 7.1 522 Two-stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210W-RY 08537891 239.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110W-Y 08537785 -
Discontinued
[x]
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.52 - IP65 Globe: acrylic resin - (Only NPN transistor) open collector - AC220 492.5 to 502.5 5.1 522 Single stage - - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120W-Y 08537837 329.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Blue - 0.30 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Direct mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102FBW-B 08538056 339.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 273.6 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue - 0.88 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 4.2 - 4-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-402L-RYGB 08537365 -
Discontinued
[x]
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 288.4 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green - 1.11 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.9 - Three-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-310FBL-RYG 08537645 -
Discontinued
[x]
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 1.06 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210FBL-RG 08537602 159.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 1.03 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 492.5 to 502.5 7.1 522 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-210L-RG 08537304 249.99 SGD
Shipped after 2018-05-30
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Green - 1.06 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 616.1 to 626.1 7.1 645.6 Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220FBL-RG 08537627 -
Discontinued
[x]
329.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 247.2 - Power line: UL1007, signal line: UL1007 Red,Yellow - 1.06 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 - 7.1 - Two-stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-220FBL-RY 08537611 279.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBL-C 08537514 259.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 0.98 - IP54 Globe: acrylic resin - (Only NPN transistor) open collector - AC100 - 5.1 - Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110L-C 08537216 239.99 SGD
Shipped after 2018-05-30
288.4 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 White - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC220 574.9 to 548.9 5.1 604.4 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-120FBL-C 08537566 279.99 SGD
Shipped after 2018-05-30
247.2 Light / flash / buzzer Power line: 0.5, signal line: 0.3 206.0 - Power line: UL1007, signal line: UL1007 Green - 1.01 About60 IP54 Globe: acrylic resin 70 to 90 (Only NPN transistor) open collector - AC100 533.7 to 543.7 5.1 563.2 Single stage - - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-110FBL-G 08537496 259.99 SGD
Shipped after 2018-05-30
206 Lighting Power line: 0.5, signal line: 0.3 150.0 - Power line: UL1007, signal line: UL1007 Yellow - 0.73 - IP54 Globe: acrylic resin - Open collector - AC/DC24 - 2.2 - Single stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-102L-Y 08537137 319.99 SGD
Shipped after 2018-05-30
273.6 Light / flash / buzzer Power line: 0.5, signal line: 0.3 314.8 - Power line: UL1007, signal line: UL1007 Red,Yellow,Green,Blue,White - 0.63 About60 IP54 Globe: acrylic resin 70 to 90 Open collector - AC/DC24 - 4.6 - 5-stage CE Marking - Pole Mounting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LME-502FB-RYGBC 08536997 339.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replace the LED from a light bulb type
5
From Japan
On 2017-08-08 21:55:52
Easy to connect and easy to replace. I use an L type stay, but it is easy to install.
This review is about item#8537331.
For checking the state of the machine (operation, abnormality, completion)
4
From Japan
On 2016-05-04 22:21:36
Even if it is attached to the machine and seen from the bottom, it looks well. Brightness is also beautiful and is fine. Just discontinue not being able to attach directly
This review is about item#08538241.

Related Products