Buy more than* S$200* and get FREE SHIPPING

LED medium-sized laminated signal lamp LMS type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
LED
Outer Diameter (phi mm)
60
Rated Voltage (V)
AC/DC24
Power Consumption (W)
2.8
Height (mm)
151.6
...see all>
Product Options
ADD TO CART
Dust-proof/Jetproof Protective Characteristic Symbol Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dust-proof/Jetproof Protective Characteristic Symbol Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP54 0.52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMS-302K-RYG 08538476 129.99 SGD
Shipped after 2018-06-01
IP65 0.39 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LMS-302-RYG 08538354 -
Discontinued
[x]
ADD TO CART

Related Products