Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gel Ink Pen 0.7mm, "SARASA CLIP"

4.76 (25)
...see all>
Product Options
ADD TO CART
Ink Color Mechanism Maximum Diameter (phi mm) Ecomark Certification Number Weight (g) Overall Length (mm) Ingredients Green Purchasing Law Refill Ball Tip Diameter(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Mechanism Maximum Diameter (phi mm) Ecomark Certification Number Weight (g) Overall Length (mm) Ingredients Green Purchasing Law Refill Ball Tip Diameter(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1pc 1 JJB15-FB 24107615 4.99 SGD
In stock
Black Knock system 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-BK 08531914 1.99 SGD
In stock
blue Knock type 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-BL 08531923 1.99 SGD
In stock
Red Knock type 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-R 08531932 1.99 SGD
In stock
Light Blue Knock type 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-LB 08531941 1.99 SGD
In stock
Green Knock system 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-G 08531957 1.99 SGD
In stock
Orange Knock system 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-OR 08531966 1.99 SGD
In stock
Pink Knock system 11.0 No. 06112083 10.9 141.0 Water-based pigment (ink) Compatible JF-0.7 core 0.7 1PC 1 JJB15-P 08531975 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.76
25 Customer Reviews
The reviews are automatic translation.
When writing letters
5
From Japan
On 2018-03-20 12:16:44
0.5 is thin but 1.0 is thick. 0.7 is just right for me.
This review is about item#8531932.
To write a note.
5
From Japan
On 2018-02-02 03:13:06
Write as smooth as you can. It is very good that it does not apply force and it is swissy. I am experimenting with this series a lot, but since any size is good, from now on I will use zebra preferentially.
This review is about item#08531914.
Daily work in work and use
5
From Japan
On 2017-12-03 18:48:39
I use ballpoint pens every day, but I tried variously. 0.5 mm 0.7 mm 1.0 mm I understood that 0.7 mm is easiest to write in. Also, because it will be put in the pocket of the Y shirt, the clip formula is the best. If it is an ordinary type, the pocket will wear out of them, but the clip formula has no problem. I think that it is the best ballpoint pen that I tried and tried variously.
This review is about item#8531914.
Used for writing
5
From Japan
On 2017-07-24 14:49:24
I am very happy with it. I will buy it by all means next time as well.
This review is about item#8531923.
Writing work in general
5
From Japan
On 2017-07-21 18:05:35
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531932.
Writing work in general
5
From Japan
On 2017-07-21 18:05:09
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531975.
Writing work in general
5
From Japan
On 2017-07-21 18:04:47
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531966.
Writing work in general
5
From Japan
On 2017-07-21 18:04:19
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531957.
Writing work in general
5
From Japan
On 2017-07-21 18:03:56
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531923.
Writing work in general
5
From Japan
On 2017-07-21 18:03:31
This ZEBRA's SARASA CLIP 0.7 mm is the best among ballpoint pens. Please note that it is 0.7 mm. It is important that it is not 0.5 mm, not 1.0 mm, 0.5 mm is not so good compared with other companies' products, it is better to have a thicker one. However, 1.0 mm is not good. The handwriting ink cracks on both sides. If it is 0.7 mm, the ink will not crack on both sides, the rolling resistance of the ball is small compared with other company's products, and it can be written as smooth as the product name. Please try once. Since this product is also cheap in price, once you test it, we recommend ordering all 0.5 mm, 0.7 mm and 1.0 mm and trying the writing taste. I hope you will find out why I am 0.7 mm thick.
This review is about item#8531914.

Related Products