Buy more than* S$200* and get FREE SHIPPING

Small LED Indicator Lamp Pes Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Leader Wire Type
Signal wire: AWG22, power wire:AWG20
Leader Wire Length (mm)
Signal wire: 900, power line:1000
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Interface
Open collector (only for NPN transistors)
Number of Flashes (min-1[Time/min])
High speed: about 180, medium speed: about 120, low-speed: about 60
Light Source
LED
Outer Diameter (phi mm)
82
Power Consumption (W)
4.7
Weight (kg)
0.43
Material
Glove: Acrylic resin
Type
Small LED indicator lamp
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 Red 396-6267 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PES-100-R 08545512 -
Discontinued
[x]
AC200 Yellow 396-6313 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PES-200-Y 08545564 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Raise awareness of crime prevention
5
From Japan
On 2012-03-10 16:33:13
The end of a line of about 1 meter from the main body has not been processed any stumps, a 1A fuse is required in the wiring diagram, but it was not included but naturally a fuse box is necessary. It made it possible to use it while getting difficult to obtain such as an AC connection plug. I would like standard parts to be attached. It is still nice if it is a finished product that works as soon as it plugs into an outlet. If used outdoors, these parts must be waterproof. I think that it is better not to buy people who are not electric.
This review is about item#08545546.

Related Products