Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Wagon

4.00 (1)
Green Purchasing Law
Compatible
Coating
Tubular powder coatings
Assembly Time
One person 15 minutes
Assembly System
Knock-down
Body Dimensions (Width x Depth x Height) (mm)
550x320x580
Body Weight (kg)
5.7
Material (Caster)
Nylon
Withstand Load (kg)
40
Color
White Gray
Specification
Law on Promoting Green Purchasing Compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RFW-103 08532587 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Storage space of office desk
4
From Japan
On 2015-11-17 21:38:23
I thought that it would be better if the smaller the depth and the smaller the height, the better I could enter the desk. The stress at the feet slightly increased.
This review is about item#08532587.

Related Products