Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Winter pilot jumper

3.44 (16)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note.
Filling (g / m 2 ) (sleeves)
60, 60, 60, 60
Paddning (g/m2) (Body)
120, 120, 120, 120
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Chest Measurement (cm) Size Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Chest Measurement (cm) Size Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54, 54, 54, 54 125, 125, 125, 125 M, M, M, M 70, 70, 70, 70 58, 58, 58, 58 1pc 1 #98070 08532237 87.99 SGD
Shipped after 2018-06-20
58, 58, 58, 58 135, 135, 135, 135 LL, LL, LL, LL 76, 76, 76, 76 60, 60, 60, 60 1pc 1 #98070 08532203 87.99 SGD
In stock
58, 58, 58, 58 135, 135, 135, 135 LL, LL, LL, LL 76, 76, 76, 76 60, 60, 60, 60 1pc 1 #98070 08532255 87.99 SGD
Shipped after 2018-06-20
62, 62, 62, 62 147, 147, 147, 147 4L, 4L, 4L, 4L 78, 78, 78, 78 64, 64, 64, 64 1pc 1 #98070 08532325 87.99 SGD
Shipped after 2018-06-20
56, 56, 56, 56 129, 129, 129, 129 L, L, L, L 73, 73, 73, 73 60, 60, 60, 60 1pc 1 #98070 08532194 87.99 SGD
In stock
60, 60, 60, 60 141, 141, 141, 141 EL, EL, EL, EL 76, 76, 76, 76 62, 62, 62, 62 1pc 1 #98070 08532264 87.99 SGD
Shipped after 2018-06-20
60, 60, 60, 60 141, 141, 141, 141 EL, EL, EL, EL 76, 76, 76, 76 62, 62, 62, 62 1pc 1 #98070 08532316 87.99 SGD
In stock
58, 58, 58, 58 135, 135, 135, 135 LL, LL, LL, LL 76, 76, 76, 76 60, 60, 60, 60 1pc 1 #98070 08532307 87.99 SGD
Shipped after 2018-06-20
54, 54, 54, 54 125, 125, 125, 125 M, M, M, M 70, 70, 70, 70 58, 58, 58, 58 1pc 1 #98070 08532185 87.99 SGD
In stock
56, 56, 56, 56 129, 129, 129, 129 L, L, L, L 73, 73, 73, 73 60, 60, 60, 60 1pc 1 #98070 08532246 87.99 SGD
Shipped after 2018-06-20
62, 62, 62, 62 147, 147, 147, 147 4L, 4L, 4L, 4L 78, 78, 78, 78 64, 64, 64, 64 1pc 1 #98070 08532273 87.99 SGD
Shipped after 2018-06-20
54, 54, 54, 54 125, 125, 125, 125 M, M, M, M 70, 70, 70, 70 58, 58, 58, 58 1pc 1 #98070 08532282 87.99 SGD
In stock
56, 56, 56, 56 129, 129, 129, 129 L, L, L, L 73, 73, 73, 73 60, 60, 60, 60 1pc 1 #98070 08532291 87.99 SGD
Shipped after 2018-06-20
60, 60, 60, 60 141, 141, 141, 141 EL, EL, EL, EL 76, 76, 76, 76 62, 62, 62, 62 1pc 1 #98070 08532212 87.99 SGD
In stock
62, 62, 62, 62 147, 147, 147, 147 4L, 4L, 4L, 4L 78, 78, 78, 78 64, 64, 64, 64 1pc 1 #98070 08532221 87.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 2
1 star 3
Review Rating: 3.44
16 Customer Reviews
The reviews are automatic translation.
Maintenance of outdoor machinery
3
From Japan
On 2018-02-26 11:12:00
Various cotton (white hair about 5 cm in height) comes out from the entire fabric surface. Because cotton that jumped out shines as it shines on the light, it seems that there are lots of animal hair, it is not cleaned and feeling that it is not washed and it is not good looking.
This review is about item#8532307.
Production can work
5
From Japan
On 2017-11-28 17:13:39
I was satisfied with the firm making for the price. I would like to purchase again.
This review is about item#8532212.
I will wear during welding work etc.
5
From Japan
On 2017-10-27 04:28:59
I felt like skinny as well as Fitcan I'm thinking about putting on another one.
This review is about item#08532316.
Regional events flying sparks
5
From Japan
On 2017-01-18 21:06:52
Until now I was participating in fire fighting for synthetic firefighting and synthetic fiber wearing fire fighting and burning events, but after wearing this jumper I could feel close to the fire. I am satisfied very much also in cold weather performance and also in COSPA.
This review is about item#8532237.
Cold weather work
5
From Japan
On 2015-11-13 16:22:22
good
This review is about item#08532203.
Maintenance of motorcycles, etc.
2
From Japan
On 2015-04-02 10:14:00
Firstly, there is a problem with zipper opening and closing. Slip is too bad and it will not close with one hand. Pull the zipper with the other hand while pulling the bottom with one hand Tedious work is necessary. To be careful, snap buttons are attached to the sleeves and the cuff's area is determined by the thickness of the wrist Can be changed ... But the cuffs buttons are on the same direction how. Perhaps the right hand is attached correctly. The sewing on the left side is sewed for the left side, but the button is attached in the same direction as the right sleeve Stopping the button makes it messy and unbelievable. Please be careful as the manufacturer is a product not inspected.
This review is about item#08532325.
welding
2
From Japan
On 2015-02-04 09:38:28
Purchased at reasonable price. The fastener does not depend on it. I was disappointed that it was able to take off immediately at the bottom matching button.
This review is about item#08532221.
Car maintenance
1
From Japan
On 2015-02-02 14:29:09
On the second day of using, the up and down part of the chuck caught and crooked. Also, the receiving side of the button to stop the front side hiding the chuck has come off. Currently, half a month later, cotton is gradually emerged from the entire clothes. The color of the jumper is black so it looks dirty. I will not purchase the next one.
This review is about item#08532221.
Interior work
4
From Japan
On 2015-01-23 07:55:17
Even when light iron is welded, it is strong. Because it is not so thick, workability is also good. The cold weather is not bad.
This review is about item#08532246.
Warmth during work
4
From Japan
On 2014-02-17 22:14:45
It is quite warm. Personally, the velcro tape of the lid of the stomach pocket is an obstacle. I think whether it will be something like a sleeve button.
This review is about item#08532316.