Buy more than* S$200* and get FREE SHIPPING

Revolving Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size (mm)
Phi100
Sound Pressure (dB/m)
90 (maximum)
Electric Lamp
12V5W(No.12)
Bulb Shape
Glass sphere G18
Number of Flashes (min-1[Time/min])
170
Outer Dimensions (Width W x Height H x Depth D) (mm)
110x147x142
Connector
BA15S
Rated Voltage (V)
AC100
Protection Structure
IP23
Current (A)
0.065
Color
Yellow
Weight (kg)
0.75
Material
Grove: polycarbonate resin body: ABS resin
Type
Wall mounting small revolving light
Specification
Rainproof. With electronic buzzer. No volume leveling.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WHB-100A 08552993 169.90 SGD
In stock
ADD TO CART

Related Products