Buy more than* S$200* and get FREE SHIPPING

Flat File J

4.83 (6)
Filing Thickness (mm)
15
Dimensions (Vetical x Horizontal) (mm)
307x230
Number of Holes
2
Across Back (mm)
18
Storage Number of Sheets
About 180 sheets
...see all
Product Options
ADD TO CART
Green Purchasing Law Height (mm) Size Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Height (mm) Size Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conform 307 A4 vertical Violet 230 1PC 1 fu. F-J80 06626934 1.14 SGD
Shipped after 2017-08-21
Compatible - A4 vertical Blue - 1PC 1 Fu F-J80 08553596 1.25 SGD
Shipped after 2017-08-21
Compatible - A4 vertical Pink - 1PC 1 Fu F-J80 08553605 1.14 SGD
Shipped after 2017-08-21
Compatible - A4 vertical Yellow - 1PC 1 Fu F-J80 08553614 1.25 SGD
Shipped after 2017-08-21
Compatible - A4 type Green - 1PC 1 FuF-J80 08553623 1.14 SGD
Shipped after 2017-08-21
Compatible - A4 type Gray - 1PC 1 FuF-J80 08553632 1.14 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-08-09 09:38:40
I think that it will be difficult to get ridiculed by firmly making it. There are also kinds of colors, so they are used properly depending on the document.
This review is about item#6626934.
Document arrangement
4
From Japan
On 2016-01-12 16:12:14
We will file a receipt for one year. The feeling I used is quite good on the cover thickness and it is very good. I still do not know if I can bear the amount of receipts for a year.
This review is about item#08553605.
Filing
5
From Japan
On 2015-02-14 13:45:24
no problem
This review is about item#06626934.
Document preservation
5
From Japan
On 2012-10-19 10:07:23
Because there are many colors, it is good for document arrangement
Filing
5
From Japan
On 2012-10-06 18:46:00
I can choose the color and it is cheap.
This review is about item#08553632.
I will use it normally
5
From Japan
On 2009-10-22 06:51:28
The price of 100 yen for 100 yen is good but the quality is bad. This item is easy to use because the fastening is solid and will not loosen so the paper is solid.
This review is about item#08553623.

Related Products