Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Letter Scale

4.40 (5)
Stability Time (sec)
About 1
Use Electric Current (A)
4m
Battery Life
In the case it is used for 5 minutes everyday for 12.3 years (at 20 degress and when alkaline batteries are used)
Maximum Weigh (kg)
2
Power Supply
(4) type 3 dry cell batteries for use with the AC adapter A-504 (sold seperately)
Functions
ON/TAPE/OFF switch When the power on switch is pressed, it will display 0g. To turn it off, hold down the off button for 3 seconds. The achine will automatically turn off after 60 seconds
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
172x205x43
Measurement Plate (mm)
160x152 (not includeing protrusions)
Minimum Display (g)
1
Weight (g)
About 750 (a battery is included)
Accessories
Instruction manual Warranty documents Four AA-size alkaline batteries (LR03)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS2006 08553544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mainly used for letter weight check
5
From Japan
On 2016-01-26 14:47:13
Although I purchased it a while ago, I think that it is a good product because it is very easy to use and accurate.
This review is about item#08553544.
Measurement of postal items such as bills
2
From Japan
On 2015-11-19 16:11:59
Ones posted at 25 g as measured by this model often exceed 25 g at the post office and often return due to lack of fee. I do not know whether it is a problem of accuracy, but I can trust the cheaper kitchen scale of digital display which can be measured in units of 0.1 g.
This review is about item#08553544.
Measurement of mail
5
From Japan
On 2015-04-08 17:51:21
As square type 2 and so on, with support, you can measure it upright, it was saved to see the numbers.
This review is about item#08553544.
Mail
5
From Japan
On 2013-09-16 19:43:27
Preliminary surveying of documents etc can be done and there is no need to go to the post office.
This review is about item#08553544.
Filling bags at the factory
5
From Japan
On 2013-06-06 14:40:57
People who work at the factory are reputable as being very easy to use
This review is about item#08553544.

Related Products