Buy more than* S$200* and get FREE SHIPPING

General Cableveyor

5.00 (1)
Maximum Movement Stroke (m)
2.2
Maximum Free Span(m)
1.12
Innerside Height (mm)
19
Outside Height (mm)
28
Operating Temperature Range (deg C)
-40 to 80
Pitch (mm)
32
Material
Body / mounting bracket: Engineering plastic (black)
...see all>
Product Options
ADD TO CART
Bending Radius R (mm) Maximum Speed (m/min) Maximum External Diameter (mm) External Width (mm) Weight (kg/m) Type Inside Dimension Width (mm) Maximum Mass (kg/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Radius R (mm) Maximum Speed (m/min) Maximum External Diameter (mm) External Width (mm) Weight (kg/m) Type Inside Dimension Width (mm) Maximum Mass (kg/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 Jumpto:300 Cable/Hose:17 50 0.5 Openingandclosingtype 38 Cable/Hose:1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W38 R37 08554043 -
Discontinued
[x]
50 Jump to: 300 Cable / Hose: 11 25 0.3 Opening and closing type - Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W13 R50 08553973 -
Discontinued
[x]
37 Jump to: 300 Cable / Hose: 17 36 0.4 Opening and closing type 24 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W24 R37 08554007 -
Discontinued
[x]
50 Jump to: 300 Cable / Hose: 17 36 0.4 Opening and closing type 24 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W24 R50 08554016 -
Discontinued
[x]
50 Jump to: 300 Cable / Hose: 17 62 0.6 Opening and closing type 50 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W50 R50 08554095 -
Discontinued
[x]
37 Jump to: 300 Cable / Hose: 11 25 0.3 Opening and closing type - Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W13 R37 08553964 -
Discontinued
[x]
75 Jump to: 300 Cable / Hose: 11 25 0.3 Opening and closing type - Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W13 R75 08553982 -
Discontinued
[x]
100 Jump to: 300 Cable / Hose: 11 25 0.3 Opening and closing type - Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W13 R100 08553991 -
Discontinued
[x]
100 Jump to: 300 Cable / Hose: 17 50 0.5 Opening and closing type 38 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W38 R100 08554077 -
Discontinued
[x]
75 Jump to: 300 Cable / Hose: 17 36 0.4 Opening and closing type 24 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W24 R75 08554025 -
Discontinued
[x]
50 Jump to: 300 Cable / Hose: 17 50 0.5 Opening and closing type 38 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W38 R50 08554052 -
Discontinued
[x]
75 Jump to: 300 Cable / Hose: 17 50 0.5 Opening and closing type 38 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W38 R75 08554061 -
Discontinued
[x]
37 Jump to: 300 Cable / Hose: 17 62 0.6 Opening and closing type 50 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W50 R37 08554086 -
Discontinued
[x]
100 Jump to: 300 Cable / Hose: 17 36 0.4 Opening and closing type 24 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W24 R100 08554034 -
Discontinued
[x]
100 Jump to: 300 Cable / Hose: 17 62 0.6 Opening and closing type 50 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W50 R100 08554113 -
Discontinued
[x]
75 Jump to: 300 Cable / Hose: 17 62 0.6 Opening and closing type 50 Cable / Hose: 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKP0320 W50 R75 08554104 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the loading wiring of the loaded car
5
From Japan
On 2016-04-09 17:31:31
It is a good feeling after durability
This review is about item#08554043.

Related Products