Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Bulb MELLOW Z 20 W, 2pcs

4.75 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
8500
Color Temperature (K)
6700
Tube Length (mm)
580
Mean Color Rendring Rating (Ra)
84
Rated Lamp Power (W)
18
Weight (g/pc)
112
Total Luminous Flux (Lm)
1450
Lights Form
Glow starter type
Connector
G13
Pipe Diameter (phi mm)
28
Current (A)
0.35
Type
Straight tube fluorescent lamps
Color
3 wavelength daylight color
Type
20W energy-saving type
Compatible
Glow: FG-1E, FG-1P electronic ballast tube: FE1E
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 FL20SSEX-D/18Z-2PN 40249903 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Office
3
From Japan
On 2016-12-07 21:27:30
I Why do not also write a word in this description of item that daylight Did ... are also written on the package. The pale color is not good, but can not be returned because had mounted. Noon is white was good.
Illumination of a room
5
From Japan
On 2016-11-04 22:32:30
Without any problem it is bright. After 15 characters it is also not to write.
This review is about item#40249903.
Garage lighting
5
From Japan
On 2016-06-30 17:36:07
Bright and I am satisfied.
This review is about item#40249903.
Lighting of the back yard
5
From Japan
On 2016-05-06 15:51:12
Since the use of quite a number, This price is very grateful.
This review is about item#40249903.
For shops
5
From Japan
On 2014-03-24 13:56:37
The life in the cheap than to buy in the normal electrical outlets do not know yet.
This review is about item#40249903.
Replacement of the workshop.
5
From Japan
On 2013-08-20 10:33:03
It looks brighter than before of the fluorescent tube.
This review is about item#40249903.
Lighting in the corridor / stairs
5
From Japan
On 2012-02-29 09:06:02
It is cheaper to purchase than it was previously purchased
This review is about item#08554996.
This time I bought it for home use
5
From Japan
On 2012-02-13 22:37:38
I felt that the same item could be bought cheaper than the market price
This review is about item#08554996.

Related Products