Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Pp Band

5.00 (1)
Length (m)
170
Thickness (mm)
0.6
Width (mm)
15
Material
Polypropylene
Type
PP band for blade latches (hand use)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 HR-801 08555452 17.99 SGD
In stock
Red 1Roll 1 HR-802 08555461 17.99 SGD
In stock
Blue 1Roll 1 HR-804 08555486 17.99 SGD
In stock
Green 1Roll 1 HR-805 08555495 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When sending fruit direct sending fruits
5
From Japan
On 2014-07-25 21:52:11
I use this PP band by hand tightening when putting fruit in a cardboard box and shipping it. It is easy to use thickness and width just right size. It is more pleasant if the price is a bit cheaper as it is currently used in busy season.
This review is about item#08555452.

Related Products