Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Fiber Sensor E3X-SD/NA High Performance Type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp / 10000lx below, sunlight / 20000lx following
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Material (case)
Polybutylene terephthalate (PBT)
Cord Length (m)
2
Withstand Voltage
AC1000V 50/60Hz 1min
Accessories
Instruction Manual
...see all>
Product Options
ADD TO CART
Output Materials (cover) Type Insulation Resistance (Mohm) Weight (g) Type Emission wavelength (nm) Light Source Power Consumption (mW) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Materials (cover) Type Insulation Resistance (Mohm) Weight (g) Type Emission wavelength (nm) Light Source Power Consumption (mW) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NPN Polycarbonate (PC) Mark detection for More than 20 (at DC500V mega) - - 520 Green light emitting diode 960 following Code drawer   1PC 1 E3X-NAG11 2M 08585053 179.99 SGD
In stock
NPN Polyether sulfone Water type More than 20 (at DC500V mega) About100(Packed state) - 680 Red light-emitting diode element 4 960 following Code drawer   1PC 1 E3X-NA11V 2M 08585062 259.99 SGD
Shipped after 2018-06-26
NPN Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About100(Packed state) Bar Display & volume setting 625 Red light-emitting diode element 4 960 following Code drawer   1PC 1 E3X-NA11 2M 08585035 93.99 SGD
In stock
NPN Polycarbonate (PC) Fast detection type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer   1PC 1 E3X-NA11F 2M 08585044 279.99 SGD
Shipped after 2018-06-26
NPN Polycarbonate (PC) General-purpose type 20 or more (by DC500V mega) About 100 (packing state) Digital display and direct key setting 625 4 red light-emitting diode element 960 or less Pre-wired   1PC 1 E3X-SD21 2M 39052553 95.99 SGD
In stock
NPN Polyether sulfone Water type More than 20 (at DC500V mega) About100(Packed state) - 680 Red light-emitting diode element 4 960 following Code drawer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-NA11V 2M 39052474 -
Discontinued
[x]
NPN Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-NA21 2M 39052483 129.99 SGD
Shipped after 2018-06-27
PNP Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-NA41 2M 39052492 96.99 SGD
Shipped after 2018-06-26
PNP Polycarbonate (PC) Fast detection type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-NA41F 2M 39052501 149.99 SGD
Shipped after 2018-07-04
NPN Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About55(Packed state) - 625 Red light-emitting diode element 4 960 following Reduced wiring connector *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-NA6 39052517 91.99 SGD
Shipped after 2018-06-26
PNP Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About55(Packed state) - 625 Red light-emitting diode element 4 960 following Reduced wiring connector *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-NA8 39052526 91.99 SGD
Shipped after 2018-07-09
NPN Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer   1PC 1 E3X-SD11 2M 39052544 169.99 SGD
In stock
PNP Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-SD41 2M 39052562 -
Discontinued
[x]
PNP Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About100(Packed state) - 625 Red light-emitting diode element 4 960 following Code drawer   1PC 1 E3X-SD51 2M 39052571 109.99 SGD
Shipped after 2018-06-27
NPN Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About55(Packed state) - 625 Red light-emitting diode element 4 960 following Reduced wiring connector *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-SD6 39052587 -
Discontinued
[x]
NPN Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About55(Packed state) - 625 Red light-emitting diode element 4 960 following Reduced wiring connector   1PC 1 E3X-SD7 39052596 99.99 SGD
Shipped after 2018-06-26
PNP Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About55(Packed state) - 625 Red light-emitting diode element 4 960 following Reduced wiring connector *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3X-SD8 39052605 -
Discontinued
[x]
PNP Polycarbonate (PC) General-purpose type More than 20 (at DC500V mega) About55(Packed state) - 625 Red light-emitting diode element 4 960 following Reduced wiring connector   1PC 1 E3X-SD9 39052614 99.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2016-10-18 11:45:25
The setting was easy to understand and it was easy to replace it with the old model.
This review is about item#8585035.
I bought it in place of an old machine.
5
From Japan
On 2015-12-19 14:43:17
Last time I purchased the stay, the lock part is easy to break
This review is about item#08585035.

Related Products